KENTA Permanent Magnetic Lifter (Angkat Beban Magnet)

Sebelum PPN:
Rp23.999.900 - Rp369.999.900
Spesifikasi
Operating Temperature (°C)<80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The permanent magnetic Lifter can be used in variety industries for the transportation and Lifting of steel, engine parts, semi manufactured goods and molds, due to its magnetic surface of Lifted goods.
The magnetic Lifter’s highest pulling force is 3.5times greater than the rated Lifting capability.
Light weight: ranging from 10-125kgs.
Safe: No electricity is needed to operate the magnetic Lifter, once operated there is less than 1% residual manetism.
The simple switch and safety button design allows for one handed operation.Larger sizes available, output up to 6000kgs.
How to determing the right type or magnetic Lifter for your application. The capacity of the Lifting magnetic is determinded by the thickness and surface quality of the component.
Before operation it is necessary to find out the percentage or the steel thickness or the component and capacity curve.

Ulasan Produk

Tidak ada ulasan