Beli ma clamp meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Clamp Meter
    Mulai

    Rp5.399.900

    Extech Clamp Meter
    Deskripsi:
    The compact Extech 380947 is a 400 Amp True RMS mini clamp meter. This meter has a small diameter jaw designed to reach in small areas while providing 1mA resolution and very low-current sensitivity. This mini clamp meter is useful for current and frequency related troubleshooting in plant maintenance, electrical, HVAC, and telecom work, as well as home electrical, fleet maintenance, marine, and motorcycle repairs. Comes with battery and manual.
  2. FLUKE Milliamp Process Clamp Meter (Tang Ampere)
    Mulai

    Rp29.999.900

    FLUKE Milliamp Process Clamp Meter (Tang Ampere)
    Deskripsi:
    The Fluke 771 delivers all the basics. It measures 4-20 mA signals without "breaking the loop", allowing you to measure low level dc current while saving downtime and money. You can also use it to measure output signals from transmitters without breaking the loop when maintaining and troubleshooting process and automation equipment. This saves time and avoids disruption to the process. For more convenience, the detachable clamp can be attached to the wire you're testing while you move the meter-connected by the extension cable-to a better viewing position. This is especially helpful for taking readings in tight locations. Other useful features: - Captures and displays changing measurements with Hold function. - Extends battery life with auto-off and backlight timeout. - Dual backlit display with both mA measurement and percent of 4 to 20mA span. - Measurement Spotlight to illuminate hard to see wires in dark enclosures. - Measures 10 to 50mA signals in older control systems using the 99.9mA range. - Automatically changes the 4 to 20mA output for remote testing.
    atribut:
    • Diameter of Measurable Conductor: 0.177 inch or 4.5mm max
    • Vibration: Random 2g, 5 to 500Hz
    • Operating Altitude: 0 to 2000 m
    • Operating Humidity: < 90% @ < 30°C, < 75% @ 30 to 55°C
  3. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • AC Current (A): 600
  4. KYORITSU Tang Ampere DC Milliamp
    Mulai

    Rp11.999.900

    KYORITSU Tang Ampere DC Milliamp
    atribut:
    • Power Source: R6/LR6 (AA) (1.5V) x4
    • Conductor Size (mm): Max. diameter 6
    • Dimension (LxWxD): 111x61x40 mm (display unit)\n104x34x20 mm (sensor)\n700 mm (sensor cable)
    • DC A: 20/100mA (Auto ranging)\n+/- 0.2%rdg +/- 5dgt (0.00mA - 21.49mA)\n+/- 1.0%rdg +/- 5dgt (21.0mA - 120.0mA)
  5. Hioki Tang Ampere AC Leakage
    Mulai

    Rp7.699.900

    Hioki Tang Ampere AC Leakage
    Deskripsi:
    Leakage Current Meter with Remarkable Ease of Use. Double Your Work Speed with Innovative Jaw Design.Hioki clamp on meters are best-in-class measuring devices incorporating Hioki's expertise in current sensing technology. Use the CM4001 to easily clamp within crowded cables in order to reduce work time and improve safety. With guaranteed accuracy from 0.60 mA to 600.0 A, the CM4001 provides a one-stop solution for a variety of applications. A built-in comparator function also helps you find issues much faster.
  6. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  7. TRUSCO Tang Ampere
    Mulai

    Rp2.499.900

    TRUSCO Tang Ampere
    Deskripsi:
    Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.
    atribut:
    • AC Voltage (V): 600
    • Alternating Current (A): 600
    • Continuous Opreration Time: 190 hours
    • DC Voltage (V): 600
    • Detection System: Average Value Rectification (MEAN)
    • Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
    • Direct Current (A): 600
    • Maximum Display: 4000 Count
    • Maximum Measuring Conductor Diameter (mm): 30
    • Power: AAA Batteries x 2 (not Included)
    • Resistance (omega): 40M
    • Set Items: Instruction Manual, Soft Case, Test Leads
    • Weight (g): 220
  8. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  9. KYORITSU DC Milliamp Clamp Meter
    Mulai

    Rp10.999.900

    KYORITSU DC Milliamp Clamp Meter
    Deskripsi:
    -It can measure 4 to 20mA without disconnecting circuit.-Equipped with a small sensor that enables measurement in narrow places with complex wiring.-Equipped with a built-in backlight function(in coordination with LED light).-A 4mA(0%)and 20mA(100%)-based percentage display is possible.
    atribut:
    • Direct Current (mA): 20/100
    • Maximum Display: 2000 counts
    • Max Measurement Conductor Diameter (mm): 6
    • Power Supply: AA dry battery R6/LR6 (1.5V) x 4 (included)
    • WxDxH (mm): 61x40x111 (main body), 34x20x104, (sensor) cord length 700
  10. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  11. Extech Waterproof
    Mulai

    Rp2.999.900

    Extech Waterproof
    Deskripsi:
    The MA120 is a 200 Amp AC/DC mini clamp meter with built-in AC voltage detector and built in LED flashlight. The meter measures Frequency up to 1 kHz with 0.01Hz resolution, auto ranges with auto power off and data hold functions. Complete with a year warranty, 2 AAA batteries and soft case.
    atribut:
    • Dimensions: 164x65x32mm
    • Display Counts: 2000 count backlit LCD
    • Jaw size/Cable size: 0.7inch (18mm); 300MCM
    • AC/DC Current: 200A
    • Basic ACA Accuracy: 3%
    • Frequency (Max Res.): 1kHz (0.01Hz)
    • Maximum Resolution: 0.1A
Daftar Harga ma clamp meter Terbaru October 2026
Extech Clamp MeterRp5.399.900
FLUKE Milliamp Process Clamp Meter (Tang Ampere)Rp29.999.900
Hioki AC Clamp Power MeterRp11.999.900
KYORITSU Tang Ampere DC MilliampRp11.999.900
Hioki Tang Ampere AC LeakageRp7.699.900
Hioki Tang Ampere AC/DCRp8.499.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
TRUSCO Tang AmpereRp2.499.900
Hioki Tang Ampere ACRp1.799.900
KYORITSU DC Milliamp Clamp MeterRp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)