KYORITSU DC Milliamp Clamp Meter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900
Spesifikasi
Direct Current (mA)20/100
Maximum Display2000 counts
Max Measurement Conductor Diameter (mm)6
Power SupplyAA dry battery R6/LR6 (1.5V) x 4 (included)
WxDxH (mm)61x40x111 (main body), 34x20x104, (sensor) cord length 700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It can measure 4 to 20mA without disconnecting circuit.
-Equipped with a small sensor that enables measurement in narrow places with complex wiring.
-Equipped with a built-in backlight function(in coordination with LED light).
-A 4mA(0%)and 20mA(100%)-based percentage display is possible.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait