FLUKE Milliamp Process Clamp Meter (Tang Ampere)

Sebelum PPN:
Rp29.999.900 - Rp56.999.900
Spesifikasi
Diameter of Measurable Conductor0.177 inch or 4.5mm max
VibrationRandom 2g, 5 to 500Hz
Operating Altitude0 to 2000 m
Operating Humidity< 90% @ < 30°C, < 75% @ 30 to 55°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke 771 delivers all the basics. It measures 4-20 mA signals without "breaking the loop", allowing you to measure low level dc current while saving downtime and money. You can also use it to measure output signals from transmitters without breaking the loop when maintaining and troubleshooting process and automation equipment. This saves time and avoids disruption to the process. For more convenience, the detachable clamp can be attached to the wire you're testing while you move the meter-connected by the extension cable-to a better viewing position. This is especially helpful for taking readings in tight locations.

Other useful features:
- Captures and displays changing measurements with Hold function.
- Extends battery life with auto-off and backlight timeout.
- Dual backlit display with both mA measurement and percent of 4 to 20mA span.
- Measurement Spotlight to illuminate hard to see wires in dark enclosures.
- Measures 10 to 50mA signals in older control systems using the 99.9mA range.
- Automatically changes the 4 to 20mA output for remote testing.
Feature
Loop calibrator that measures 4 to 20mA signals without breaking the loop.
Features best in class 0.2% accuracy.
Delivers 0.01 mA resolution and sensitivity.
Measures mA signals for PLC and control system analog I/O.
Features a detachable clamp with extension cable for measurements in tight locations.

Ulasan Produk

Tidak ada ulasan