Kusam Meco Lux Meter Digital dengan Grafik Batang Analog dan Antarmuka PC (Alat Ukur Cahaya Digital)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Accuracy±3% (calibrated at 2854 °K with incandescent); ±6% other visible light sources
Dimensions (mm)Approx. 160x58x33 (meter); Approx. 102x60x25 (Sensor Probe)
Display33⁄4 digit 3999 counts with Backlight LCD Display
Low Battery Indicationicon appears when battery voltage is lower than normal working voltage
Measurement range (lx)0 ~ 400,000Lux (0~400kLux, 0~40kFC)
Operating Temperature (°C)-10 to 50, <80% Relative Humidity
Peak HoldCapture the Peak light intensity of shortest 10mS
Photo Electric DetectorSillicon photodiode with spectral response filter
Power Supply9V Battery
Repeatability (%)±2
Sampling Speed (time/s)4 (digital display)
Spectral ResponseCIE Photopia (CIE Eye response curve), Cosine Correction
Storage Temperature (°C)-20 to 50 (< 80% R.H.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Digital Lux (Light) Meter
Model KM-8911A

Digital Data with Analog Bar-graph display
Light sensor detection meets C.I.E. (l) norm
Auto ranging
High accuracy & fast response
Data hold, MAX/MIN, Peak ̃ value & lock Function
Relative value, Zero Calibration & Record Mode Function
Lux/fc units selectable
Data logger function logging 16000 data
Auto Power Off in 10mins if without operation

Ulasan Produk

Tidak ada ulasan