Beli lubrication di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dblue Pipe Lubricant (Pelumas Pemasangan Pipa)
    Mulai

    Rp129.900

    Dblue Pipe Lubricant (Pelumas Pemasangan Pipa)
    atribut:
    • Volume (ml): 250
    • PU: 1
  2. SIMPLE GREEN Lime Scale Remover
    Mulai

    Rp499.900

    SIMPLE GREEN Lime Scale Remover
    Deskripsi:
    - Removes even tough, built-up lime scale, mineral deposits, hard water stains, soap scum and oxidation with ease.- Fume-free formula deodorizes as it cleans leaving a pleasant wintergreen scent.- Organic salt formula is bleach, ammonia and phosphorous-free.- Non-abrasive formula won't strip protective finishes, cause discoloration, etch or damage sensitive surfaces like other harsh descalers.- Prevents mineral build-up with regular use.
    atribut:
    • Volume (L): 3.78
  3. CRC Extreme Pressure Engine Assembly Lube
    Mulai

    Rp239.900

    CRC Extreme Pressure Engine Assembly Lube
    Deskripsi:
    Engine Assembly lube is a lithium 12 hydroxy stearate based grease which adheres to metal surfaces to prevent destructive metal to metal contact. Prevents friction, galling and wear on all types of engines.
    atribut:
    • Size (oz): 10
    • 4 Ball Wear (mm): 0.38
    • Evaporation Rate: Slow
    • Flash Point (°C): 232
    • ISO Viscosity Grade: 230
    • NLGI Grade: 0.5
    • Flammability Class - CSPC: None
    • Flash Point Temperature (°F): 450
    • Oil Separation (%): <10
    • Plastic Safe: Yes
    • Pour Point (°C): -17.78
    • Pour Point Temperature (°F): 0
    • Propellant: None
    • Removal: Remove with a degreaser or brake cleaner product
    • Unit Dimensions (DxWxH) (inch): 2x3x10
    • Worked Penetration: 340 to 360
    • Working Temperature (°C): -18 to 149
    • Working Temperature (°F): 0 to 300
  4. ISHIMA AS+Tabung Shock Depan
    Mulai

    Rp449.900

    ISHIMA AS+Tabung Shock Depan
    Deskripsi:
    As Shock Plus Tabung Depan Beat FI1 set As Shock Plus Tabung Honda Beat depan / sepasang kanan dan kiri
  5. ANTI-SEIZE TECHNOLOGY Heavy Duty Anti-Seize (Pelumas Anti Karat)
    Mulai

    Rp239.900

    ANTI-SEIZE TECHNOLOGY Heavy Duty Anti-Seize (Pelumas Anti Karat)
    Deskripsi:
    Heavy-duty anti-seize compounds are formulated to withstand extreme temperatures and pressure. They're commonly used in manufacturing, milling, and mining facilities to keep fittings and flanges from locking together.
  6. SIMPLE GREEN Tisu Basah (Wet Wipes)
    Mulai

    Rp769.900

    SIMPLE GREEN Tisu Basah (Wet Wipes)
    Deskripsi:
    An environmental detergent (100% biodegradable OECD 301D protocol) that boasts high safety. It is weakly alkaline with ph9.5.Cleaning of oil stains and oil stains on hands.
    atribut:
    • Material: Non-woven
    • Color: White
    • Mass (kg): 1.25
    • Sheet Size (mm): 250x290
    • TRUSCO Number: 376-2009
  7. Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Mulai

    Rp589.900

    Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Deskripsi:
    Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
  8. Bright Clean Machine Scale Remover
    Mulai

    Rp329.900

    Bright Clean Machine Scale Remover
    Deskripsi:
    Machine Scale Remover adalah produk asam yang dibuat untuk menghilangkan kerak dan endapan mineral dari permukaan metal ferrous maupun non ferrous, sebagai bahan pencuci untuk menghilangkan endapan pada peralatan laboratorium dan untuk perawatan awal pada mesin diswashing pada catering dan laundry.
  9. SIMPLE GREEN All Purpose Cleaners
    Mulai

    Rp939.900

    SIMPLE GREEN All Purpose Cleaners
    Deskripsi:
    Aviation industry cleaners clean and maintain aircraft exteriors, aerospace ground equipment, machinery, and engines. These aircraft or aviation cleaners meet or exceed aviation safety standards including MIL-SPEC.
    atribut:
    • UNSPSC: 47131805
    • Biodegradable: Yes
    • Butyl Free: No
    • Cleaner Form: Liquid
    • Color: Clear
    • Container Type: Trigger Spray Bottle
    • Flash Point Temperature (°F): Greater than 212
    • Fragrance: Unscented
    • NSF Rating: Not Rated
    • Non-Flammable: Yes
    • PH Value: Alkaline
    • Primary Chemical: Alcohol
    • Properties: Biodegradable; Nonflammable
    • Recommended Dilution: Ready to Use
    • Rinse Required: Yes
    • Surfaces for Use On: Hard Nonporous Surfaces
    • VOC Content: 1%
    • Volume (ml): 946.4
    • pH Level: 10; 11.5
  10. Megaman Lampu Bohlam LED (Lampu Bulb)
    Mulai

    Rp12.900

    Megaman Lampu Bohlam LED (Lampu Bulb)
    Deskripsi:
    Lampu LED Megaman memiliki pencahayaan yang lebih baik dibanding bola lampu biasa,Cocok digunakan rumah, kantor, dan dll Menggunakan daya sebesar 3 watt yang tentunya hemat energy, berwarnacool daylight/putih serta flicker free yang aman untuk mata.
    atribut:
    • Voltage (V): 170-240
  11. CRC 3-36 Instant Protection
    Mulai

    Rp159.900

    CRC 3-36 Instant Protection
    Deskripsi:
    Instant protection for building and general maintenanceDescription:CRC 3-36 prevents rust and corrosion by displacing and sealing out moisture and by forming a continuous protection barrier against water and oxygen
  12. Triton Anti Seize Lubricant (Pelumas Anti Karat)
    Mulai

    Rp129.900

    Triton Anti Seize Lubricant (Pelumas Anti Karat)
    Deskripsi:
    Pelumas yang dirancang untuk mencegah kemacetan pada ulir-ulir baut yang disebabkan oleh tensi & temperatur tinggi. Cocok dipakai untuk gasket, baut, busi sprocket, rantai, heater, dll.
    atribut:
    • Packaging: Can
  13. Prolix Scale Remover Powder
    Mulai

    Rp2.599.900

    Prolix Scale Remover Powder
    atribut:
    • Size (ml): 20000
  14. Taffled Fire Headlamp Flashlight Sensor
    Mulai

    Rp44.900

    Taffled Fire Headlamp Flashlight Sensor
    Deskripsi:
    Bekerja ataupun berkegiatan di tempat gelap memerlukan sumber penerangan tambahan. Agar pergerakan tangan Anda tidak terganggu dengan memegang senter, Anda bisa menggunakan senter kepala atau headlamp ini. Headlamp ini memiliki tali strap yang dapat disesuaikan, serta memiliki sensor gerak sehingga Anda dapat menyalakan lampu dengan menggerakan tangan ke sensor.Kelengkapan Produk1 x TaffLED Fire Headlamp Flashlight Sensor USB LED XPE dan COB - XWF-1091 x Kabel USB Type C
    atribut:
    • LED Type: 1 x XPE, 1 x COB
    • Battery Capacity: 1200
    • Cable Length (cm): ±30
    • Power (W): 10
    • Color: Black
    • Battery Type: Lithium Battery
    • Charging Time (hour): About 2.5
    • Headlamp Material: Silicone Rubber Strap Rope
    • Lamp Box (cm): 6.5x3.2x1.8
    • Life Duration: COB 100% 350 Lumens = 2.5 jam, COB 40% 150 Lumens = 5 jam, XPE 100% 150 Lumens = 4 jam, XPE 40% 60 Lumens = 8 jam
    • Lumens: 350
    • Protection Rating: IPX4
    • Spandex Dimensions LED Length (cm): 12
  15. iClean Bathklin Sanitary Cleaner & Desinfectant
    Mulai

    Rp249.900

    iClean Bathklin Sanitary Cleaner & Desinfectant
    Deskripsi:
    Glass Cleaner for cleaning glass surface to restore a streak free shine such as mirror, window glass and exterior glass cleaning
    atribut:
    • Volume (ml): 5000
    • Packaging: Jerry Can
  16. iClean All Purpose Cleaner Multi Purpose Cleaner
    Mulai

    Rp149.900

    iClean All Purpose Cleaner Multi Purpose Cleaner
    Deskripsi:
    Bathklin Sanitary Cleaner & Desinfectant to make easy cleans bathroom surfaces such as bath tube, tile, toilet bowl, wash basin, chrome, shower head and glass shower and leaves a pleasant Floral scent
    atribut:
    • Volume (ml): 5000
    • Packaging: Jerry Can
    • Product Form: Liquid
  17. Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)
    Deskripsi:
    Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It has excellent mechanical stability and storage life. It is able to withstand heavy loads for extended periods of time. It can be used in many agricultural, automotive and industrial applications. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a TRUE Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears. Now available in an aerosol spray with a new easy grip can. KEY BENEFITS : Rust and oxidation inhibitors. Water resistant. Excellent mechanical stability. Long storage life. Agricultural, automotive and industrial applications.
    atribut:
    • Width (cm): 5.5
    • Height (cm): 24
    • Size (g): 397
    • Size (oz): 14
Daftar Harga lubrication Terbaru October 2026
Dblue Pipe Lubricant (Pelumas Pemasangan Pipa)Rp129.900
SIMPLE GREEN Lime Scale RemoverRp499.900
CRC Extreme Pressure Engine Assembly LubeRp239.900
ISHIMA AS+Tabung Shock DepanRp449.900
ANTI-SEIZE TECHNOLOGY Heavy Duty Anti-Seize (Pelumas Anti Karat)Rp239.900
SIMPLE GREEN Tisu Basah (Wet Wipes)Rp769.900
Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)Rp589.900
Bright Clean Machine Scale RemoverRp329.900
SIMPLE GREEN All Purpose CleanersRp939.900
Megaman Lampu Bohlam LED (Lampu Bulb)Rp12.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)