TRICO Machine-Mount Lubrication System (Lubrikator)

Sebelum PPN:
Rp38.999.900
Spesifikasi
UNSPSC40151524
Connection Size (inch)5/16
Frequency (Hz)50; 60
Lubrication TypeOil
Manufacturer Part NumberPE-3003
Max. Discharge Pressure (psi)100
Maximum Output Volume (cc)500
Nameplate Voltage (V)110 AC
Number of Feeds1
Process Connection (inch)5/16
Seal MaterialBuna-N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-dispensing machine-mount lubrication systems are used for machinery that requires frequent oil application to moving parts.
Feature
Automatic Lubrication Pump Lubrication Type Oil Number of Feeds 1 Output Volume - Maximum 500 cc Connection Size 5/16 in Discharge Pressure - Maximum 100 psi Nameplate Voltage 110V AC Frequency 50 Hz 60 Hz Seal Material Buna-N

Ulasan Produk

Tidak ada ulasan

Halaman Terkait