SIMPLE GREEN All Purpose Cleaners

Sebelum PPN:
Rp939.900
Spesifikasi
UNSPSC47131805
BiodegradableYes
Butyl FreeNo
Cleaner FormLiquid
ColorClear
Container TypeTrigger Spray Bottle
Flash Point Temperature (°F)Greater than 212
FragranceUnscented
NSF RatingNot Rated
Non-FlammableYes
PH ValueAlkaline
Primary ChemicalAlcohol
PropertiesBiodegradable; Nonflammable
Recommended DilutionReady to Use
Rinse RequiredYes
Surfaces for Use OnHard Nonporous Surfaces
VOC Content1%
Volume (ml)946.4
pH Level10; 11.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aviation industry cleaners clean and maintain aircraft exteriors, aerospace ground equipment, machinery, and engines. These aircraft or aviation cleaners meet or exceed aviation safety standards including MIL-SPEC.
Feature
Aircraft Cleaner Aircraft Cleaner Surfaces for Use On Hard Nonporous Surfaces Trigger Spray Bottle 32 oz Fragrance Unscented Ready to Use/Concentrated Ready to Use Recommended Dilution Ready to Use Primary Chemical Alcohol Liquid Biodegradable Yes Color Clear Butyl Free No VOC Content 1 Percent Flash Point Greater than 212 Degrees F NSF Rating Not Rated pH Level 10 11.5 pH Value Alkaline Product Series No Series Rinse Required Yes Nonflammable Yes Net Weight 32 oz.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait