Beli loctite 495 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOCTITE 495 Instant Adhesive (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    LOCTITE 495 Instant Adhesive (Lem Super)
    Deskripsi:
    General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time: 5-20 sec
    • Gap Fill (mm): 0.15
    • Technology: Cyanoacrylate
    • Appearance (uncured): Transparent, colorless to straw colored liquid LMS
    • Application: Bonding
    • Chemical Type: Ethyl cyanoacrylate
    • Components: One part - requires no mixing
    • Cure: Humidity
    • Key Substrates: Plastics, Rubbers and Metals
    • Viscosity: Low
  2. Trend Networks Network Verificator
    Mulai

    Rp91.999.900

    Trend Networks Network Verificator
    Deskripsi:
    - Provide proof of performance to your clients with PDF reports.- TREND AnyWARE app - Send reports from anywhere.- Network traffic performance test to IEEE802.3ab standard.- Cable tracing - Port blink to visually trace cables.- Displays port ID of LLDP/CDP - Eliminate manual cable tracing.- Copper cable testing - Wiremap and distance to fault using TDR.- Fibre cable testing - optical power indication. (SFPs required)- PoE - Power over Ethernet verification with voltage.
    atribut:
    • No. of Jobs: Max. 50
    • No. of Stored Test: Max. 5000
    • Max. Length (m): 181
    • Battery Life (hour): 5
    • Dimensions per Handset (mm): 175x80x40
    • Maximum Length (ft): 593
  3. LOCTITE instant adhesive (Lem Super)
    Mulai

    Rp279.900

    LOCTITE instant adhesive (Lem Super)
    Deskripsi:
    Transparent, colorless, low viscosity ethyl-based instant adhesive.LOCTITE 424 is a transparent, colorless, low viscosity, ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239. It has a fixture time of 2-10 secs.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time (s): 2.0-10.0
    • Gap Fill (mm): 0.15
    • Technology: Ethyl
    • Chemical Type: Ethyl cyanoacrylate
    • Appearance (uncured): ) Transparent, colorless to straw colored liquidL
    • Application: Bonding
    • Components: One part - requires no mixing
    • Cure: Humidity
    • Key Substrates: Plastics and Rubbers
    • Viscosity: Low
  4. LOCTITE Threadlocker 243 (Lem Baut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp82.900

  5. LOCTITE 406 Instant Adhesive (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    LOCTITE 406 Instant Adhesive (Lem Super)
    Deskripsi:
    Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time: 2-10 sec
    • Full Cure Temperature (°F): 77
    • Gap Fill: 0.002 in.
    • Key Characteristics: Viscosity: Low Viscosity
    • Shear Strength Unit, Grit Blasted Steel: Psi
    • Shear Strength, Grit Blasted Steel: 3200
    • Specific Gravity (g/l): 1.05
    • Specific Gravity Temperature (°C): 25
    • Substrates: Plastic, Rubber
    • Temperature (°F): - 65 up to 250
    • Viscosity: 20 mPa.s (cP) Brookfield
    • Viscosity Temperature (°F): 77
  6. SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp20.900

    SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    - Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades
    atribut:
    • Size (inch): 12
  7. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  8. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp459.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
  9. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  10. Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Deskripsi:
    Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.
    atribut:
    • Flash Point: > 57°F / 14°C
    • Density: 6.29 lb/gal / 755 g/L
    • Corrosion: Meets AMS 2644 requirements
    • Non Volatile Residue (ppm): <50
    • NPE-Free: Yes
  11. WD-40 Specialist Belt Dressing (Pelumas V-Belt)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    WD-40 Specialist Belt Dressing (Pelumas V-Belt)
    Deskripsi:
    WD-40 Specialist Belt DressingPELUMAS, MENJAGA KUALITAS BELTFungsi:Diformulasikan untuk mengembalikan kelenturan dan fleksibilitas, serta membantu menghilangkan derit dan tergelincir - Membersihkan gusi, kotoran, pernis, timbal & karbon deposit- Menghilangkan bunyi decit dan selip- Memulihkan kelenturan dan fleksibilitas sabuk- MemperpanjangPenggunaan Aplikasi:- Sabuk V- Sabuk Datar- Sabuk Bergigi
    atribut:
    • Volume (ml): 360
    • Type: Physical & Chemical Properties
  12. FLUKE Networks Alat Penganalisis Kabel DSX dengan Wifi
    Mulai

    Rp509.999.900

    FLUKE Networks Alat Penganalisis Kabel DSX dengan Wifi
    atribut:
    • Frequency (GHz): 1
    • Cable types: Shielded and unshielded pair LAN cabling : TIA Category 3, 4, 5, 5e, 6, 6A, 8: 100 Ω ISO/IEC Class C, D, E, EA, F, FA and I/II: 100 Ω and 120 Ω
    • Standard Link Interface Adapters: Permanent link adapters Plug type: shielded RJ45 Optional Plug type: Tera, Channel Adapters Jack type: shielded RJ45 Optional Jack type: Tera, GG45
    • Test Standards: TIA : Category 3, 4, 5, 5e, 6, 6A, 8 per ANSI/TIA-568.2-D, ISO/IEC : Class C and D, E, EA, F, FA and I/II certification per ISO/IEC
    • Maximum Frequency (MHz): 1000
    • Speed of Autotest: Full 2-way Autotest of Category 5e or 6/Class D or E: 9 seconds. Full 2-way Autotest of Category 6A/Class EA: 10 seconds
    • Battery Capacity (V): Lithium ion battery pack 7.2
    • Battery Life (hour): 8
    • Calibration: Service center calibration period is 1 year
    • Case: High impact plastic with shock absorbing overmold
    • Charge Time: Tester off: 4 hours to charge from 10 % capacity to 90 % capacity.
    • Dimensions (cm): Main Versiv unit with DSX module and battery installed: 6.67x13.33x27.94 (2.625x5.25x11.0inch)
    • Integrated Wi-Fi: Meets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz)
    • LCD Display (inch): LCD display with a projected capacitance touchscreen 5.7
    • Languages Supported: English, French, German, Italian, Japanese, Portuguese, Spanish, Chinese, Korean, Russian, Trad Chinese, Czech, Polish, Swedish, Hungarian
  13. FLUKE Networks Linkiq Tester with Industrial Ethernet Adapter Kit
    Mulai

    Rp129.999.900

    FLUKE Networks Linkiq Tester with Industrial Ethernet Adapter Kit
    Deskripsi:
    The Fluke Networks LIQ-KIT-IE LinkIQ Cable+Network Tester Kit comes with industrial Ethernet adapter kit, remote IDs 1-7, Intellitone probe, quick reference guide, USB-C to USB-A cable, charging cable (with international adapters), Cat6A patch cord, RJ45/11 modular adapter, hanging strap with remote ID holder, and duffle bag.The LinkIQ Cable+Network Tester is the testing solution to verify cable performance up to 10 Gb/s and solve network connectivity problems. LinkIQvalidates cable performance using frequency-based measurements and provides distance to fault information along with a wire map of the cable under test. TheLinkIQ also performs nearest switch diagnostics to identify key network issues and validate switch configuration eliminating the need of using another device. Additional features include Analog and Digital Toning, Port Blink, 802.1x authentication, Remote Office Locators, and the ability to manage results viaLinkWare PC.Cable Testing You TrustThe LinkIQ is capable of measuring lengths up to 1000 feet (305 m) and provides distance to faults such as opens, shorts, and unterminated cable. Using the remote ID allows for a complete wire map of the cable pairs which helps identify miswired and split pairs. The primary cable testing feature of LinkIQ is the cable performance test which qualifies the cabling bandwidth from 10BASE-T to 10GBASE-T (10 Mb/s up to 10 Gb/s). It performs these tests via frequency-based measurements. Using IEEE-standards-based measurements ensures that tested links meet performance requirements as opposed to transmission testers which only prove that the specific test devices can communicate over the link.Operators may set performance requirements from 10 Mb/s to 10 Gb/s for a simple pass/fail indication.Cable test with remote attached shows remote ID number 1, length and pairing of each wire and cable performance of up to 1 Gb/s but failed the test due to auser-set limit of 10 Gb/s performance.Cable test without remote attached shows length and pairing of each wire.Cable test with remote attached shows remote ID number 5, length and pairing of each wire and cable performance of up to 10 Gbps.Network Testing You NeedAlong with the robust cable testing features, the LinkIQ also provides detailed information on the nearest connected switch. The LinkIQ negotiates with the switch to identify the advertised data rate (up to 10GBASE-T), half/full duplex identification, the switch name, port number, and VLAN info.Switch port test shows port number, switch name and port VLAN along with advertised speed and duplex settings. Scrolling down shows Power over Ethernet settings.Switch port Power over Ethernet settings shows pairs used, power and class available and results of the PoE test under load.In-Depth PoE TestingWhile Power over Ethernet makes the installation of devices such as security cameras and access points simpler, a survey by the Ethernet Alliance of over 800installers, integrators, and end-users found that four of five respondents experienced difficulties in integrating PoE systems. Part of this can be traced to the fact that the IEEE offers three PoE standards, the term “PoE” is not registered and there are a variety of non-standards-compliant implementations as well.To simplify PoE installation and troubleshooting, the LinkIQ displays the pairs where power is provided, including the different power levels and pairs for dual-signature implementations. Further, the LinkIQ will actually place a load on the connection to ensure that the advertised power is actually being delivered by the switch across the cabling infrastructure.LinkWare DocumentationThe LinkIQ provides complete documentation abilities for the tests it performs. Up to 1,000 results can be stored in the tester with descriptive names and recalled. Test names and numbers automatically increment as each is saved (“Annex B-1”, “Annex B-2”, “Annex B-3”, etc.) saving lots of time when testing cable in sequence. Report data may be exported to a PC for documentation purposes. The LinkIQ uses LinkWare PC, Fluke Networks' reporting software which supports a variety of testers going back 20 years and is the industry's de facto reporting solution with tens of thousands of active users. LinkWare can be used to store the results as well as generate PDF reports.In The Box:LinkIQ Cable+Network TesterIndustrial Ethernet adapter kitRemote IDs 1-7Intellitone probeQuick reference guideUSB-C to USB-A cableCharging cable (with international adapters)Cat6A patch cordRJ45/11 modular adapterHanging strap with remote ID holderDuffle bag
    atribut:
    • Battery Type: Lithium-ion, 3.6 V, 6400 mAh
    • Cable Type: Balanced twisted-pair cabling Unshielded twisted-pair Screened twisted-pair 2-pair and/or 4-pair
    • Commissioning Autotests: 10GBASE-T, 5GBASE-T, 2.5GBASE-T, 1000BASE-T, 100BASE-TX, 10BASE-T
    • Diagnostic Protocols: Link Layer Discovery Protocol (LLDP) Cisco Discovery Protocol (CDP) Fast Link Pulses (FLP)
    • Dimensions (inch): 8.5x4.5
    • Display: 800x480 color capacitive multi-touch
    • Drop (m): 1 (6 sides)
    • Host Interface: USB Type C
    • Languages Supported in UI: English (SW v1.0)
    • Max. Length (m): 305
    • Nominal Velocity of Propagation (NVP): User Settable
    • Operating Altitude (m): 4000; 3200 (with ac adapter)
    • Operating Relative Humidity (%): 0 to 90 (0 to 35°C); 0 to 70 (35 to 45°C)
    • Power Adapter: (Input) 100 to 240 VAC ±10%, 50/60Hz; (Output) 15 VDC, 2 A maximum Class II
    • Remote ID Locators: Use remote ID terminations to identify up to 7 unique ports or office outlets
    • Temperature Range (°C): (Operating) 0 to 45; (Storage) -10 to +60; (Battery Charging) 0 to +40
    • Test Port: Shielded 8-pin modular jack accepts 8-pin modular (RJ45) plugs
    • Tone Generator: Generates digital tones compatible with Fluke Networks IntelliTone probe. Generates analogy tones compatible with general analogprobes
    • Vibration: Random, 2g, 5Hz-500Hz
    • Wire Map Test Speed (s): 6 (for lengths< 70m)
  14. LOCTITE Threadlocker 242 (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 242 (Lem Baut)
    atribut:
    • Chemical Basis/Base: Methacrylate
    • Color: Blue
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  15. Volkel Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp3.499.900

    Volkel Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Hand tap DIN 352, Set per 3 pcsContents:1x Adjustable Tap Wrenches DIN 1814 Size 0 VÖLKEL 13000 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1 x 0.25 VÖLKEL 27302 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.2 x 0.25 VÖLKEL 27306 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.4 x 0.3 VÖLKEL 27308 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.7 x 0.35 VÖLKEL 27312 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2 x 0.4 VÖLKEL 27316 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.3 x 0.4 VÖLKEL 27320 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.6 x 0.45 VÖLKEL 27324
  16. 3M Stainless Cleaner and Polisher
    Mulai

    Rp179.900

    3M Stainless Cleaner and Polisher
    Deskripsi:
    Produk siap pakai yang dapat membersihkan dan mengkilapkan stainless steel, krom, aluminum, dan permukaan lapis plastik dalam 1 langkah mudah. Produk ini dalam bentuk spray aerosol.
    atribut:
    • Material: Plastic HDPE
    • Size (g): 600
    • Dimension LxWxH (cm): 36x18x57
  17. LOCTITE Shoe Glue (Lem Sepatu)
    Mulai

    Rp139.900

    LOCTITE Shoe Glue (Lem Sepatu)
    Deskripsi:
    Uniquely designed to repair flexible materials like shoes, Loctite Shoe Glue contains a revolutionary Flextec formulation that bonds multi-materials for repairs that require higher viscosity, tremendous bond strength, and resistance to extreme conditions. Easy to use with precise application, Loctite Shoe Glue is a versatile, gap-filling adhesive that bonds, seals and repairs many types of materials including rubber, leather, vinyl, canvas, textiles, foam, and reinforced polyester. It is ideal for bonds where constant flexing is a problem and has excellent adhesion and high initial grab. Loctite Shoe Glue dries clear for invisible repairs and creates a flexible and durable bond which has excellent resistance to vibration, impact, moisture, and extreme temperatures (-58°F to 248°F), offering long reliability anywhere it is used.
    atribut:
    • Volume (oz): 0.6
    • Package: Carded Tube
    • Color: Transparent and Colorless
    • Base: Silane moisture-curing polymer
    • Specific Gravity: 1.17
    • Flash Point (°C): 68-72
    • Appearance: Non-slumping paste
    • Application Temperature (°C): Apply between 5 to 40
    • Cure Time (hour): Approximately 24-48 (24 for every 2mm for gap-filling)
    • Handling Time (hour): Leave undisturbed for at least 24-48
    • Odor: Minimal
    • Open Time (minute): 3-5
    • Shelf Life: 12 months from date of manufacture (unopened)
    • Size (g): 20
    • VOC Content (% by weight): 14.46 (CARB)
    • VOC Content (g/L): 131.6 (SCAQMD rule 1168)
    • Viscosity (cPs): 150000 to 250000
  18. LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    atribut:
    • Checmical Basis/Base: Methacrylate
    • Color: Red
    • Fixture Time: 5-15 min.
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Viscosity: 400 - 600 mPa.s (cP) Brookfield
Daftar Harga loctite 495 Terbaru October 2026
LOCTITE 495 Instant Adhesive (Lem Super)Rp90.900
Trend Networks Network VerificatorRp91.999.900
LOCTITE instant adhesive (Lem Super)Rp279.900
LOCTITE Threadlocker 243 (Lem Baut)Rp82.900
Union Mounted Wheel Brush Steel Wire (SWA) (Mata Bor Sikat Kawat)Rp51.900
KINIK Mounted Wheel Brush (Mata Bor Sikat Kawat)Rp42.900
LOCTITE 406 Instant Adhesive (Lem Super)Rp149.900
SANDFLEX Mata Gergaji Besi (Hacksaw Blade)Rp20.900
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Rp60.900
ThreeBond Liquid Gasket (Lem Gasket)Rp459.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)