Kondisi Barang:
Authorized Partner
Spesifikasi
| Volume (oz) | 0.6 |
|---|---|
| Package | Carded Tube |
| Color | Transparent and Colorless |
| Base | Silane moisture-curing polymer |
| Specific Gravity | 1.17 |
| Flash Point (°C) | 68-72 |
| Appearance | Non-slumping paste |
| Application Temperature (°C) | Apply between 5 to 40 |
| Cure Time (hour) | Approximately 24-48 (24 for every 2mm for gap-filling) |
| Handling Time (hour) | Leave undisturbed for at least 24-48 |
| Odor | Minimal |
| Open Time (minute) | 3-5 |
| Shelf Life | 12 months from date of manufacture (unopened) |
| Size (g) | 20 |
| VOC Content (% by weight) | 14.46 (CARB) |
| VOC Content (g/L) | 131.6 (SCAQMD rule 1168) |
| Viscosity (cPs) | 150000 to 250000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uniquely designed to repair flexible materials like shoes, Loctite Shoe Glue contains a revolutionary Flextec formulation that bonds multi-materials for repairs that require higher viscosity, tremendous bond strength, and resistance to extreme conditions. Easy to use with precise application, Loctite Shoe Glue is a versatile, gap-filling adhesive that bonds, seals and repairs many types of materials including rubber, leather, vinyl, canvas, textiles, foam, and reinforced polyester. It is ideal for bonds where constant flexing is a problem and has excellent adhesion and high initial grab. Loctite Shoe Glue dries clear for invisible repairs and creates a flexible and durable bond which has excellent resistance to vibration, impact, moisture, and extreme temperatures (-58°F to 248°F), offering long reliability anywhere it is used.
Feature
- PERMANENT REPAIRS: Unique Flextec formula creates long-lasting bonds and dries clear for permanent, invisible repairs on shoes- RESILIENT: Resistant to water, impact, vibration, and extreme temperatures (-58°F to 248°F)
- FAST & EASY: Super-strength adhesive sets in minutes with easy precise application
- DURABLE BONDS: Ideal for bonds where constant flexing is a problem and adheres to rubber, leather, vinyl, canvas, textiles, foam, and reinforced polyester
- VERSATILE: Also excellent for imperfect surfaces and can also be used for gap filling or patching small holes
Use
Loctite Shoe Glue is ideal for shoe repairs and will bond to many different types of materials, such as, leather, vinyl, canvas, textiles, foam, reinforced polyester, and many rubbers.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/LOCTITE%20Shoe%20Glue%20(Lem%20Sepatu)/47P109124151-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
