FLUKE Networks Linkiq Tester with Industrial Ethernet Adapter Kit
#Grup produk P111161359
Spesifikasi
| Battery Type | Lithium-ion, 3.6 V, 6400 mAh |
|---|---|
| Cable Type | Balanced twisted-pair cabling Unshielded twisted-pair Screened twisted-pair 2-pair and/or 4-pair |
| Commissioning Autotests | 10GBASE-T, 5GBASE-T, 2.5GBASE-T, 1000BASE-T, 100BASE-TX, 10BASE-T |
| Diagnostic Protocols | Link Layer Discovery Protocol (LLDP) Cisco Discovery Protocol (CDP) Fast Link Pulses (FLP) |
| Dimensions (inch) | 8.5x4.5 |
| Display | 800x480 color capacitive multi-touch |
| Drop (m) | 1 (6 sides) |
| Host Interface | USB Type C |
| Languages Supported in UI | English (SW v1.0) |
| Max. Length (m) | 305 |
| Nominal Velocity of Propagation (NVP) | User Settable |
| Operating Altitude (m) | 4000; 3200 (with ac adapter) |
| Operating Relative Humidity (%) | 0 to 90 (0 to 35°C); 0 to 70 (35 to 45°C) |
| Power Adapter | (Input) 100 to 240 VAC ±10%, 50/60Hz; (Output) 15 VDC, 2 A maximum Class II |
| Remote ID Locators | Use remote ID terminations to identify up to 7 unique ports or office outlets |
| Temperature Range (°C) | (Operating) 0 to 45; (Storage) -10 to +60; (Battery Charging) 0 to +40 |
| Test Port | Shielded 8-pin modular jack accepts 8-pin modular (RJ45) plugs |
| Tone Generator | Generates digital tones compatible with Fluke Networks IntelliTone probe. Generates analogy tones compatible with general analogprobes |
| Vibration | Random, 2g, 5Hz-500Hz |
| Wire Map Test Speed (s) | 6 (for lengths< 70m) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Fluke Networks LIQ-KIT-IE LinkIQ Cable+Network Tester Kit comes with industrial Ethernet adapter kit, remote IDs 1-7, Intellitone probe, quick reference guide, USB-C to USB-A cable, charging cable (with international adapters), Cat6A patch cord, RJ45/11 modular adapter, hanging strap with remote ID holder, and duffle bag.
The LinkIQ Cable+Network Tester is the testing solution to verify cable performance up to 10 Gb/s and solve network connectivity problems. LinkIQvalidates cable performance using frequency-based measurements and provides distance to fault information along with a wire map of the cable under test. TheLinkIQ also performs nearest switch diagnostics to identify key network issues and validate switch configuration eliminating the need of using another device. Additional features include Analog and Digital Toning, Port Blink, 802.1x authentication, Remote Office Locators, and the ability to manage results viaLinkWare PC.
Cable Testing You Trust
The LinkIQ is capable of measuring lengths up to 1000 feet (305 m) and provides distance to faults such as opens, shorts, and unterminated cable. Using the remote ID allows for a complete wire map of the cable pairs which helps identify miswired and split pairs. The primary cable testing feature of LinkIQ is the cable performance test which qualifies the cabling bandwidth from 10BASE-T to 10GBASE-T (10 Mb/s up to 10 Gb/s). It performs these tests via frequency-based measurements. Using IEEE-standards-based measurements ensures that tested links meet performance requirements as opposed to transmission testers which only prove that the specific test devices can communicate over the link.
Operators may set performance requirements from 10 Mb/s to 10 Gb/s for a simple pass/fail indication.
Cable test with remote attached shows remote ID number 1, length and pairing of each wire and cable performance of up to 1 Gb/s but failed the test due to auser-set limit of 10 Gb/s performance.
Cable test without remote attached shows length and pairing of each wire.
Cable test with remote attached shows remote ID number 5, length and pairing of each wire and cable performance of up to 10 Gbps.
Network Testing You Need
Along with the robust cable testing features, the LinkIQ also provides detailed information on the nearest connected switch. The LinkIQ negotiates with the switch to identify the advertised data rate (up to 10GBASE-T), half/full duplex identification, the switch name, port number, and VLAN info.
Switch port test shows port number, switch name and port VLAN along with advertised speed and duplex settings. Scrolling down shows Power over Ethernet settings.
Switch port Power over Ethernet settings shows pairs used, power and class available and results of the PoE test under load.
In-Depth PoE Testing
While Power over Ethernet makes the installation of devices such as security cameras and access points simpler, a survey by the Ethernet Alliance of over 800installers, integrators, and end-users found that four of five respondents experienced difficulties in integrating PoE systems. Part of this can be traced to the fact that the IEEE offers three PoE standards, the term “PoE” is not registered and there are a variety of non-standards-compliant implementations as well.
To simplify PoE installation and troubleshooting, the LinkIQ displays the pairs where power is provided, including the different power levels and pairs for dual-signature implementations. Further, the LinkIQ will actually place a load on the connection to ensure that the advertised power is actually being delivered by the switch across the cabling infrastructure.
LinkWare Documentation
The LinkIQ provides complete documentation abilities for the tests it performs. Up to 1,000 results can be stored in the tester with descriptive names and recalled. Test names and numbers automatically increment as each is saved (“Annex B-1”, “Annex B-2”, “Annex B-3”, etc.) saving lots of time when testing cable in sequence. Report data may be exported to a PC for documentation purposes. The LinkIQ uses LinkWare PC, Fluke Networks' reporting software which supports a variety of testers going back 20 years and is the industry's de facto reporting solution with tens of thousands of active users. LinkWare can be used to store the results as well as generate PDF reports.
In The Box:
LinkIQ Cable+Network Tester
Industrial Ethernet adapter kit
Remote IDs 1-7
Intellitone probe
Quick reference guide
USB-C to USB-A cable
Charging cable (with international adapters)
Cat6A patch cord
RJ45/11 modular adapter
Hanging strap with remote ID holder
Duffle bag
The LinkIQ Cable+Network Tester is the testing solution to verify cable performance up to 10 Gb/s and solve network connectivity problems. LinkIQvalidates cable performance using frequency-based measurements and provides distance to fault information along with a wire map of the cable under test. TheLinkIQ also performs nearest switch diagnostics to identify key network issues and validate switch configuration eliminating the need of using another device. Additional features include Analog and Digital Toning, Port Blink, 802.1x authentication, Remote Office Locators, and the ability to manage results viaLinkWare PC.
Cable Testing You Trust
The LinkIQ is capable of measuring lengths up to 1000 feet (305 m) and provides distance to faults such as opens, shorts, and unterminated cable. Using the remote ID allows for a complete wire map of the cable pairs which helps identify miswired and split pairs. The primary cable testing feature of LinkIQ is the cable performance test which qualifies the cabling bandwidth from 10BASE-T to 10GBASE-T (10 Mb/s up to 10 Gb/s). It performs these tests via frequency-based measurements. Using IEEE-standards-based measurements ensures that tested links meet performance requirements as opposed to transmission testers which only prove that the specific test devices can communicate over the link.
Operators may set performance requirements from 10 Mb/s to 10 Gb/s for a simple pass/fail indication.
Cable test with remote attached shows remote ID number 1, length and pairing of each wire and cable performance of up to 1 Gb/s but failed the test due to auser-set limit of 10 Gb/s performance.
Cable test without remote attached shows length and pairing of each wire.
Cable test with remote attached shows remote ID number 5, length and pairing of each wire and cable performance of up to 10 Gbps.
Network Testing You Need
Along with the robust cable testing features, the LinkIQ also provides detailed information on the nearest connected switch. The LinkIQ negotiates with the switch to identify the advertised data rate (up to 10GBASE-T), half/full duplex identification, the switch name, port number, and VLAN info.
Switch port test shows port number, switch name and port VLAN along with advertised speed and duplex settings. Scrolling down shows Power over Ethernet settings.
Switch port Power over Ethernet settings shows pairs used, power and class available and results of the PoE test under load.
In-Depth PoE Testing
While Power over Ethernet makes the installation of devices such as security cameras and access points simpler, a survey by the Ethernet Alliance of over 800installers, integrators, and end-users found that four of five respondents experienced difficulties in integrating PoE systems. Part of this can be traced to the fact that the IEEE offers three PoE standards, the term “PoE” is not registered and there are a variety of non-standards-compliant implementations as well.
To simplify PoE installation and troubleshooting, the LinkIQ displays the pairs where power is provided, including the different power levels and pairs for dual-signature implementations. Further, the LinkIQ will actually place a load on the connection to ensure that the advertised power is actually being delivered by the switch across the cabling infrastructure.
LinkWare Documentation
The LinkIQ provides complete documentation abilities for the tests it performs. Up to 1,000 results can be stored in the tester with descriptive names and recalled. Test names and numbers automatically increment as each is saved (“Annex B-1”, “Annex B-2”, “Annex B-3”, etc.) saving lots of time when testing cable in sequence. Report data may be exported to a PC for documentation purposes. The LinkIQ uses LinkWare PC, Fluke Networks' reporting software which supports a variety of testers going back 20 years and is the industry's de facto reporting solution with tens of thousands of active users. LinkWare can be used to store the results as well as generate PDF reports.
In The Box:
LinkIQ Cable+Network Tester
Industrial Ethernet adapter kit
Remote IDs 1-7
Intellitone probe
Quick reference guide
USB-C to USB-A cable
Charging cable (with international adapters)
Cat6A patch cord
RJ45/11 modular adapter
Hanging strap with remote ID holder
Duffle bag
Feature
- Install and troubleshoot POE devices via Switch Negotiation and PoE Load test- Identify connected switch information (Switch Name, Port Number, and VLAN)
- Document your work through LinkWare PC
- Generates Analog or Digital tones compatible with the IntelliTone Probe or Pro3000 to assist in locating cables in a wall or telecommunications room
- Blink Port light on switch to help identify the connected switch port
- Compatible with MicroScanner PoE Remote Identifiers for ethernet outlet identification
- Touch Sensitive gesture-based display
- Rechargeable Li-Ion battery
- Easy Feature and Network Testing Upgrades via USB-C via LinkWare PC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
