LOCTITE instant adhesive (Lem Super)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp279.900
Spesifikasi
ColorClear: Ultra Clear
Fixture Time (s)2.0-10.0
Gap Fill (mm)0.15
TechnologyEthyl
Chemical TypeEthyl cyanoacrylate
Appearance (uncured)) Transparent, colorless to straw colored liquidL
ApplicationBonding
ComponentsOne part - requires no mixing
CureHumidity
Key SubstratesPlastics and Rubbers
ViscosityLow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transparent, colorless, low viscosity ethyl-based instant adhesive.
LOCTITE 424 is a transparent, colorless, low viscosity, ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239. It has a fixture time of 2-10 secs.
Feature
- Cures very quickly when confined between two surfaces
- Ideal for bonding small to medium-size parts
- Excellent adhesion to most substrates
- Suitable for metals, well suited to rubbers and plastics
- Well suited to polyolefins in combination with Primer LOCTITE 770 or LOCTITE 7239
- Fixture time of 2 - 10 secs.
- Solvent-free
- Low viscosity

Ulasan Produk

Tidak ada ulasan