Beli lithium complex grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEBULA Grease, Lithium Complex HT
    Mulai

    Rp1.599.900

    NEBULA Grease, Lithium Complex HT
    Deskripsi:
    NEBULA LITHIUM COMPLEX is extra high performance grease intended for a wide variety of applications and severe operating conditions. It is based on high quality mineral oils and formulated to provide excellent high performance grease with superb adhesion, structural stability and resistance to water contamination. This grease has a high level of chemical stability and offers excellent protection agains rust and corrosion. It features a high droppingpoint. Advantages using NEBULA LITHIUM COMPLEX are : - Broad multipurpose application,provides potential for inventory rationalization and reduced inventory costs. - Highly adhesive and cohesive structure,excellent grease tenacity,reduced leakage and extended relubrications intervals for reduced maintenance requirements. - Excellent rust and corrosion resistance provides better rust protection and longer oxidation protection. - Superb resistance to water washout and spray-off,assures proper lubrication and protection even in the most severe water exposure conditions. - Very good anti wear and EP performance Reliable protection of lubricated equipment,even under conditions of high sliding and moderate shock loading with potential for extended equipment life and reduced unanticipated downtime. - Excellent pump ability,can be pumped in industrial centralize lubrication system. - Long storage life allows simplification of maintenance and reduces long term cost. Applications: NEBULA LITHIUM COMPLEX is recommended for severe applications where anti-leakage properties are required. It can be used in a wide range of automotive,industrial,agricultural,mining and construction applications.
    atribut:
    • Color: Blue
    • Texture: Smooth
    • NLGI Grade: 2
    • Thickener: Lithium Complex
    • Dropping Point, C Min.: 260
    • Penetration Worked: '280 at 25°C
    • Viscosity (cSt): '145 at 40°C
  2. Lucas Oil Red "N" Tacky Grease (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Lucas Oil Red "N" Tacky Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It has excellent mechanical stability and storage life. It is able to withstand heavy loads for extended periods of time. It can be used in many agricultural, automotive and industrial applications. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a TRUE Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears. Now available in an aerosol spray with a new easy grip can. KEY BENEFITS : Rust and oxidation inhibitors. Water resistant. Excellent mechanical stability. Long storage life. Agricultural, automotive and industrial applications.
    atribut:
    • Width (cm): 5.5
    • Height (cm): 24
    • Size (g): 397
    • Size (oz): 14
  3. NSK Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  4. ICHINEN High-Grade Grease
    Mulai

    Rp259.900

    ICHINEN High-Grade Grease
    Deskripsi:
    High-Grade GreaseGemuk pelumas jangka panjangFitur > Dengan melarutkan anti karat dan gemuk pelumas dalam bentuk gas yang tahan panas (200 Derajat Celcius), sehingga dapat meresap secara cepat dan memberikan efek pelumasan jangka panjang.Aplikasi> Dapat digunakan pada parts yang berputar dan bergetar pada motor, rantai, gigi, konstruksi, mesin agrikultur dan peralatan mesin.> Mengurangi bunyi pada jendela, engsel pintu, rantai sepeda, dan lain-lain.
    atribut:
    • Volumetric Capacity: 300 ml
    • Oli Dasar: Oli Mineral
    • JIS Category: 1
    • Konsistensi: Berkisar 320
    • Pressure Load (N): 981
    • Heat Resistance (°C): 200
    • Tes Salt Spray: lebih dari 72 jam
    • Thickness: Alumunium complex soap
    • Operating Temperature Range (°C): -20 ~ 200
  5. Rotary Lithium Complex with Molybdenum Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Rotary Lithium Complex with Molybdenum Grease
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.
    atribut:
    • Color: Dark Grey
    • Structure: Smooth
    • NLGI No.: 3
    • Penetration: 265-295 at 25°C
  6. Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

    Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    Diformulasikan dari bahan yang bermutu tinggi dengan bahan additive khusus Lithium 12 Hidroxy Stearate, sehingga memiliki daya tahan sangat baik terhadap gesekan pada suhu tinggi. Pelumas ini juga melindungi bearing dari air, karat, dan lembab. Dengan demikian melindungi permukaan bearing terhadap korosi. BURGARI Semi Synthetic Lithium Grease ini sangat cocok digunakan untuk pelumas bearing roda kendaraan dan juga dipakai pada industri dengan titik kerja 180°C.
    atribut:
    • Color: Yellow Transparant
    • Texture: Fibrous
    • Soap Type: Lithium
    • Dropping Point: 199
  7. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp38.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  8. Anker Nebula Proyektor Mini Capsule Pro
    Mulai

    Rp5.099.900

    Anker Nebula Proyektor Mini Capsule Pro
    Deskripsi:
    Nebula Capsule pro, by Anker, Smart Wi-Fi Mini Projector, Black, 150 ANSI Lumen Portable Projector, 360 Speaker, Movie Projector, 5200mAh and 4-Hour Video Playtime, OutdoorTonton Di Mana SajaKejernihan dan Kontras yang Luar Biasa: Algoritme IntelliBright DLP yang canggih menghasilkan gambar yang sangat terang (150 ANSI lumens), gambar yang hidup hingga ukuran 100 inci.Direkomendasikan untuk digunakan di lingkungan redup.360 Speaker: Dilengkapi dengan speaker omnidirectional yang kuat untuk mengeluarkan suara ke segala arahSuper Portabel:Bodi aluminium yang mulus memastikan daya tahan yang lebih baik dan berat yang hanya 15 oz untuk dengan mudah pergi kemanapun Anda pergiAndroid 7.1:Jalankan aplikasi streaming dan media dengan sempurna. Tampilkan konten Netflix, Youtube, dan lainnya dengan mulus untuk hiburan tanpa akhirCATATAN: Konten berhak cipta dari Hulu, Netflix, dan layanan serupa TIDAK DAPAT dicerminkan atau di-screencast. Unduh dan gunakan aplikasi secara langsung melalui Capsule untuk melihat konten berhak cipta dari penyedia ini. Chromecast tidak didukung
    atribut:
    • Color: Black
    • Dimensions (inch): 2.68x2.68x4.72
    • Bluetooth: 4.0
  9. KRISBOW Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp75.900

    KRISBOW Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    Combination Plier 6inch-2557 adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 6inch (tang kombinasi). Tang kombinasi digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang kombinasi tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.
    atribut:
    • Type: Combination Plier
    • Applications: Clamping & Cutting
  10. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  11. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp38.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  12. TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

    TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
  13. Anker Nebula Proyektor Mini Apollo EU
    Mulai

    Rp6.999.900

    Anker Nebula Proyektor Mini Apollo EU
    Deskripsi:
    Anker Nebula Proyektor Mini Wi-Fi200 Lumens ANSI PortabelSpeaker 6WProyektor FilmFoto 100 InchPemutaran Video 4 JamApa yang ada di dalam kotak:-Nebula Apollo-Adaptor daya-Remote control dengan baterai-Quick start guide dan Safety instructions.
    atribut:
    • Color: Black
    • Dimensions (inch): 5.2x2.6x2.6
    • Resolution: 854x480
    • Brightness (lumens): 200 ANSI
    • Lamp Lifetime (hour): 30000
    • Ratio: 16:9
    • CPU: Chipset Quad Core A7 Smartphone
    • Focus Adjustment: Manual
    • GPU: Adreno 304
    • Play Time (hour): 4
    • RAM: 1GB DDR3
    • ROM: 8GB eMMC.
  14. Burgari Chassis Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp66.900

    Burgari Chassis Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.
    atribut:
    • Color: Brown
    • Texture: Fibrous
    • Dropping Point: 107
    • Unworked Penetration: '275 at 25°C
    • Worked Penetration: '231 at 25°C
  15. ERGENE Ep Lithium Grease
    52%
    Mulai

    Rp87.900

    ERGENE Ep Lithium Grease
    Deskripsi:
    Detail EP2 Lithium Bearing Grease - Minyak Gemuk Bearing Tugas Berat. ERGENE EP2 Lithium Grease adalah Gemuk pelumas Lithium berwarna kuning kecoklatan yang sangat istimewa dan dirancang untuk digunakan pada bearing jenis ball atau roller. Mengandung suatu penghambat sehingga dapat memberikan ketahanan terhadap oksidasi dan perlindungan terhadap karat. Bekerja secara efektif dalam fungsinya sebagai penyekat (seal) guna menghindari masuknya debu atau kotoran sehingga bearing dapat bertahan lebih lama. Kinerja : -Bekerja handal pada suhu tinggi sehingga dapat memperpanjang usia pemakaian bearing. - Stabilitas oksidasi dan Mekanik yang baik tidak membentuk endapan akibat oksidasi pada suhu operasi tinggi. - Sangat stabil pada getaran dan tidak menyebabkan kebocoran. - Memiliki sifat ketahanan terhadap korosi yang baik. - Perlindungan efektif pada lingkungan yang tidak bersahabat.
    atribut:
    • Heat Resistance Paint Temperature (°C): 200-1000
  16. Anker Nebula Proyektor Mini Astro
    Mulai

    Rp5.099.900

    Anker Nebula Proyektor Mini Astro
    atribut:
    • Color: White
    • Dimensions (inch): 3.6x3.2x3.5
    • Resolution: 854x480
    • Brightness (lumens): 100 ANSI
    • Lamp Lifetime (hour): 30000
    • Ratio: 16:9
    • CPU: Chipset Smartphone Quad Core A7
    • Fan Noise Level (dB): <30
    • Focus Adjustment: Manual
    • GPU: Adreno 304
    • OS: Android 7.1
    • Play Time (hour): 2.5
    • RAM: 1GB DDR3
    • ROM: 8GB eMMC.
Daftar Harga lithium complex grease Terbaru March 2026
KYOTO TOOL (KTC) Combination Pliers (Tang Jepit Kombinasi)Rp169.900
NEBULA Grease, Lithium Complex HTRp1.599.900
Lucas Oil Red "N" Tacky Grease (Gemuk Pelumas Otomotif)Rp119.900
NSK GreaseRp129.900
ICHINEN Parts And Brake Cleaner Super MaxRp239.900
ICHINEN High-Grade GreaseRp259.900
Rotary Lithium Complex with Molybdenum GreaseRp109.900
Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif)Rp25.900
TEKIRO Lineman's Pliers (Tang Jepit)Rp38.900
Anker Nebula Proyektor Mini Capsule ProRp5.099.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)