Sebelum PPN:
Rp1.899.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Blue |
|---|---|
| Texture | Smooth |
| NLGI Grade | 2 |
| Thickener | Lithium Complex |
| Dropping Point, C Min. | 260 |
| Penetration Worked | '280 at 25°C |
| Viscosity (cSt) | '145 at 40°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
NEBULA LITHIUM COMPLEX is extra high performance grease intended for a wide variety of applications and severe operating conditions. It is based on high quality mineral oils and formulated to provide excellent high performance grease with superb adhesion, structural stability and resistance to water contamination. This grease has a high level of chemical stability and offers excellent protection agains rust and corrosion. It features a high dropping
point.
Advantages using NEBULA LITHIUM COMPLEX are :
- Broad multipurpose application,provides potential for inventory rationalization and reduced inventory costs.
- Highly adhesive and cohesive structure,excellent grease tenacity,reduced leakage and extended relubrications intervals for reduced maintenance requirements.
- Excellent rust and corrosion resistance provides better rust protection and longer oxidation protection.
- Superb resistance to water washout and spray-off,assures proper lubrication and protection even in the most severe water exposure conditions.
- Very good anti wear and EP performance Reliable protection of lubricated equipment,even under conditions of high sliding and moderate shock loading with potential for extended equipment life and reduced unanticipated downtime.
- Excellent pump ability,can be pumped in industrial centralize lubrication system.
- Long storage life allows simplification of maintenance and reduces long term cost.
Applications:
NEBULA LITHIUM COMPLEX is recommended for severe applications where anti-leakage properties are required. It can be used in a wide range of automotive,industrial,agricultural,mining and construction applications.
point.
Advantages using NEBULA LITHIUM COMPLEX are :
- Broad multipurpose application,provides potential for inventory rationalization and reduced inventory costs.
- Highly adhesive and cohesive structure,excellent grease tenacity,reduced leakage and extended relubrications intervals for reduced maintenance requirements.
- Excellent rust and corrosion resistance provides better rust protection and longer oxidation protection.
- Superb resistance to water washout and spray-off,assures proper lubrication and protection even in the most severe water exposure conditions.
- Very good anti wear and EP performance Reliable protection of lubricated equipment,even under conditions of high sliding and moderate shock loading with potential for extended equipment life and reduced unanticipated downtime.
- Excellent pump ability,can be pumped in industrial centralize lubrication system.
- Long storage life allows simplification of maintenance and reduces long term cost.
Applications:
NEBULA LITHIUM COMPLEX is recommended for severe applications where anti-leakage properties are required. It can be used in a wide range of automotive,industrial,agricultural,mining and construction applications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/NEBULA%20Grease%20Lithium%20Complex%20HT%20(Gemuk%20Litium)/aoP105216384-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
