Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium)

Sebelum PPN:
Rp139.900
Spesifikasi
Size (g)454
ColorTurquoise Blue
StructureSmooth
Soap TypeLithium Complex
Dropping Point (°C)280-300
NLGI No.3
Penetration245-260 at 25°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.
Feature
Advantages and Potential Benefits:
- Helps assure proper lubrication and protection even in most severe water exposure conditions
- Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements
- Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs
- Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime
- Provide potential for inventory rationalization and reduced inventory costs
Use
Used in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.

Ulasan Produk

Tidak ada ulasan