Sebelum PPN:
Rp2.299.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Apparent Viscosity (Pas) | 349 (-15°C, 10 s⁻¹) (GOST 7163) |
|---|---|
| Appearance | Smooth, puce, buttery |
| Base Fluid Type | Mineral |
| Cone Penetration (mm⁻¹) | 293 (Wx60); 317 (Wx100000) |
| Copper Corrosion Rating | Pass (T2 copper strip, 24hour @100°C) (ASTM D 4048) |
| Copper Prevention Rating | Pass (48h @52°C) (ASTM D 1743) |
| Dropping Point (°C) | 196 (ASTM D 566) |
| Four Ball EP, PB (N) | 618 (ASTM D 2596) |
| Impurities (quantity/cm³) | 25 µm or larger = 280; 75 µm or larger = 80; 125 µm or larger = 0 (JIS K 2220 5.9) |
| Kinematic Viscosity (cSt) | 9-12 @100°C (ASTM D 445) |
| NLGI Grade | 2 |
| Oil Separation 24 Hour (%) | 3.2 @100°C (FTMS 791C-321.3) |
| Thickener Type | Lithium |
| Timken OK Load (N) | 156 (ASTM D 2509) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sinopec Extreme Pressure EP-2 Lithium Grease is an extreme pressure grease is formulated with a lithium soap thickener and high-quality mineral base oil. It contains rust and oxidation inhibitors, and extreme pressure and antiwear additives to ensure excellent performance and long life, even in severe service conditions where high temperatures, shock loading and water contamination are possible.
Cross Reference:
- Shell Alvania EP 2
- Mobilux EP 2
- Chevron Multifak EP 2
Cross Reference:
- Shell Alvania EP 2
- Mobilux EP 2
- Chevron Multifak EP 2
Feature
- Excellent extreme pressure and anti-wear properties protect heavily loaded or shock-loaded bearings from wear, extending equipment life.- Lithium soap thickener ensures good mechanical stability, so the grease structure does not soften or break down in service.
- High-quality base oil ensures a good oil film thickness is maintained, even in high-temperature applications, protecting components from wear.
- Excellent protection against rust and corrosion ensures long component life, and extends maintenance intervals.
- Good thermal and oxidation stability ensure longer grease life under high-temperature conditions, providing optimum lubrication, extending equipment life and reducing maintenance requirements.
- Grease adheres strongly to metal surfaces, sealing out dirt and abrasive materials, to ensure longer lubricating intervals.
Use
- Bearings and gears of medium to heavily loaded mechanical equipment, where an extreme pressure/anti-wear grease is required for extra protection. - Multi-service grease for machinery.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0uP111567030-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
