Spesifikasi
| Dimensions (inch) | 7x4.8x5.43 |
|---|---|
| Display Technology (inch) | 0.3 DLP |
| Resolution | 1280x720 (HD) |
| Brightness (ANSI Lumens) | 500 |
| Aspect Ratio | 16:9 |
| Battery | 12, 500mAh / 3.85V |
| Bluetooth | BT4.0 Dual Mode / A2DP |
| CPU | Quad-Core A7 |
| Control | Physical Buttons |
| DC-IN (V-A) | 19-3 |
| Fan (dB) | <32 |
| Focus Adjustment | Automatic |
| Frequency (GHz) | 2.4 / 5 |
| HDMI | HDMI 1.4 |
| Keystone Correction | Horizontal and Vertical 40 |
| Lamp Life (hour) | 30 |
| Offset | 1 |
| Throw Ratio | 100 in at 8.73 ft; 80 in at 6.99 ft; 60 in at 5.22 ft; 40 in at 3.48 ft |
| USB | USB 2.0 |
| speaker | Speakers Dual 10W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Model Number: D2323
Color: Black
Note: Specifications and design are subject to change without notice.
Dedicated App: Nebula Connect for Android and iOS
Movie Playtime: up to 3 hours in battery mode, up to 1.5 hours in standard mode
Music Playtime: 30 Hours in Bluetooth Speaker Mode
Charging Time: 3 Hours
What's In The Box
Nebula Mars II Pro, power adapter and power cord, quick start guide, remote control and battery, 12-month warranty, and our friendly customer service.Lihat Lebih Sedikit
Color: Black
Note: Specifications and design are subject to change without notice.
Dedicated App: Nebula Connect for Android and iOS
Movie Playtime: up to 3 hours in battery mode, up to 1.5 hours in standard mode
Music Playtime: 30 Hours in Bluetooth Speaker Mode
Charging Time: 3 Hours
What's In The Box
Nebula Mars II Pro, power adapter and power cord, quick start guide, remote control and battery, 12-month warranty, and our friendly customer service.Lihat Lebih Sedikit
Feature
Three Modes: Auto, Battery Mode, and Standard ModeAuto: Outputs at 200 ANSI lumens when using the battery, and 500 ANSI lumens when connected to a power source.
Battery Mode: Outputs at 200 ANSI lumens when using the battery and when connected to a power source.
Standard Mode: Outputs at 500 ANSI lumens when battery is above 20%, and 200 ANSI lumens when battery is below 20%.
Software
OS: Android 7.1
Working Modes: Projector Mode, Bluetooth Speaker Mode
OTA: Supported
App Store: Supported
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
