Beli linear shaft di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thomson Linear Motion ShaftDeskripsi:Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
- monotaro Linear Shaft (As Bulat)Deskripsi:Produk ini juga sering disebut dengan As bulatatribut:
- Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
- Dimension C (mm): 0.5
- Hardness HRC: 60 or more
- Shaft Length L (mm): 100
- Heat Processing: Induction hardening
- Effective hardened layer (mm): 1 or more
- Heat treatment: Induction hardening
- Length (mm): 100
- Shape: straight
- Surface roughness (micromRmax): 1.5
- SAMICK Shaft Diameter SF20 typeDeskripsi:ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mmatribut:
- Diameter Shaft (mm): 20
- THK Linear BushDeskripsi:A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
- MZ Round Bar/Steel Baratribut:
- Material: CarbonSteel 1008
- Tensile Strength (N/mm²): 400 - 510
- Length (mm): 3000
- HIWIN Linear Guideway Block HGWDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
- HIWIN Linear Guideatribut:
- Rail Mounting Type: Mounting from Top
- PBC LINEAR Linear Bearing Guide ComponentDeskripsi:Redi-Rail V-Guide wheels are precision-ground dual angular contact ball bearings with hardened outerway surfaces, for use with V-Guide rails. The permanently greased wheels can be used with internal or external 90° ways, or with round shafts.atribut:
- UNSPSC: 31171503
- Bearing Protection: Shielded
- Bore Dia. (inch): 0.375
- For Rail Size: Size 2 V-Guide
- For use with: V-Guide Rail
- Lubrication: Permanently Greased
- Manufacturer Part Number: VW2
- Material: 52100 Steel
- Outside Dia. (inch): 1.21
- Overall Width (inch): 0.438
- Product Type: Wheel Bearing
- Size: 2
- System of Measurement: Inch
- Vee Angle (°): 90
- IKO Liner GuideDeskripsi:Linear Way E/LWES is a block-type, downward-mounted slide unit.
- SHAC Round Linear GuideDeskripsi:The linear slide rail shaft is made of high quality carbon steel, and the bearing block is made of aluminum alloy, sturdy and durable. Perfect for your DIY CNC routers, no more unwanted errors in your machining work mills, lathes.
- THK Linear guide carriage SR-W series 15mmDeskripsi:SR-W Linear Carriage The THK SR-W Linear Carry is suitable for a variety of applications including miniature applications, machine tools, and other environments where a linear guide is required.atribut:
- AS ONE Part Number: 65-7846-14
- PBC LINEAR Linear Guide RailDeskripsi:Hardened crown roller guide rails have high-load capacities, resist corrosion, and guide self-aligning roller bearings. These straight rails provide corrosion resistance and won't rust or fade if exposed to outdoor elements. They're ideal for applications that require stability and long service life, such as sliding door and window mechanisms.atribut:
- UNSPSC: 23153030
- Maximum Operating Temperature (°F): 248
- Minimum Operating Temperature (°F): 0 (zero)
- HIWIN Linear Guideway Block RGHDeskripsi:High Rigidity Roller Type Linear GuidewayThe new RG series from Hiwin features a roller as the rolling element instead of steel balls. The roller series offers super high rigidity and very high load capacities. The RG series is designed with a 45-degree angle of contact. Elastic deformation of the linear contact surface, during load, is greatly reduced thereby offering greater rigidity and higher load capacities in all 4 load directions.The RG series linear guideway offers high performance for high-precision manufacturing and achieving longer service life.atribut:
- Class: Light preload
- Preload: 0.02C-0.04C
- Condition: Certain load direction,low impact,low precision required
- THK [Custom Order] LM Guide HSR-RM TypeDeskripsi:Each row of balls is arranged at a contact angle of 45° so that the same rated load is applied to the LM block in all four directions (radial, reverse radial, and lateral), making this a global standard size LM Guide that can be used in any position.[Direct shipment from partner factory] *Normal grade products can be shipped within the standard delivery time. *High-grade and precision grade products have a longer delivery time, taking 100 working days after receiving the order. *We will contact you if there are any changes to the delivery time after your order. *This is a customized product and can only be ordered online.atribut:
- Block Type: HSR-RM
- Service Classification: Order/Processing
- Type: Set product
- HIWIN Linear Guideway Block WEHDeskripsi:Four-Row Wide Rail Linear GuidewayThe WE series features equal load ratings in the radial, reverse radial and the lateral direction with contact points at 45 degrees. This along with the wide rail, allows the guide way to be rated for high loads, moments and rigidity. By design, it has a self-aligning capacity that can absorb most installation errors and can meet high accuracy standards. The ability to use a single rail and to have the low profile with a low center of gravity is ideal where space is limited and/or high moments are required.atribut:
- Load Type: Heavy load
- Class: Light preload
- Preload: 0.03C-0.05C
- Condition: Low load and high precision requirement
- NB Miniature Linear Guide Rail & Carriage AssemblyDeskripsi:These miniature carriages mount on SEB Type linear guide rails. Also called guides or ball slides, these low-profile ball bearing carriages have two rows of bearings and four points of contact with the rail.atribut:
- UNSPSC: 23153030
- Agency Compliance: None
- Carriage Height (mm): 10
- Carriage Hole Size: M3x3.5
- Carriage Length (mm): 34.2
- Carriage Material: Stainless Steel
- Carriage Type: Standard
- Carriage Width (mm): 27
- Dynamic Load Capacity (N): 3100
- Dynamic Load Capacity (lbs): 695.6
- Hole Size: 3.5x6.0x4.5
- Maximum Speed (in/s): 79
- Mounting Hole Center to Center (mm): 25
- Mounting Hole to End (mm): 10
- Number of Rail Holes: 18
- Overall Height (mm): 13
- Rail Finish: Stainless Steel
- Rail Height (mm): 7.5
- Rail Length (mm): 445
- Rail Material: Stainless Steel
- Rail Width (mm): 12
- Running Clearance (mm): 3
- Seals: Yes
- Static Load Capacity (N): 3830
- Static Load Capacity (lbs): 859.5
- Temperature Range (°F): 176
- Type: Single Carriage
Daftar Harga linear shaft Terbaru October 2026
| Thomson Linear Motion Shaft | Rp539.900 |
| monotaro Linear Shaft (As Bulat) | Rp59.900 |
| SAMICK Shaft Diameter SF20 type | Rp219.900 |
| THK Linear Bush | Rp109.900 |
| MZ Round Bar/Steel Bar | Rp239.900 |
| Non Brand Stainless Steel Round Bar | Rp74.900 |
| HIWIN Linear Guideway Block HGW | Rp519.900 |
| HIWIN Linear Guide | Rp2.299.900 |
| PBC LINEAR Linear Bearing Guide Component | Rp1.199.900 |
| IKO Liner Guide | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/9yP101567358-8.jpg)






/PBC%20LINEAR%20Linear%20Bearing%20Guide%20Component/m0P109572792-1.jpg)






/evP106396535-1.jpg)
![THK [Custom Order] LM Guide HSR-RM Type](https://media.monotaro.id/mid01/small/Komponen%20Mekanikal%2C%20Laher%20%26%20Roda/Alat%20Transmisi/Pelat%20Geser%2C%20Pelat%20Rol%2C%20Rel/Slide%20Guides/THK%20%5BCustom%20Order%5D%20LM%20Guide%20HSR-RM%20Type/07P112935007-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)