PBC LINEAR Linear Guide Rail

Sebelum PPN:
Rp1.299.900 - Rp8.099.900
Spesifikasi
UNSPSC23153030
Maximum Operating Temperature (°F)248
Minimum Operating Temperature (°F)0 (zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hardened crown roller guide rails have high-load capacities, resist corrosion, and guide self-aligning roller bearings. These straight rails provide corrosion resistance and won't rust or fade if exposed to outdoor elements. They're ideal for applications that require stability and long service life, such as sliding door and window mechanisms.
Feature
End Stop Rail System Overall Length 1.375 in Overall Width 0.75 in Overall Height 0.242 in Rail Material Steel Agency Compliance - Dimension B1 - Dimension F1 - Dimension F2 - Dimension G1 - Dimension G2 - Dimension J1 - Dimension S3 - Dimension X - Dimension Y1/Y2 - For Use With Hardened Crown Rail Includes Mounting Bolt Maximum Operating Temperature 248 Degrees F Minimum Operating Temperature 0 Degrees F Mounting Hole Center to Center - Mounting Hole from Shaft End -

Ulasan Produk

Tidak ada ulasan

Halaman Terkait