Beli linear motion di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INA Linear Bushing
    Mulai

    Rp159.900

    INA Linear Bushing
    Deskripsi:
    -Performs infinite linear motion by circulation of balls.-The slots of the outer ring act as oil filler holes while properly circulating balls.-A DIN standard product. -Precise sliding parts of precision equipment, etc.
    atribut:
    • Seal: None
    • Working Temperature Range: -30 to 80°C
  2. THK Linear Bush Metal Cage Type
    Mulai

    Rp579.900

    THK Linear Bush Metal Cage Type
    Deskripsi:
    Linear bushings LM type is used in combination with a cylindrical LM shaft and is a linear motion system that moves in an infinite linear motion.Although the load ball and the LM shaft are in point contact, the allowable load is small, but linear movement is made with minimum frictional resistance, and highly accurate and light motion can be obtained. The outer cylinder uses high carbon chromium bearing steel, and after heat treatment, contents and outer diameter are ground.Dimensional tolerances of each part of the linear bush are standardized and therefore compatible.Since the LM shaft can be machined with cylindrical grinding that is easy to process, high fitting clearance can be obtained.Since the retainer guiding the ball row is integrally Formed, it guides accurately in the direction of travel of the ball, and stable running accuracy can be obtained.Because the retainer integrally molded with synthetic resin is used, the sound during exercise is small and excellent in lubricity. The outer cylinder and the flange are unitary, it can be fixed directly to the housing, and it is easy to install. A special synthetic rubber seal is incorporated on both sides to prevent invasion of foreign matter and to suppress leakage of grease.Useable: Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recording device, digital three-dimensional measuring machine.Industrial machine sliding parts such as multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine etc.
    atribut:
    • Material (outer cylinder): SUJ 2 (high carbon chromium steel)
    • Shape: straight
    • Material (Retainer): metallic
    • Type: Metal retainer
    • Overall Length L: 64mm (0 to-0.3)
    • Ball Material: SUJ 2 (high carbon chromium steel)
    • Ball Row: 6
    • Dimensions d0: 43φ mm
    • Dimensions dR: 30mm
    • Dimensions h0: 2.5mm
    • Inscribed Circle Tolerance: 0 to-0.010mm
    • Length L1: 44.5mm (0 to-0.3)
    • Length L2: 1.85mm
    • Maximum Eccentricity: 15µm
    • Maximum Temperature: 100°C
    • Outer Diameter Tolerance: 0 to-0.016mm
    • Outside Diameter D: 45φ mm
    • Standard Load Rating C: 1570N
    • Standard Load Rating Co: 2750N
  3. DAYTON Linear Ball Bearing
    Mulai

    Rp449.900

    DAYTON Linear Ball Bearing
    Deskripsi:
    Closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. These ball bearings are ideal for applications with low-to-moderate loads, temperatures, and speeds.
    atribut:
    • UNSPSC: 31171506
    • Material: Stainless Steel/Polymer Cage
    • Maximum Operating Temperature (°F): 176
    • Minimum Operating Temperature (°F): -4
    • Operating Temperature Range (°F): -4 to 176
    • Series: Dayton
    • Steady State Speed (in/minute): 5000
    • System of Measurement: Inch
  4. THK Linear Guide G 20/20 60mm HSR25
    Mulai

    Rp7.699.900

    THK Linear Guide G 20/20 60mm HSR25
    atribut:
    • Dimensions g (mm): 20/20
    • Standard Pitch F (mm): 60
  5. HIWIN Linear Guideway Block HGW
    Mulai

    Rp479.900

    HIWIN Linear Guideway Block HGW
    Deskripsi:
    Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
  6. ASB Linear Bushing Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  7. INA Linear Ball Bearings
    Rating:
    80% of 100
    (1)
    Mulai

    Rp98.900

    INA Linear Ball Bearings
    Deskripsi:
    Linear bearings and linear bearing and housing units are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.Each series has quite specific characteristics that makes it particularly suitable for certain applications. These may include, for example, requirements for compensation of misalignments, low-friction running, high accelerations and travel speeds or long operating life.The range, which has been constructed and expanded in accordance with a modular concept, provides the best technical and economic solution, in relation to each application, for bearing arrangements with shaft guidance systems.
  8. THK LM Guide HSR Rail
    Mulai

    Rp719.900

    THK LM Guide HSR Rail
    Deskripsi:
    HSR model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
  9. Nippon Bearing Single Type Slide Bush (SM Type)
    Mulai

    Rp289.900

    Nippon Bearing Single Type Slide Bush (SM Type)
    Deskripsi:
    A linear motion mechanism that uses the rolling motion of a ball. A cage is built into the cylindrical outer cylinder, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly.Since a round shaft is used for guidance, space can be used effectively and at the same time a compact mechanism design is possible.NB slide bushes are used in many industrial fields such as conveyance equipment, food machinery, and semiconductor manufacturing equipment, and are now supported by many customers as a standard part for linear motion.The SM type is a single type made of steel, with a retainer inserted into the outer cylinder and a side ring attached.
    atribut:
    • Accuracy: Advanced
    • Eccentricity (µm): 15
    • Radial Clearance Tolerance (µm): -6(max)
  10. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  11. CKD Linear Slide Cylinder Lcr Double Acting Lcr-6
    Mulai

    Rp5.199.900

    CKD Linear Slide Cylinder Lcr Double Acting Lcr-6
    Deskripsi:
    Conventional ratio of 10% lighter in maximum of aluminum table adopted, realized rigidity by the high rigidity of the linear guide and the slide table Dimension E (mm)=1; Dimension I (mm)=M3 depth 3; Dimension B (mm)=19.9; Dimension G (mm)=10.5; Dimension H (mm)=24; Dimension J (mm)=21; Dimension A (mm)=14; Dimension W (mm)=25.5; Dimension X (mm)=28.5; Dimension L1 (mm)=66; Dimension C (mm)=11; Dimension L2 (mm)=58; Dimension D (mm)=4; Dimension K (mm)=9; Dimension F (mm)=13.5; Dimension Y (mm)=45.5; Dimension L (mm)=M3 depth 3; Dimension V (mm)=48.5; Dimension HD (mm)=33; Dimension RD (mm)=15
    atribut:
    • Operation Method: Backward movement
    • Guaranteed Pressure Resistance (MPa): 1.05
    • Operating Piston Speed (mm/s): 50 to 500
    • Allowable Energy Absorption (J): 0.025
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Connection aperture: Main body side: M3
    • Cushion: With rubber cushion
    • Maximum Working Pressure (MPa): 0.7
    • Minimum Working Pressure (MPa): 0.15
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Stroke adjustment range (mm): 9 (Shock killer type stopper one side)
    • Stroke length tolerance: +2.0 mm
    • Tube Inner Diameter (mm): 6
    • Working Fluid: Compressed air
  12. THK Linear Bush Metal Retainer Type with Seal
    Mulai

    Rp4.699.900

    THK Linear Bush Metal Retainer Type with Seal
    Deskripsi:
    Linear bushings LM type is used in combination with a cylindrical LM shaft and is a linear motion system that moves in an infinite linear motion. Although the load ball and the LM shaft are in point contact, the allowable load is small, but linear movement is made with minimum frictional resistance, and highly accurate and light motion can be obtained. The outer cylinder uses high carbon chromium bearing steel, and after heat treatment, contents and outer diameter are ground. Dimensional tolerances of each part of the linear bush are standardized and therefore compatible. Since the LM shaft can be machined with cylindrical grinding that is easy to process, high fitting clearance can be obtained. Since the retainer guiding the ball row is integrally Formed, it guides accurately in the direction of travel of the ball, and stable running accuracy can be obtained. Because the retainer integrally molded with synthetic resin is used, the sound during exercise is small and excellent in lubricity. The outer cylinder and the flange are unitary, it can be fixed directly to the housing, and it is easy to install. A special synthetic rubber seal is incorporated on both sides to prevent invasion of foreign matter and to suppress leakage of grease.Useable: Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recording device, digital three-dimensional measuring machine.Industrial machine sliding parts such as multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine etc.
    atribut:
    • Material (outer cylinder): SUJ 2 (high carbon chromium steel)
    • Shape: straight
    • Material (Seal): RubberSeal
    • Material (Retainer): metallic
    • Ball Material: SUJ 2 (high carbon chromium steel)
    • Ball Row: 6
    • Length L2: 4.15mm
    • Maximum Temperature: 80°C
    • Type: Metal made retainer, sealed at both ends of the outer cylinder
  13. THK LM Block (HSR Type)
    Mulai

    Rp1.199.900

    THK LM Block (HSR Type)
    Deskripsi:
    The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the Rated load is the same for the four directions (radial direction, reverse radial direction, lateral direction) acting on the LM block, it can be used in any posture. It can be used for a wide range of purposes. Since it is a well-balanced 4-row arrangement, sufficient preload is given, and the rigidity in 4 directions can be increased without difficulty. Due to the effect of the automatic adjustment ability by the front combination (DF set) of the circular arc groove, the mounting error can be absorbed even if preload is applied, and high-precision and smooth linear motion can be obtained. There is no differential slip of the ball against preload or eccentric load, smooth operation is obtained, and excellent wear resistance maintains accuracy for a long period of time. The narrowed width and tapped type are ideal for compact designs.
    atribut:
    • Block Mounting Hole Type: Tap hole
    • Type: Single block
  14. INA Linear Ball Bearing and Housing Units
    Mulai

    Rp829.900

    INA Linear Ball Bearing and Housing Units
    Deskripsi:
    Linear bearings and linear bearing and housing units are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.Each series has quite specific characteristics that makes it particularly suitable for certain applications. These may include, for example, requirements for compensation of misalignments, low‑friction running, high accelerations and travel speeds or long operating life.The range, which has been constructed and expanded in accordance with a modular concept, provides the best technical and economic solution, in relation to each application, for bearing arrangements with shaft guidance systems.
  15. THK Stainless Steel Linear Brush
    Mulai

    Rp519.900

    THK Stainless Steel Linear Brush
    Deskripsi:
    Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. The outer cylinder and flange are integrated, and can be fixed directly to the housing for easy installation. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
    atribut:
    • Outer Diameter Tolerance (mm): 0-(-0.016)
    • Basic load rating C (N): 863
    • Basic load rating Co (N): 1370
    • Ball Material: SUS (stainless steel)
    • Ball Row: 5
    • Dimension D0 (mm): 30.5 phi
    • Dimensions dR (mm): phi 20
    • Length L1 (mm): 30.5(0-(-0.2))
    • Length L2 (mm): 1.6
    • Mass (g): 87
    • Material (Outer Pipe): SUS (stainless steel)
    • Material (Retainer): resin
    • Maximum Eccentricity (µm): 15
    • Maximum Operating Temperature (°C): 80
    • Outer Diameter d (mm): 32
    • Overall Length L (mm): 42(0-(-0.2))
    • Shape: Straight
    • Tolerance for Radial Clearance (µm): -9
    • Tolerance of Inscribed Circle (mm): 0-(-0.010)
  16. THK Block SSR Series
    66%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

Daftar Harga linear motion Terbaru January 2026
INA Linear BushingRp159.900
THK Linear Bush Metal Cage TypeRp579.900
DAYTON Linear Ball BearingRp449.900
THK Block HSR SeriesRp999.900
THK Linear Guide G 20/20 60mm HSR25Rp7.699.900
SAMICK Linear BearingRp61.900
HIWIN Linear Guideway Block HGWRp479.900
ASB Linear Bushing BearingRp15.900
INA Linear Ball BearingsRp98.900
THK LM Guide HSR RailRp719.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)