Spesifikasi
| Type | Sealed on both ends of the outer cylinder |
|---|---|
| Material (Retainer) | Resin |
| Material (Outer Pipe) | SUJ2 (high carbon chromium steel) |
| Maximum Operating Temperature (°C) | 80 |
| Material (Seal) | Rubber |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground.
The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained.
The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained.
Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent.
The outer cylinder and flange are integrated, and can be fixed directly to the housing for easy installation.
This is a type with four flat flanges, which requires a lower core height than the round flange type, enabling a compact design.
Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and suppress grease leakage.
Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained.
The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained.
Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent.
The outer cylinder and flange are integrated, and can be fixed directly to the housing for easy installation.
This is a type with four flat flanges, which requires a lower core height than the round flange type, enabling a compact design.
Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and suppress grease leakage.
Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
Feature
Since the ball and shaft are in point contact, high-precision and nimble motion can be obtained with minimum frictional resistance.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
