PBC LINEAR Heavy-Duty Linear Cam Roller Bearing

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC23153030
Bearing StyleRoller
Carriage FinishClear Anodized
Carriage Height (inch)0.823
Carriage Length (inch)4.5
Carriage MaterialAluminium
Carriage Mounting Hole Size.312\"-24
Carriage Width (inch)1.5
Dynamic Load Capacity (lbf)1032
For Rail SizeSize 18
For use withRedi-Rail Slides
Manufacturer Part NumberRRS18
Maximum Operating Temperature (°F)180
Maximum Speed (in/s)160
Minimum Operating Temperature (°F)0 (zero)
Number of Rollers3-Roller Assembly
Overall Height (inch)1.125
Product TypeGothic
Roller FinishPolished
Roller Material52100 Steel
SeriesRedi-Rail
Static Load Capacity (lbf)232

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These roller carriages pair with Redi-Rail guide rails. Their sealed, prelubricated rollers have a gothic arch profile that provides more roller-to-rail contact than straight rails. They are suited for use in industrial and dirty environments.
Feature
Linear Slide Roller Carriage Carriage Height 1 1/2 in Carriage Width 0.823 in Carriage Length 4 1/2 in Carriage Material Aluminum Roller Material 52100 Steel Agency Compliance - Carriage Finish Clear Anodized Carriage Type Roller Dimension B - Dimension B1 - Dimension B2 - Dimension F - Dimension F1 - Dimension F2 - Dimension F3 - Dimension G - Dimension G1 - Dimension G2 - Dimension J - Dimension J1 - Dimension L - Dimension L1 - Dimension L2 - Dimension L3 -

Ulasan Produk

Tidak ada ulasan