PBC LINEAR Pillow Block Linear Plain Bearing

Sebelum PPN:
Rp2.699.900 - Rp7.799.900
Spesifikasi
UNSPSC31171506
Accelerated Speed (fps)14
Bearing TypePlain
LinerFrelon Gold
LubricationNo Lubrication System
MaterialAluminium
Maximum Operating Temperature (°F)400
Minimum Operating Temperature (°F)-400
Retaining RingExternal
Self-AlignmentSelf-Aligning
SeriesSimplicity
Steady State Speed (fps)5
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These closed self-aligning pillow block linear plain bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Mounted Linear Bearing Inside Dia 3/4 in Material Aluminum Accelerated Speed 14 fps Bearing Type Plain Body Width (In.) 1.875 in Bolt Size #8 Dimension a 0.937 in Dimension A (In.) - Dimension B 2.75 in Dimension B (In.) - Dimension C 2.06 in Dimension C (In.) - Dimension d 1.75 in Dimension D (In.) - Dimension E 2.375 in Dimension E (In.) - Dimension F 1.25 in

Ulasan Produk

Tidak ada ulasan