Beli limit switch schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric EasyPact EXE Manual Racking
    Mulai

    Rp4.399.900

    Schneider Electric EasyPact EXE Manual Racking
    atribut:
    • Product or Component Type: Racking Trolley
    • Range of Product: EasyPact EXE
  2. TELEMECANIQUE SENSORS Limit Switch XCE Series
    Mulai

    Rp139.900

    TELEMECANIQUE SENSORS Limit Switch XCE Series
    atribut:
    • Product or Component Type: Limit Switch
    • Body Type: Fixed
    • Product Specific Application: Medium Duty
    • Range of Product: OsiSense XC
  3. Hanyoung Limit Switch
    Mulai

    Rp119.900

    Hanyoung Limit Switch
    atribut:
    • Operation Speed (ms): 0.1 - 1
    • Opening and Closing Frequency (times/minute): Mechanical: 120; Electrical: 20
    • Insulation Resistance (MΩ): 100 or more (500V d.c.)
    • Vibration: 10 - 55Hz double amplitude width 1.5mm
    • Contact Resistance (miliΩ): Max. 100 (initial)
    • Life (time): Mechanical: More than 1 million; Electrical: More than 300000
    • Model : Variable roller
    • Shock (m/s): Mechanical: 1000 or more (100G or more); Malfunction: 300 or more (30G or more)
  4. TELEMECANIQUE SENSORS Limit Switch XCKM Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TELEMECANIQUE SENSORS Limit Switch XCKM Series
    atribut:
    • Fixing Mode: By The Body
    • Material: Metal
  5. OMRON Small Switch D4MC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Small Switch D4MC Series
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  6. TELEMECANIQUE SENSORS Limit Switch XCKP Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

  7. TELEMECANIQUE SENSORS Limit Switch XCKJ Series
    Mulai

    Rp1.199.900

    TELEMECANIQUE SENSORS Limit Switch XCKJ Series
    atribut:
    • Fixing Mode: By The Body
    • Material: Metal
  8. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp749.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  9. DV Limit Switch CM Series
    Mulai

    Rp10.900

    DV Limit Switch CM Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black
  10. OMRON Small Limit Switch HL-5000
    Mulai

    Rp139.900

    OMRON Small Limit Switch HL-5000
    Deskripsi:
    A small, low-priced and practical limit switch. The head, box, and cover use a concave-convex meshing system to maintain robustness. The unique head structure allows a large OT and smooth operation. Easy to do wiring work with the box conduit opening open. Acquired ccc standard. Ideal for printing machines, molding machines, and light machines.
  11. DV Limit Switch TZ Series
    Mulai

    Rp86.900

    DV Limit Switch TZ Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black-Blue
    • IP Rating: IP65
  12. DV Limit Switch CWL Series
    Mulai

    Rp199.900

    DV Limit Switch CWL Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Cream
    • IP Rating: IP66
  13. Pizzato Pre-wired Limit Switch NF Series
    Mulai

    Rp819.900

    Pizzato Pre-wired Limit Switch NF Series
    atribut:
    • Length (mm): 16
    • Protection Class: IP67, IP69K
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Width (mm): 30
  14. OMRON Limit Switch Coil Spring
    Mulai

    Rp529.900

    OMRON Limit Switch Coil Spring
    Deskripsi:
    Limit Switch Coil Spring
    atribut:
    • Item Code: HL5 5427F
    • Actuator Type: Coil spring type
    • Allowable Operating Speed (mm-m/s): 5 to 0.5
    • Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
    • Ambient Humidity (%RH): 35 to 95
    • Contact Resistance for Initial Value (miliΩ): 25 or less
    • Earth Terminal: none
    • Force Required for Operation (OF) (N): max 1.47
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
    • Insulation Resistance (MΩ): 100 or more (at DC500V megger)
    • Mechanical Durability: 10 million times or more (subject to certain conditions)
    • Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
    • Protection Class: IP65
    • Purpose: Ideal for printing machines, molding machines, light machinery, etc.
    • Rated Frequency (Hz): 50/60
    • Shock Resistance Malfunction (m/s): 300
    • Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
    • Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
  15. OMRON 2-Circuit Limit Switch
    Mulai

    Rp839.900

    OMRON 2-Circuit Limit Switch
    Deskripsi:
    A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
  16. TELEMECANIQUE SENSORS Limit Switch XCJ Series
    72%
    Mulai

    Rp49.900

    TELEMECANIQUE SENSORS Limit Switch XCJ Series
    atribut:
    • Product or Component Type: Limit Switch
    • Body Type: Fixed
    • Head Type: Plunger Head
    • Product Specific Application: Light To Medium Duty
    • Range of Product: OsiSense XC
  17. OMRON Small Heavy Equipment Limit Switch
    Mulai

    Rp1.699.900

    OMRON Small Heavy Equipment Limit Switch
    Deskripsi:
    Small heavy-duty limit switch with improved sealing, impact resistance, and strength The double sealing structure of the rotating shaft is further strengthened, and the gasket full cover system ensures sealing. Wide temperature specification (-40 to +100°C: standard type). Adopts a block mount system that minimizes time loss during maintenance. UL, CSA, CCC standard acquired.
Daftar Harga limit switch schneider Terbaru March 2026
Schneider Electric EasyPact EXE Manual RackingRp4.399.900
TELEMECANIQUE SENSORS Limit Switch XCE SeriesRp139.900
Hanyoung Limit SwitchRp119.900
TELEMECANIQUE SENSORS Limit Switch XCKD SeriesRp879.900
TELEMECANIQUE SENSORS Limit Switch XCKM SeriesRp1.199.900
OMRON Small Switch D4MC SeriesRp219.900
TELEMECANIQUE SENSORS Limit Switch XCKP SeriesRp279.900
TELEMECANIQUE SENSORS Limit Switch XCKJ SeriesRp1.199.900
HONEYWELL MICRO SWITCH Limit/Interlock SwitchRp749.900
OMRON Limit Switch WL SeriesRp309.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)