Beli limit switch lift di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp749.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  2. DV Limit Switch CM Series
    Mulai

    Rp10.900

    DV Limit Switch CM Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black
  3. OMRON Small Limit Switch HL-5000
    Mulai

    Rp139.900

    OMRON Small Limit Switch HL-5000
    Deskripsi:
    A small, low-priced and practical limit switch. The head, box, and cover use a concave-convex meshing system to maintain robustness. The unique head structure allows a large OT and smooth operation. Easy to do wiring work with the box conduit opening open. Acquired ccc standard. Ideal for printing machines, molding machines, and light machines.
  4. DV Limit Switch TZ Series
    Mulai

    Rp86.900

    DV Limit Switch TZ Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black-Blue
    • IP Rating: IP65
  5. DV Limit Switch CWL Series
    Mulai

    Rp199.900

    DV Limit Switch CWL Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Cream
    • IP Rating: IP66
  6. Pizzato Pre-wired Limit Switch NF Series
    Mulai

    Rp819.900

    Pizzato Pre-wired Limit Switch NF Series
    atribut:
    • Length (mm): 16
    • Protection Class: IP67, IP69K
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Width (mm): 30
  7. OMRON Limit Switch Coil Spring
    Mulai

    Rp529.900

    OMRON Limit Switch Coil Spring
    Deskripsi:
    Limit Switch Coil Spring
    atribut:
    • Item Code: HL5 5427F
    • Actuator Type: Coil spring type
    • Allowable Operating Speed (mm-m/s): 5 to 0.5
    • Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
    • Ambient Humidity (%RH): 35 to 95
    • Contact Resistance for Initial Value (miliΩ): 25 or less
    • Earth Terminal: none
    • Force Required for Operation (OF) (N): max 1.47
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
    • Insulation Resistance (MΩ): 100 or more (at DC500V megger)
    • Mechanical Durability: 10 million times or more (subject to certain conditions)
    • Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
    • Protection Class: IP65
    • Purpose: Ideal for printing machines, molding machines, light machinery, etc.
    • Rated Frequency (Hz): 50/60
    • Shock Resistance Malfunction (m/s): 300
    • Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
    • Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
  8. OMRON 2-Circuit Limit Switch
    Mulai

    Rp839.900

    OMRON 2-Circuit Limit Switch
    Deskripsi:
    A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
  9. TELEMECANIQUE SENSORS Limit Switch XCKJ Series
    Mulai

    Rp1.199.900

    TELEMECANIQUE SENSORS Limit Switch XCKJ Series
    atribut:
    • Fixing Mode: By The Body
    • Material: Metal
  10. OMRON Small Heavy Equipment Limit Switch
    Mulai

    Rp1.699.900

    OMRON Small Heavy Equipment Limit Switch
    Deskripsi:
    Small heavy-duty limit switch with improved sealing, impact resistance, and strength The double sealing structure of the rotating shaft is further strengthened, and the gasket full cover system ensures sealing. Wide temperature specification (-40 to +100°C: standard type). Adopts a block mount system that minimizes time loss during maintenance. UL, CSA, CCC standard acquired.
  11. OMRON Safety, Limit Switch
    Mulai

    Rp789.900

    OMRON Safety, Limit Switch
    Deskripsi:
    Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.
    atribut:
    • Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
    • Protection Class: IP67(EN60947-5-1)
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Type: General-purpose limit switch
    • Allowable Operating Speed (mm-m/s): 1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): Up to 30
    • Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
    • Mechanical Durability (times): 30 million or more
    • Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
    • Operating Humidity Range: 95% RH or less
    • Operating Temperature Range (°C): -40 to +80 (no icing)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
    • Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Type Of Actuator: Variable roller lever type
  12. DV Limit Switch CZ Series
    Mulai

    Rp48.900

    DV Limit Switch CZ Series
    Deskripsi:
    Limit Switch. High Quality Material.
  13. TELEMECANIQUE SENSORS Limit Switch XCJ Series
    72%
    Mulai

    Rp49.900

    TELEMECANIQUE SENSORS Limit Switch XCJ Series
    atribut:
    • Product or Component Type: Limit Switch
    • Body Type: Fixed
    • Head Type: Plunger Head
    • Product Specific Application: Light To Medium Duty
    • Range of Product: OsiSense XC
  14. Hanyoung Mini Limit Switch
    Mulai

    Rp98.900

    Hanyoung Mini Limit Switch
    atribut:
    • Frequency (times/minute): Mechanical: 120; Electrical: 30
    • Insulation Resistance (MΩ): 100 ( 500V d.c.)
    • Vibration: 10-55Hz or more, double amplitude 1.5mm
    • Ambient Humidity: 95% RH or less (20°C) (No condensation)
    • Ambient Temperature (°C): -10 - 70
    • Contact Resistance (miliΩ): 25 or less (initial value), 100 or less (after test)
  15. HONEYWELL MICRO SWITCH Limit Switch Arm and Actuator
    Mulai

    Rp569.900

  16. Hanyoung Limit Switch
    Mulai

    Rp119.900

    Hanyoung Limit Switch
    atribut:
    • Operation Speed (ms): 0.1 - 1
    • Opening and Closing Frequency (times/minute): Mechanical: 120; Electrical: 20
    • Insulation Resistance (MΩ): 100 or more (500V d.c.)
    • Vibration: 10 - 55Hz double amplitude width 1.5mm
    • Contact Resistance (miliΩ): Max. 100 (initial)
    • Life (time): Mechanical: More than 1 million; Electrical: More than 300000
    • Model : Variable roller
    • Shock (m/s): Mechanical: 1000 or more (100G or more); Malfunction: 300 or more (30G or more)
  17. TELEMECANIQUE SENSORS Limit Switch XCKP Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

  18. Azbil (Yamatake) General Purpose Compact Limit Switch LS Series
    Mulai

    Rp1.999.900

    Azbil (Yamatake) General Purpose Compact Limit Switch LS Series
    Deskripsi:
    UL/CSA/CE/CCC marked product. A two-circuit double break basic switch is built into a robust aluminum die-cast case. Oil-resistant, water-resistant and dust-proof construction (protection class IP67).Attribute specification : Conditional rated short circuit current: 1000A, switching overvoltage: Category III (IEC 60204-1)Withstand voltage : Between terminals of the same polarity: 1000V 50/60Hz for 1 minute (standard operating characteristics type) / AC600V 50/60Hz for 1 minute (high sensitivity mailer lever type), between each terminal and non-charging metal parts: 2000V 50/60Hz for 1 minute, between each terminal and earth: AC2000V 50/60Hz for 1 minute (only G with earth terminal)Rated current (A) : Silver contacts: 10, gold-plated contacts: 1Operating force (OF) (N) : 8.9Electrical life (rated load) : Standard load type internal switch: 500,000 times or more, rated load/standard load double sealed type internal switch: 200,000 times or more, rated load/micro load type internal switch: 2 million times or more, rated load (at switching frequency of 20 times/min)Mechanical Life : Over 10 million times Strength : Actuator: 5 times OF in the operating direction for 1 minute, Terminal: Withstands a tightening torque of 1.5 Nm for 1 minute, Cord removal: 100 N or moreContact resistance (initial value) : Standard load type: 50mΩ or less (DC 6-8V, current 1A, voltage drop method), Micro load type: 100mΩ or less (DC 6-8V, current 0.1A, voltage drop method), Connector: 40mΩ or less (excluding fixed resistance such as cord)Minimum operating voltage (V) : 24/12 (standard load type), 5 (minor load type)Minimum current draw (mA) : 10/20 (standard load type), 10 (minor load type)Various Certifications : EN60947-5-1(TUV)/UL508(UL)/CSA C22-2 No.14(C-UL)/GB14048.5(CQC)Movement PT : High sensitivity 10°Overall Movement TT (Reference) : High overtravel 80°Recommended tightening torque (N・m) : Main unit: Front 5-6 (M5 hexagon socket bolt) / Back 5-6 (M6 screw), Lever: 4-5.2 (M5 hexagon socket bolt), Terminal: 1.0-1.4 (M4 bind head screw with toothed washer), Cover: 1.3-1.7 (M4 pan head screw with spring washer), Head: 0.8-1.2 (M3.5 pan head screw with spring washer), Locknut: 2-3 (M22 screw, for 3LS), Piano wire lever: 0.6-0.8 (M3 hexagon set screw), Connector tightening: 0.4-0.6 (M12 ring)Rated operating voltage (V) : AC120/240, DC30Operating humidity range (%RH) : Below 98
    atribut:
    • Actuator Type: Roller lever type
    • Option: AC/DC 12-125V with LED lamp
    • Type: Reflective
    • Protective Structure: IP67 (IEC 60529, JIS C 0920)
    • Cable Length (m): 5
    • Allowable Operating Speed: 1.7mm/s to 0.5m/s (minimum speed: unstable contact state for 0.1s or less, maximum speed: no actuator damage)
    • Compliance: NECA C 4508/JIS C 8201-5-1 IEC 60947-5-1
    • Contact Form: Two-circuit double break
    • Contact Material: Standard load type: silver rivet, Micro load type: silver with gold plated rivet
    • Impact Resistance (m/s2): 300 Free position and full travel position (contact opening time is 1 ms or less in the free position and full travel position (NECA C 4508))
    • Insulation Resistance (MΩ): 100 or more (DC500V insulation resistance tester)
    • Operating Temperature Range (°C): -10 to 70 (no freezing)
    • Permitted Operation Frequency (times/minute): 60 or less
    • Pollution Level Usage Environment: Pollution level 3 (EN60947-5-1)
    • Rated Frequency (Hz): 45-65 and dc
    • Rated Impulse Withstand Voltage (kV): Between each terminal and earth: 2.5, Between terminals of the same polarity: 2.5
    • Rated Insulation Voltage (V): AC125/250
    • Short Circuit Protection Device: TUV fuse F10A (IEC60127)/CQC silver contact fast acting fuse: 15A, gold contact fast acting fuse: 3A/TUV
    • Terminal Shape: M4 screw (binding screw with toothed washer), DIN 4-pin connector (M12 size), pre-wired
    • Vibration Resistance: Double amplitude 1.5 mm, frequency 10 to 55 Hz, continuous 2 hours, free position and limit travel position (contact opening 1 ms or less in free position and limit travel position (NECA C 4508))
Daftar Harga limit switch lift Terbaru March 2026
HONEYWELL MICRO SWITCH Limit/Interlock SwitchRp749.900
OMRON Limit Switch WL SeriesRp309.900
DV Limit Switch CM SeriesRp10.900
OMRON Small Limit Switch HL-5000Rp139.900
DV Limit Switch TZ SeriesRp86.900
DV Limit Switch CWL SeriesRp199.900
Pizzato Pre-wired Limit Switch NF SeriesRp819.900
OMRON Limit Switch Coil SpringRp529.900
EWIG Limit SwitchRp65.900
OMRON 2-Circuit Limit SwitchRp839.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)