Beli limit switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Limit Switch TZ Series
    Mulai

    Rp109.900

    DV Limit Switch TZ Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black-Blue
    • IP Rating: IP65
  2. DV Limit Switch CM Series
    Mulai

    Rp11.900

    DV Limit Switch CM Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black
  3. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp929.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  4. DV Limit Switch CWL Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    DV Limit Switch CWL Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Cream
    • IP Rating: IP66
  5. OMRON Small Limit Switch HL-5000 (Saklar Batas)
    Mulai

    Rp189.900

    OMRON Small Limit Switch HL-5000 (Saklar Batas)
    Deskripsi:
    A small, low-priced and practical limit switch. The head, box, and cover use a concave-convex meshing system to maintain robustness. The unique head structure allows a large OT and smooth operation. Easy to do wiring work with the box conduit opening open. Acquired ccc standard. Ideal for printing machines, molding machines, and light machines.
  6. Weissmiller Limit Switch Box
    Mulai

    Rp369.900

    Weissmiller Limit Switch Box
    Deskripsi:
    A Limit Switch Box is a device used to provide position feedback for valves and actuators in industrial automation systems.A limit switch box is an essential component used to provide position feedback for automated valve systems. Weissmiller limit switch boxes are highly regarded for their accuracy, durability, and compatibility with various industrial applications.
  7. OMRON Limit Switch Coil Spring
    Mulai

    Rp529.900

    OMRON Limit Switch Coil Spring
    Deskripsi:
    Limit Switch Coil Spring
    atribut:
    • Item Code: HL5 5427F
    • Actuator Type: Coil spring type
    • Allowable Operating Speed (mm-m/s): 5 to 0.5
    • Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
    • Ambient Humidity (%RH): 35 to 95
    • Contact Resistance for Initial Value (miliΩ): 25 or less
    • Earth Terminal: none
    • Force Required for Operation (OF) (N): max 1.47
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
    • Insulation Resistance (MΩ): 100 or more (at DC500V megger)
    • Mechanical Durability: 10 million times or more (subject to certain conditions)
    • Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
    • Protection Class: IP65
    • Purpose: Ideal for printing machines, molding machines, light machinery, etc.
    • Rated Frequency (Hz): 50/60
    • Shock Resistance Malfunction (m/s): 300
    • Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
    • Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
  8. OMRON 2-Circuit Limit Switch WLG
    Mulai

    Rp1.199.900

    OMRON 2-Circuit Limit Switch WLG
    Deskripsi:
    A crossbar contact with high contact reliability is standard. Applicable to both general load and minute load. 90° overtravel, one-side operation setting and 4-direction mounting function are standard. IP67 protection structure. Acquired EN / IEC, UL, cUL, CCC standards. Wiring storage space is expanded by downsizing the built-in switch. A steel screw that is attracted to a screwdriver with a magnet is used for the terminal screw of the built-in switch. Instead of insulating paper, insulation is secured with resin and elastomer. Uses an operation display lamp with a wide viewing angle.
    atribut:
    • Protection Structure: IP67
  9. DV Limit Switch CZ Series
    Mulai

    Rp53.900

    DV Limit Switch CZ Series
    Deskripsi:
    Limit Switch. High Quality Material.
  10. OMRON Safety, Limit Switch
    Mulai

    Rp789.900

    OMRON Safety, Limit Switch
    Deskripsi:
    Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.
    atribut:
    • Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
    • Protection Class: IP67(EN60947-5-1)
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Type: General-purpose limit switch
    • Allowable Operating Speed (mm-m/s): 1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): Up to 30
    • Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
    • Mechanical Durability (times): 30 million or more
    • Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
    • Operating Humidity Range: 95% RH or less
    • Operating Temperature Range (°C): -40 to +80 (no icing)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
    • Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Type Of Actuator: Variable roller lever type
  11. Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp94.900

    Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)
    atribut:
    • Protection : IP 40 CE
    • Rated Insulation Voltage Ui (V): 250
    • Thermal Current (A): 10
    • [Ie] Rated Operational Current (A): 0.3/6
    • [Ue] Rated Operational Voltage (V): 220/250
  12. TELEMECANIQUE SENSORS Limit Switch XCJ Series
    Mulai

    Rp199.900

    TELEMECANIQUE SENSORS Limit Switch XCJ Series
    atribut:
    • Product or Component Type: Limit Switch
    • Body Type: Fixed
    • Head Type: Plunger Head
    • Product Specific Application: Light To Medium Duty
    • Range of Product: OsiSense XC
  13. Pizzato Pre-wired Limit Switch NF Series
    Mulai

    Rp819.900

    Pizzato Pre-wired Limit Switch NF Series
    atribut:
    • Length (mm): 16
    • Protection Class: IP67, IP69K
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Width (mm): 30
  14. HONEYWELL MICRO SWITCH Limit Switch Accessories
    Mulai

    Rp2.799.900

    HONEYWELL MICRO SWITCH Limit Switch Accessories
    atribut:
    • UNSPSC: 39121301
    • For use with: 200 Series LS Limit Switches
  15. TELEMECANIQUE SENSORS Limit Switch XCMD Series
    Mulai

    Rp449.900

  16. azbil General-Purpose Compact Limit Switch
    Mulai

    Rp1.899.900

    azbil General-Purpose Compact Limit Switch
    Deskripsi:
    UL/CSA/CE/CCC marked product.Built-in 2-circuit double-break basic type switch in a robust aluminum die-cast case.Oil-, water-, and dust-proof construction. (Protection class IP67) With operating position setting display. (Roller lever type/Roller plunger type)
    atribut:
    • Operating Temperature Range (°C): -10 to +70
    • Protection Structure: IP67
    • Actuator Type: Adjustment roller lever type
    • Terminal Shape: M4 Screw
    • Rated Frequency (Hz): 45-65
  17. Pizzato Limit Switch FL Series
    Mulai

    Rp579.900

    Pizzato Limit Switch FL Series
    atribut:
    • Length (mm): 31.5
    • Protection Class: IP67
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Width (mm): 56
Daftar Harga limit switch Terbaru October 2026
DV Limit Switch TZ SeriesRp109.900
DV Limit Switch CM SeriesRp11.900
HONEYWELL MICRO SWITCH Limit/Interlock SwitchRp929.900
DV Limit Switch CWL SeriesRp219.900
OMRON Small Limit Switch HL-5000 (Saklar Batas)Rp189.900
Weissmiller Limit Switch BoxRp369.900
OMRON Limit Switch Coil SpringRp529.900
OMRON Limit Switch WL Series (Saklar Batas)Rp309.900
OMRON 2-Circuit Limit Switch WLGRp1.199.900
DV Limit Switch CZ SeriesRp53.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)