Beli lifting clamp vertical plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Vertical Lifting Clamp (Lock Handle Type)
    Mulai

    Rp3.099.900

    SUPER TOOL Vertical Lifting Clamp (Lock Handle Type)
    Deskripsi:
    TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
  2. Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)
    Mulai

    Rp9.499.900

    Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)
    atribut:
    • Basic Working Load (t): 0.35
    • Clamp Range (mm): 2 - 16
    • Specification: Latch type locking device included
    • Dimension D (mm): 36
    • Dimension H (mm): 195
    • Dimension H2 (mm): 46
    • Dimension L (mm): 100
  3. Crosby Screw Pin Anchor Shackles G-209
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  4. SUPER TOOL Lateral Lifting Clamp (Universal Shackle Type)
    Mulai

    Rp15.999.900

    SUPER TOOL Lateral Lifting Clamp (Universal Shackle Type)
    Deskripsi:
    -Equipped with a lock handle mechanism with the lock handle.-Grip makes it easy to install and remove from the workpiece.-Lateral lifting of section steels for structures and flat steel plates.
    atribut:
    • Basic Working Load: 3t
    • Jaw Width Range: 3 to 40mm
    • D: 70
    • H: 337
    • H2: 83
    • Dimension L: 270mm
  5. Crosby Bolt Type Anchor Shackles G-2130
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  6. TOYO Hoist Lifting Clamp Plate
    Mulai

    Rp819.900

    TOYO Hoist Lifting Clamp Plate
    Deskripsi:
    Mengenal Lifting Clamp Plate Horizontal, Aksesoris Lifting Penting di Berbagai IndustriSemua alat lifting termasuk aksesorisnya memiliki fungsi yang penting untuk berbagai macam industri di Indonesia. Mereka yang memiliki bekerja di bidang industri yang membutuhkan peralatan angkat berat wajib untuk mempunyai berbagai macam alat bantu lifting dengan lengkap supaya pekerjaan akan berjalan dengan lancar. Salah satunya adalah Lifting Clamp Plate Horizontal yang fungsinya sebagai alat bantu untuk memindahkan barang dalam posisi horizontal atau menyamping.Apa Itu Lifting Clamp Plate Horizontal?Apa yang dimaksud dengan Lifting Clamp Plate Horizontal dan seperti apa fungsinya dalam berbagai industri di Indonesia? Lifting Clamp sesungguhnya merupakan bagian aksesoris dari lifting yang seringkali tergantung di bagian hook crane dan dilekatkan pada bagian plat baja atau drum maupun benda yang lainnya sehingga memudahkan proses pengangkatan. Tujuan penggunaan alat ini adalah sudah jelas untuk alat lifting point ditambah juga sebagai alat pengaman ketika beban barang sedang dipindahkan.Ada begitu banyak jenis baja, bobot, ukuran, bentuk dari barang yang diangkat sehingga alat lifting clamp ini pun juga tersedia dalam berbagai tipe dan ukuran. Anda hanya perlu memutuskan berbagai macam variable tersebut dengan baik sehingga bisa menentukan mana alat yang tepat untuk berbagai aplikasi Anda. Memilih Clamp yang sesuai dengan kapasitasnya sekaligus jangkauan cengkeraman yang paling pas untuk semua pelat baja yang sedang Anda tangani dalam pekerjaan.Fungsi Utama Lifting Clamp Plate Horizontal Hal yang paling penting pada bagian Lifting Clamp Plate Horizontal adalah mengetahui seperti apa posisi bagian pelat baja ketika Anda akan mengangkatnya dan juga orientasi seperti apa yang paling dibutuhkan dalam posisi terakhir di bagian proses lifting atau pengangkatan. Hal ini cukup penting sebab beberapa plat clamp bisa menarik beban horizontal dalam berbagai sudut jangkauan. Anda sangat disarankan untuk selalu berkonsultasi lebih dulu sebelum akhirnmya memutuskan membeli.Fungsi utamanya sudah jelas adalah untuk memindahkan dan mengangkat balok besi atau plat besi dengan posisi horizontal dan khususnya alat ini digunakan dalam aplikasi untuk mengangkat plat besi yang sangat tipis. Dari bagian yang terdapat di dalam lifting clam yang satu ini, Anda bisa memasang dan memasukkan perangkat dari barang yang akan dipindahkan dan diangkat bahkan memiliki fitur untuk bisa melepaskan barang yang dapat diangkat dengan sistem otomatis tanpa kesulitan apapun. 2 Tipe Lifting Clamp Plate Horizontal dan Penerapannya Dalam Bidang IndustriSesungguhnya ada dua bagian berbeda dari Lifting Clamp Plate Horizontal sesuai dengan pengertiannya namun penggunaannya pun hampir sama keseluruhan antara lain:- Horizontal plate clampAlat yang satu ini digunakan untuk memindahkan dan mengangkat plat besi secara mendatar atau horizontal namun digunakan untuk barang yang sifatnya tidak kendur. Penggunaan clamp yang satu ini harusnya digunakan dalam berpasangan atau bisa dengan alat lainnya dalam setiap aplikasinya dan tidak hanya untuk satu perangkat saja.- Horizontal lifting clampPerbedaan alat ini dengan yang sebelumnya adalah beban yang diangkat dengan menggunakan alat ini. Fungsinya tetap sama namun bedanya adalah plat yang diangkat bentuknya plat tipis. Alat ini mempunyai fasilitas guna memudahkan untuk memasang maupun memasukkan perangkat pada barang yang akan dipindahkan dan mampu melepaskan barang yang dapat diangkat dengan sangat otomatis.
  7. KRISBOW Lifting Clamp Vertikal
    Mulai

    Rp1.099.900

    KRISBOW Lifting Clamp Vertikal
    Deskripsi:
    Vertical Lifting Clamp 1.0Ton
    atribut:
    • Jaw Opening (mm): 0-50
    • Safety Factor (times): 6
  8. SUPER TOOL Socket
    Mulai

    Rp50.900

    SUPER TOOL Socket
    Deskripsi:
    -Socket wrench with 9.5mm insertion angle.
    atribut:
    • Input Drive: 9.5mm
    • Total Length: 28mm
  9. ATARI Container Box Holes Industrial with Wheels
    Mulai

    Rp499.900

  10. SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)
    Mulai

    Rp10.999.900

    SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)
    Deskripsi:
    -As the shackles is a flexible type, it works towards the direction the cam clamps even if you pull it from any direction.-This item is compact and easy to handle.-Vertical lifting and turning over steels, section steels, etc.
    atribut:
    • Basic Working Load: 1t
    • D: 35
    • H2: 0
    • H: 257
    • Dimension L: 130mm
    • Jaw Width Range: 1 to 25mm
  11. SUPER TOOL Double-End Ratchet Wrench (Reversible Claw Type)
    Mulai

    Rp649.900

    SUPER TOOL Double-End Ratchet Wrench (Reversible Claw Type)
    Deskripsi:
    -Reversing is a switching claw type.-Cathodic Electro-Deposition Coating.-Claw type is easy to wash when the window of the switching claw is sanded by the opening.-Safety rope mounting holes are provided. (17 x 19, 17 x 21, 19 x 21 provide 2 mounting hole
  12. MSA (Local) Elastic Chinstraps
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    MSA (Local) Elastic Chinstraps
    Deskripsi:
    Tali Dagu dengan bahan karet yang elastis untuk perlengkapan helm proyek, kualitas bagus.
Daftar Harga lifting clamp vertical plate Terbaru March 2026
SUPER TOOL Vertical Lifting Clamp (Lock Handle Type)Rp3.099.900
SUPER TOOL Lateral Lifting Clamp (Lock Handle Type)Rp3.399.900
ULTRA Hoist Vertical Plate ClampRp1.799.900
Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)Rp9.499.900
Crosby Screw Pin Anchor Shackles G-209Rp199.900
SUPER TOOL Lateral Lifting Clamp (Universal Shackle Type)Rp15.999.900
ULTRA Hoist Horizontal Plate ClampRp979.900
Crosby Bolt Type Anchor Shackles G-2130Rp209.900
TOYO Hoist Lifting Clamp PlateRp819.900
KRISBOW Lifting Clamp VertikalRp1.099.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)