Eagle Clamp Vertical Suspension Clamp (Klem Besi Lifting)

Sebelum PPN:
Rp8.099.900 - Rp8.399.900
Spesifikasi
Dimension W1 (mm)31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vertical suspension/Transport/Reversal/Rotation/Assembly/Construction/Installation
Warning
- Sample image (Please check the specifications of each part number for details).
Feature
Built-in automatic locking mechanism that locks when the pulling ring is pulled and is unlocked when the hanging ring is pushed into the body." Strong automatic tightening mechanism with suspension load/Tighten with more than twice the force of the suspension load/Grip force is proportional to the suspension load/No unnecessary damage to the suspended load Induction hardened special alloy steel cam High tensile strength steel body with welded structure resistant to cracks Round swivel jaw that grabs the suspended load Easy to handle large lifting ring Baking finish (epoxy paint) finish Built-in automatic locking mechanism allows use in tight spaces

Ulasan Produk

Tidak ada ulasan