SUPER TOOL Drum Lift Clamp (Vertical Lifting) (Klem Gantung)

Sebelum PPN:
Rp8.199.900
Spesifikasi
Clamping range (mm)2-3.5
Rated Capacity (t)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp dedicated for vertical lifting of the drum can Firm locking by easy operation (by wedging method) - The unit enables safe vertical lifting of the drum can. - Locking can be easily made by pushing and drawing the grip. - Firm locking is realized by wedging method. - The lifting ring is so large in diameter as to be directly hooked. - The major components are made of high-tensile steel plate, so they are extremely rigid and durable. - The main body is of baking finish, and so it is extremely free of rust. - Applicable drum cans JIS Z1611 type: H class and M class (with 600 56 lid), and the drum can with a lid of 500 to 700 in diameter and with a chime hoop of 2 to 3.5mm in thickness (Vertical lifting is enabled only when the lid is 600Ø).

Ulasan Produk

Tidak ada ulasan