Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)

Sebelum PPN:
Rp5.199.900
Spesifikasi
Basic Working Load (t)0.35
Clamp Range (mm)2 - 16
SpecificationLatch type locking device included
Dimension D (mm)36
Dimension H (mm)195
Dimension H2 (mm)46
Dimension L (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact and light weight, an easy to use latch type lock mechanism with effective reliability.UsageFor vertical lifting work of steel and rolled steel.

Ulasan Produk

Tidak ada ulasan