Beli lifter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tosei Sharyo Gold Lifter Handleless (Troli Meja Manual)
    Mulai

    Rp17.999.900

    Tosei Sharyo Gold Lifter Handleless (Troli Meja Manual)
    atribut:
    • Type: Gold Lifter Handleless
  2. TRUSCO KOZO Lifter
    Mulai

    Rp24.999.900

    TRUSCO KOZO Lifter
    Deskripsi:
    Standard type that can be used for a wide range of use.Equipped with a hydraulic fast-forwarding mechanism which automatically adjusts the lifting speed according to the weight of lifted item. (not applicable to BEA-H200)Foot-operated lifter that does not take space, easy operation even in a narrow passage type.Unique handling with original shape plated handle.With overload prevention valve.
    atribut:
    • Load Center Distance (mm): 300
    • Fork Dimension (mm) W x L: 60×600
    • Fork Dimension (mm) Slide Outer Width: 130 to 468
    • Fork Height (mm): 71 to 1500
    • Number of Foot Pumps (times): 51
    • Capacity (kg): 200 (Rated Load)
    • Front Wheel Diameter (Φmm): 75
    • Front Wheel Material: Urethane
    • Height (mm): 82
    • Lifting method: Foot-operated hydraulic type (spindle oil: ISO-VG22 used)
    • Overall Height (mm): 1821
    • Rear Wheel Diameter (Φmm): 125
    • Rear Wheel Material: Rubber
    • Specification: Manually Driven
    • Stroke (mm): 1429
    • Type: Hand Stacker Manual
    • Wheel: (Front wheels) 2 fixed casters, (Rear wheels) 2 casters with flexible stoppers
  3. TRUSCO Hand Lifter (Troli Scissor Lift Meja)
    Mulai

    Rp11.999.900

    TRUSCO Hand Lifter (Troli Scissor Lift Meja)
    Deskripsi:
    Elevation of luggage can be done easily.Standard type that can be used for a wide range of use.Equipped with a oil type fast forward device that automatically switches the rising pitch according to the weight of the luggage package.
    atribut:
    • Fast Forward Device: None
  4. PICUS (Taiyo Seiko) Machinery Moving Skate Easy Helper Hyper (Troli Kargo)
    Mulai

    Rp669.900

    PICUS (Taiyo Seiko) Machinery Moving Skate Easy Helper Hyper (Troli Kargo)
    Deskripsi:
    Furniture movement and of, redecorate your room, heavy lifting and to move.
    atribut:
    • Overall Length (mm): 67x320x44 (Smart lifter)
    • Dimensions (mm): 80x100x30 (truck)
    • Load Capacity (Lifter) (kg): 150
    • Load Capacity (Truck/per) (kg): 100
    • Set Content: Smart lifter/single, smart truck/four, the lever base/2 units, storage bag/one
  5. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  6. DAYTON Machine Skate & Roller (Troli Kargo)
    Mulai

    Rp1.399.900

    DAYTON Machine Skate & Roller (Troli Kargo)
    Deskripsi:
    Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.
    atribut:
    • Color: Red
  7. TRUSCO Hand Stacker KOZO Lifter (Forklift Stacker Manual)
    Mulai

    Rp67.999.900

    TRUSCO Hand Stacker KOZO Lifter (Forklift Stacker Manual)
    Deskripsi:
    By eliminating the fast-lifting function, the force required to operate the pump becomes lighter than conventional one.
    atribut:
    • Equal Load (kg): 1000
    • Load Center Distance (mm): 450
    • Fork Dimension (mm) W x L: 150 x 900
    • Fork Dimension (mm) Slide Outer Width: 325 to 740
    • Fork Height (mm): 85 to 1600
    • Number of Foot Pumps (times): 110 to 120
    • Capacity (kg): 1000
    • Size (t): 1
    • Type: Hand Stacker Manual
Daftar Harga lifter Terbaru November 2026
Tosei Sharyo Gold Lifter Handleless (Troli Meja Manual)Rp17.999.900
TRUSCO KOZO LifterRp24.999.900
TRUSCO Hand Lifter (Troli Scissor Lift Meja)Rp11.999.900
Noblelift Electrical Stacker (Forklift Stacker Elektrik)Rp199.999.900
PICUS (Taiyo Seiko) Machinery Moving Skate Easy Helper Hyper (Troli Kargo)Rp669.900
Barton Tools Machinery Moving Skate Roller (Troli Kargo)Rp739.900
TRUSCO Machinery Moving Skate Transport Dolly Orange Roller (Troli Kargo)Rp6.099.900
KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Rp13.999.900
Barton Tools Machinery Moving Skate Tank Roller with Handle (Troli Kargo)Rp1.799.900
Masada Speed/Space RollerRp1.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait