PICUS (Taiyo Seiko) Machinery Moving Skate Easy Helper Hyper (Troli Kargo)

Sebelum PPN:
Rp659.900
Spesifikasi
Overall Length (mm)67x320x44 (Smart lifter)
Dimensions (mm)80x100x30 (truck)
Load Capacity (Lifter) (kg)150
Load Capacity (Truck/per) (kg)100
Set ContentSmart lifter/single, smart truck/four, the lever base/2 units, storage bag/one

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Furniture movement and of, redecorate your room, heavy lifting and to move.
Warning
Please use in flooring and tatami. Correspondence, such as rugs and carpets on takes place is sinking, it might not be able to use.
Feature
You can move to those of maximum 300kg. Also heavy of 100kg, and lifted effortlessly with a force of only 18kg. And a non-slip finger stop, easy-grip shape of the grip, lightweight pipe handle. In the carriage 4 axis 6 set of wheels (roller), edge and flooring of the seam of the tatami, without the wheels fall into the groove, such as joints of tile and stone paste floor, you can move safely smoothly. Fork tip because it is thinner tapered easy to put under, such as furniture, has become surface is also less likely to be scratched for the cationic paint finish.

Ulasan Produk

Tidak ada ulasan