Beli life line di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. i-Safe Safety Line/Police Line
    Mulai

    Rp95.900

    i-Safe Safety Line/Police Line
    Deskripsi:
    - Bagus untuk Mencegah kecelakaan di area kerja yang bahaya. - Terbungkus plastik press sebelum barang digunakan. - Meteran roll penuh sesuai spesifikasi.
    atribut:
    • Size (Inchxmm): 3x300
    • Material: HDPE
    • Color: Red-White
  2. Non Brand Fireproof Life Line
    Mulai

    Rp1.599.900

    Non Brand Fireproof Life Line
    atribut:
    • Size (mmxm): 12x40
  3. TITAN Tali Kernmantel Statis Putih dengan Penanda Hitam (Tali Statis)
    Mulai

    Rp4.499.900

    TITAN Tali Kernmantel Statis Putih dengan Penanda Hitam (Tali Statis)
    Deskripsi:
    48 Strands Braided Rope
    atribut:
    • Strength Test Result (kgf): 2142
  4. 3M Rope Lifeline with Snap Hook
    Mulai

    Rp4.299.900

    3M Rope Lifeline with Snap Hook
    Deskripsi:
    We offer an exhaustive line of twisted 3 strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including ½” (12.7 mm) and 5/8" (16 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems.We offer an exhaustive line of twisted 3-strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including ½” (12.7 mm), 5/8" (16 mm) and 3/4" (19 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are extremely durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems.
    atribut:
    • Anchor Connection Type: Snap Hook
    • Attachment Type: None
    • Connected Safety ID Equipped: No
    • Install Type: Temporary
    • Lifeline Length (m): 15.24
    • Lifeline Material: Polyester/Polypropylene Blend
    • Maximum Number of Users: 1
    • Overall Length (ft): 50
    • Rope Diameter (mm): 16
    • Specifications Met: OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1
    • Structure Type: None
    • Weight Capacity (kg): 141
  5. TRUSCO Nylon Rope (Solid Type) (Tali Nilon / Tali Tambang)
    59%
    Mulai

    Rp139.900

    TRUSCO Nylon Rope (Solid Type) (Tali Nilon / Tali Tambang)
    Deskripsi:
    Please burn lightly the tip after cutting over with the fire of a lighter, etc. to protect the fray.
    atribut:
    • Material: Nylon (Kongo Strokes)
  6. ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (tali)
    Mulai

    Rp379.900

    ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (tali)
    Deskripsi:
    Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
  7. Mokuba Crowbar Octagon (Linggis)
    Mulai

    Rp609.900

    Mokuba Crowbar Octagon (Linggis)
    atribut:
    • Material: Carbon steel for mechanical structures
    • Purpose of Use: For centering and dismantling work. For disaster prevention and life saving. To move heavy weight objects as lever. For nail removal work.
  8. TONATA Police Line
    Rating:
    100% of 100
    (3)
    Mulai

    Rp60.900

    TONATA Police Line
    Deskripsi:
    Police Line Kuning Hitam / Garis Polisi 2 Inchi x 300 Meter
    atribut:
    • Material: Plastic
  9. Kstrong Tali Jangkar Webbing Horizontal Sementara Horizon (Tali Pengaman Horizontal)
    Mulai

    Rp2.099.900

    Kstrong Tali Jangkar Webbing Horizontal Sementara Horizon (Tali Pengaman Horizontal)
    Deskripsi:
    KStrong Horizontal Lifeline has been designed to be a temporary webbing static line allowing the users to be secured either in restraint or fall arrest when working near exposed edges.
    atribut:
    • Webbing Width (mm): 30
    • Span Length (m): Up to 20
    • Material: Webbing : Polyester; Cross Arm Strap : Polyester; Karabiners : Alloy Steel Galvanized With Silver Passivation; Ratchet Tensioner : Carbon Steel
    • Minimum Break Strength (MBS) (kN): 25
    • Certification: EN 795:2012 TS 16415:2013 Type B and C (for upto 2 users)
    • Attachment End: Both ends - Stitched loops with Twist Lock Karabiner's
  10. POWERTEC PP Multi (Nylon) Rope
    14%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    POWERTEC PP Multi (Nylon) Rope
    atribut:
    • Material: PolyPropylene
    • Color: White
  11. 3M Self-Retracting Lifeline (Tali Pengaman Otomatis)
    Mulai

    Rp8.399.900

    3M Self-Retracting Lifeline (Tali Pengaman Otomatis)
    Deskripsi:
    Total compliance, absolute confidence. Protecta® Rebel™ SRLs are available with a heavy duty aluminum or a durable lightweight thermoplastic housing, providing an economical fall protection solution without compromising on performance or safety.
    atribut:
    • Lifeline Length (m): 6
    • Lifeline Material: Galvanized Cable
  12. LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal)
    Mulai

    Rp999.900

    LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal)
    atribut:
    • Material: Steel
    • Absorber: Yes
    • Rope Diameter (mm): 14-16
    • Standard: EN353-2
  13. 3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)
    Mulai

    Rp4.299.900

    3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)
    Deskripsi:
    33 ft. (10m) of 3/16" (5mm) galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner.Rugged, lightweight thermoplastic housingStackable housing designBuilt-in carrying handle33 ft. (10m) 3/16" (5mm) galvanized steel cable lifeline
  14. 3M Self-Retracting Lifeline Stainless Steel Cable
    Mulai

    Rp10.999.900

    3M Self-Retracting Lifeline Stainless Steel Cable
    Deskripsi:
    Total compliance, absolute confidence. Protecta® Rebel™ SRLs are available with a heavy duty aluminum or a durable lightweight thermoplastic housing, providing an economical fall protection solution without compromising on performance or safety.
    atribut:
    • Lifeline Length (m): 10
    • Lifeline Material: Stainless Steel Cable
Daftar Harga life line Terbaru October 2026
i-Safe Safety Line/Police LineRp95.900
Non Brand Fireproof Life LineRp1.599.900
TITAN Tali Kernmantel Statis Putih dengan Penanda Hitam (Tali Statis)Rp4.499.900
KRISBOW Lakban BarricadeRp62.900
3M Rope Lifeline with Snap HookRp4.299.900
TRUSCO Nylon Rope (Solid Type) (Tali Nilon / Tali Tambang)Rp139.900
Future Star Safety NetRp139.900
ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (tali)Rp379.900
Mokuba Crowbar Octagon (Linggis)Rp609.900
FIRMAN Fogging Machine (Mesin Fogging)Rp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)