Kstrong Tali Jangkar Webbing Horizontal Sementara Horizon (Tali Pengaman Horizontal)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Webbing Width (mm)30
Span Length (m)Up to 20
MaterialWebbing : Polyester; Cross Arm Strap : Polyester; Karabiners : Alloy Steel Galvanized With Silver Passivation; Ratchet Tensioner : Carbon Steel
Minimum Break Strength (MBS) (kN)25
CertificationEN 795:2012 TS 16415:2013 Type B and C (for upto 2 users)
Attachment EndBoth ends - Stitched loops with Twist Lock Karabiner's

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KStrong Horizontal Lifeline has been designed to be a temporary webbing static line allowing the users to be secured either in restraint or fall arrest when working near exposed edges.
Feature
- Consists of Ratchet Tensioner that allows easy tensioning of the lifeline between two structures.
- Has 2 Cross Arm Straps each to tie off to the structure where the anchorage is required.
- The complete system is supplied in a bag, which is permanently attached to the assembly and also enables the user to easily transport.
- Lanyard can be connected with Karabiners to the HLL allowing movement along the length while keeping the user secured and safe at all times.
- Suitable for 2 users

Ulasan Produk

Tidak ada ulasan

Halaman Terkait