3M Rope Lifeline with Snap Hook (Tali Pengaman)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Anchor Connection TypeSnap Hook
Attachment TypeNone
Connected Safety ID EquippedNo
Install TypeTemporary
Lifeline Length (m)15.24
Lifeline MaterialPolyester/Polypropylene Blend
Maximum Number of Users1
Overall Length (ft)50
Rope Diameter (mm)16
Specifications MetOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1
Structure TypeNone
Weight Capacity (kg)141

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We offer an exhaustive line of twisted 3 strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including ½” (12.7 mm) and 5/8" (16 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems.
We offer an exhaustive line of twisted 3-strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including ½” (12.7 mm), 5/8" (16 mm) and 3/4" (19 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are extremely durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems.
Feature
- Available in Various Sizes including 1/2" and 5/8"
- Available in polyester, nylon and polyester/ polypropylene construction
- Available in kit configurations with snap hook or in cut lengths only
Use
General Industrial, Mining, Wind Energy, Transportation, Construction, Oil & Gas, Utilities

Ulasan Produk

Tidak ada ulasan