Beli lg washing machines di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LG COMMERCIAL Lint Filter
    Mulai

    Rp1.099.900

    LG COMMERCIAL Lint Filter
    Deskripsi:
    These items replace worn or damaged parts in washing machines and dryers manufactured under the LG brand.
    atribut:
    • UNSPSC: 31160000
  2. LG Mesin Cuci Twin Tub
    Mulai

    Rp3.099.900

    LG Mesin Cuci Twin Tub
    Deskripsi:
    - Kapasitas: 14kg- Dimensi (L x D x T) 880x530x1025mm- Warna Blue White- Desain Pintu Transparent Plastic Door- Crystal Panel + Chrome Knob- Roller Jet Pulsator: Yes- Wind Jet Dry: Yes- Punch+3: YesFitur :- POWERFUL WASHING- Roller Jet Pulsator- Wind Jet Dry- Punch+3
  3. WHIRLPOOL Switch Kit
    Mulai

    Rp519.900

    WHIRLPOOL Switch Kit
    Deskripsi:
    These items replace worn or damaged parts in washing machines and dryers manufactured under the Whirlpool brand.
  4. SIMPSON Pressure Washer Hose (Selang Jet Cleaner)
    Mulai

    Rp989.900

    SIMPSON Pressure Washer Hose (Selang Jet Cleaner)
    Deskripsi:
    Simpson Morflex pressure washer hose assemblies are suitable for cold-water pressure-washing applications. They have threaded M22 fittings on the ends of the hose that can be connected to most gas pressure washer machines with standard threaded M22 connections. The hoses provide excellent flexibility and resistance to kinking. They have a lightweight polyester braid and a polyurethane outer jacket that resists abrasion and will not mark surfaces the hose comes in contact with. Bend restrictors on the ends of the hoses help stop the hoses from kinking.
    atribut:
    • UNSPSC: 47121903
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Polyurethane
    • Hose Fitting A Material: Brass
    • Hose Fitting B Material: Brass
    • Hose Tube Material: Polyester
  5. Continental Pressure Washer Hose (Selang Jet Cleaner)
    Mulai

    Rp2.499.900

    Continental Pressure Washer Hose (Selang Jet Cleaner)
    Deskripsi:
    Neptune 3000 pressure washer hose assemblies are suitable for hot- and cold-water pressure-washing applications. They come with fittings on the ends of the hose for connecting to pressure-washing equipment. The hoses have single-braid steel wire reinforcement that provides strength. They are designed for use on pressure washer machines with a maximum working pressure of 3000 psi. The hoses have a nitrile tube that resists oils, solvents, and aromatics. They also have an oil-resistant synthetic rubber cover with a smooth finish.
    atribut:
    • Hose Configuration: Coupled Assembly
    • Hose Fitting A Material: Carbon Steel
    • Hose Fitting A Type: MNPT
    • Hose Fitting B Material: Carbon Steel
  6. TOUGH GUY Hand Scrub Brushes (Sikat Gosok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    TOUGH GUY Hand Scrub Brushes (Sikat Gosok)
    Deskripsi:
    Detail brushes are compact hand brushes suitable for removing dirt in tight areas and corners such as around gaskets, rubber strips, and machinery joints. They are held by the long, ergonomic handle or by the narrow block head for cleaning and scrubbing.
    atribut:
    • UNSPSC: 47131605
    • Bristle Material: Tampico
    • Chemical Resistant: Yes
    • Color Coding System: No
    • FDA Compliant: No
    • Handle Color: Wood
  7. SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)
    Mulai

    Rp309.900

    SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)
    Deskripsi:
    SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases. - Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods - Protection of wheel bearings operating under severe conditions - Effective lubrication in wet conditions - Good water and corrosion resistance - Excellent lubrication under high loads and low speeds Typical applications - Wheel bearings in cars, trailers and trucks - Washing machines - Fan and electric motors
    atribut:
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '15 at 100°C
    • Colour: Amber
    • DIN 51825 Code: KP2N-30
    • Dropping Point (ISO 2176) (min) (°C): 250
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
    • Low Temperature Torque, Start/Running (mNm): 150/100 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2
    • Oil Separation per DIN 51817 (%): '1-5 at 40°C
    • Operating Temperature Range (°C): -30-140
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Fans and electric motors; Conveyor head and tail pulley bearings
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium complex
  8. SKF Electro-Mechanical Lubricant Dispensers (Pelumas Otomatis)
    BARU
    Mulai

    Rp659.900

    SKF Electro-Mechanical Lubricant Dispensers (Pelumas Otomatis)
    Deskripsi:
    SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases.
  9. Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp92.900

    Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
  10. TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    -Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.1mm
    • Graduation Specification: ±0-5-10
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  11. Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)
    Mulai

    Rp87.900

    Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)
    Deskripsi:
    Schedule 40 pipe nipples have thicker walls than Schedule 10, but not as thick as Schedule 80. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings. Low-lead pipe is precision machined for leak-free connections between pipe and fittings. The low-lead content is rated for use with drinking water.
    atribut:
    • Side A Gender: Male
    • Side B Gender: Male
    • Side B Thread Type: NPT
  12. KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)
    Mulai

    Rp149.999.900

    KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)
    Deskripsi:
    Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
Daftar Harga lg washing machines Terbaru October 2026
LG WashTower Washing MachineRp36.999.900
LG Washing Machine Front LoadRp4.999.900
LG Washing Machine Top LoadRp3.599.900
LG COMMERCIAL Lint FilterRp1.099.900
LG Mesin Cuci Twin TubRp3.099.900
LG Refrigerator 2 Door Side by Side (Kulkas 2 Pintu)Rp10.999.900
WHIRLPOOL Switch KitRp519.900
SIMPSON Pressure Washer Hose (Selang Jet Cleaner)Rp989.900
Continental Pressure Washer Hose (Selang Jet Cleaner)Rp2.499.900
TOUGH GUY Hand Scrub Brushes (Sikat Gosok)Rp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)