TOUGH GUY Hand Scrub Brushes (Sikat Gosok)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp149.900 - Rp179.900
Spesifikasi
UNSPSC47131605
Bristle MaterialTampico
Chemical ResistantYes
Color Coding SystemNo
FDA CompliantNo
Handle ColorWood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detail brushes are compact hand brushes suitable for removing dirt in tight areas and corners such as around gaskets, rubber strips, and machinery joints. They are held by the long, ergonomic handle or by the narrow block head for cleaning and scrubbing.
Feature
Wand Brush Bristle Firmness Soft Handle Style Curved Bristle Material Polyester Handle Material Plastic Brush Length 9 in Handle Length 15 in Head Width 1/2 in Bristle Color White Overall Length 24 in Chemical Resistant Yes Bristle Length 2 1/4 in Brush Type Wand Brush Features Clean Conveyor Belts Refrigerator Coils and Other Hard-to-Reach Spots Slip-Resistant Handle Color White Temperature Resistant Yes FDA Compliant Yes Acid Resistant Yes Color Coding System Yes

Ulasan Produk