Beli leveling pad di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TE-CO Stud Leveling MountDeskripsi:These swiveling-stud leveling feet help absorb stress and level out the equipment on uneven surfaces.atribut:
- UNSPSC: 23153130
- Construction: Steel
- Finish: Yellow Zinc-Plated
- Leveling Mount Type: Fixed Stud
- Material: 12L14 Steel
- System of Measurement: Inch
- LEVEL-IT Stud Leveling MountDeskripsi:These non-skid swiveling-stud leveling feet feature an elastomer pad on the bottom of their base to hold them firmly in place without moving or slipping. Their stud swivels in all directions to accommodate uneven floors or surfaces.atribut:
- UNSPSC: 23153130
- Base Dia. (inch): 3
- Base Material: Steel
- Bolt Length (inch): 2
- Construction: Steel
- Finish: Nickel-Plated
- Height (inch): 3.63
- Hex (inch): 1-1/16
- Includes: Locking Nut
- Leveling Mount Type: Swiveling Stud
- Load Capacity (lbs): 7400
- Manufacturer Part Number: NSW-4N
- Material: Steel
- System of Measurement: Inch
- Thread Size (inch): 3/4\"-10
- Thrust Pad Material: Non-Skid Pad
- TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- Non Brand CSF/SWF Series Coil Springatribut:
- Color: Yellow
- Uniroll Adjuster Foot (Galvanish) D85 With Rubberatribut:
- Material: Galvanish
- Diameter: 15/32 inch
- TECO Electric Motor 3 Phase Flange Mounted (B5) 4 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- ALUMIS Combined Rake and Rake TypeDeskripsi:It is very light because it is made of aluminum.It is a non-slip grooved pipe specification.Comes with a water drain hole.For leveling work such as groundatribut:
- Material: Aluminium Alloy
- Overall Length (mm): 1500
- Tip Width (mm): 500
- Toe Length (mm): 175
- ORII Level Pad (Anti-Vibration Device)Deskripsi:-As vibration absorbing rubber is divided into 4, it can absorb vibration effectively.-Has a level adjustment function and also corresponds to the inclination. -Precision measuring instrument, semiconductor/liquid crystal production machines, molding machines, machine tools, etc.atribut:
- Frame Materials: FC250
- Jack Materials: FC300
- Mounting Bolt Materials: SS400
- Vibration Absorbing Rubber Materials: NBR
- TECO Electric Motor 3 Phase Foot Mounted (B3) 2 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 2
- S W Stud Leveling MountDeskripsi:These non-skid swiveling-stud leveling feet feature an elastomer pad on the bottom of their base to hold them firmly in place without moving or slipping. Their stud swivels in all directions to accommodate uneven floors or surfaces.atribut:
- UNSPSC: 23153130
- Construction: Steel
- Material: Steel
- TRUSCO Fluorescent Leveling StringDeskripsi:-Using a polyester string with less stretching, optimum for tile works.-It is in a blister case with a hook that is convenient for display.-For tile or other general survey.atribut:
- Color: Yellow
- String Length: 1000m
- Wire Diameter: 0.6mm (fine)
- Purpose of Use: For tile or other general survey.
- STABILA Spirit Level Type 70W with Angle Vial 120cm (Waterpass)Deskripsi:Traditional spirit level with smooth sides, electrostatic powder coating.Light metal rectangular profile with 1 vertical vial, 1 horizontal vial and 1 angle vial.The second vertical vial can be rotated and has a scale graduated in degrees.atribut:
- Material: Aluminium
- Magnetic Nonmagnetic: Non Magnetic
- Vial Type: Horizontal, Vertical, Rotable Angle Vial
- Length (cm): 120
- Color: Yellow
- Handholes: No
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Uniroll Adjuster Foot (SUS 304) D85 With Rubberatribut:
- Material: SUS 304
- Diameter: 15/32 inch
- Uniroll Adjuster Foot (SUS 304)atribut:
- Material: SUS 304
- TRUSCO Hi-poly Leveling Stringatribut:
- Color: Yellow
- Material: Polyethylene (PE)
- Weight (g): About 37
- Length (m): 100
- Purpose of Use: For foundation work, general survey.
- Wire Diameter (mm): About 0.8
- TECO Electric Motor 3 Phase Flange Mounted (B5) 2 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 2
Daftar Harga leveling pad Terbaru January 2026
| TE-CO Stud Leveling Mount | Rp439.900 |
| LEVEL-IT Stud Leveling Mount | Rp469.900 |
| TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole | Rp3.099.900 |
| monotaro.id Foot Adjuster | Rp37.900 |
| Non Brand CSF/SWF Series Coil Spring | Rp11.900 |
| Uniroll Adjuster Foot (Galvanish) D85 With Rubber | Rp45.900 |
| TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole | Rp3.499.900 |
| ALUMIS Combined Rake and Rake Type | Rp1.199.900 |
| ORII Level Pad (Anti-Vibration Device) | Rp1.599.900 |
| TECO Electric Motor 3 Phase Foot Mounted (B3) 2 Pole | Rp3.099.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)





















































































































































%204%20Pole/h7P107985619-1.jpg)


%20D85%20With%20Rubber/i9P105309657-1.jpg)
%204%20Pole/hpP107985637-2.jpg)

/P102631193-1.jpg)
%202%20Pole/g0P107985576-1.jpg)



/onP106772887-1.jpg)
/P102046852-1.jpg)
%20D85%20With%20Rubber/iiP105309666-1.jpg)
/hrP105309639-2.jpg)

%202%20Pole/giP107985594-2.jpg)