BUILDPRO Modular Welding Table Caster

Sebelum PPN:
Rp4.999.900
Spesifikasi
UNSPSC56101519
Compatible WithBuildpro Welding Table
FeaturesAdd 3 in to Total Tabletop Surface Height; Heavy Duty; Simple Way to Move and Level Welding Table
Holding Capacity (lbs)1100
IncludesCasters
Manufacturer Part NumberTMLC600
Overall Height (in)7.3
Product TypeLeveling Caster
Thread SizeM20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These leveling casters attach to welding tables so they can be repositioned. The leveling pad adjusts to keep the table level on uneven floors. The leveling pad is raised when the equipment needs to be moved or repositioned, and lowered to stop the caster from rolling and keep the equipment stationary. The caster swivels to allow equipment to easily change direction.
Feature
Welding Table Caster Compatible With Buildpro Welding Table Features Add 3 in to Total Tabletop Surface Height Heavy Duty Simple Way to Move and Level Welding Table Holding Capacity 1 100 lb Includes Casters Overall Height 7.3 in Product Type Leveling Caster Thread Size M20

Ulasan Produk

Tidak ada ulasan