Spesifikasi
| Product Form | Disc Pad |
|---|---|
| Type | Regular |
| Product Type | Hand Pad |
| Front Color | Black |
| Industries | AOEM |
| Overall Diameter (mm) | 31.75 |
| Attachment Type | PSA |
| Density Rating | Soft |
| Form Type | Hand |
| Function/Attachment Style | Adhesive Back |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M Finesse-it Hand Sanding Pad is a red rubber hand sanding pad designed to hold 1-1/4 inch or 1-3/8 inch pressure sensitive adhesive (PSA) discs. The red end is firm, for effective defect leveling, and the other end has a soft, black vinyl face that helps produce a finer finish. The body is firm, durable, offers easy visibility and a comfortable grip.
Fast Results and Uniform Finish
We designed our 3M Finesse-it Hand Sanding Pads with a red, durable, firm body for easy visibility and a comfortable grip. The material allows adhesive to hold well and release with minimal residue. The sanding pads are available in three different sizes to accommodate 1-1/4" or 1-3/8" discs. The smaller pad is ideal for working small defects and accessing hard to reach areas while the larger pad features a contoured handle for easy gripping on larger projects. The red end on the sanding pad is firm, for effective defect leveling. The black end, with a soft vinyl face, can be used to produce a finer finish.
Our Exclusive Line of 3M Finesse-It Products
Our 3M Finesse-it products are a line of specially engineered abrasives, compounds, polishes, and buffing pads to be used on OEM and fully cured paints and coatings to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. Our Finesse-it products are an integral part of a 3M recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, and glass.
Red rubber body for easy visibility and comfortable grip
Small diameter is ideal for working small defects and accessing hard-to-reach areas
Two levels of firmness provide defect leveling and fine finishing
Both ends can be used to hold pressure sensitive adhesive sanding/finishing discs
Pads are sold separately
Fast Results and Uniform Finish
We designed our 3M Finesse-it Hand Sanding Pads with a red, durable, firm body for easy visibility and a comfortable grip. The material allows adhesive to hold well and release with minimal residue. The sanding pads are available in three different sizes to accommodate 1-1/4" or 1-3/8" discs. The smaller pad is ideal for working small defects and accessing hard to reach areas while the larger pad features a contoured handle for easy gripping on larger projects. The red end on the sanding pad is firm, for effective defect leveling. The black end, with a soft vinyl face, can be used to produce a finer finish.
Our Exclusive Line of 3M Finesse-It Products
Our 3M Finesse-it products are a line of specially engineered abrasives, compounds, polishes, and buffing pads to be used on OEM and fully cured paints and coatings to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. Our Finesse-it products are an integral part of a 3M recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, and glass.
Red rubber body for easy visibility and comfortable grip
Small diameter is ideal for working small defects and accessing hard-to-reach areas
Two levels of firmness provide defect leveling and fine finishing
Both ends can be used to hold pressure sensitive adhesive sanding/finishing discs
Pads are sold separately
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/h9P107012621-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
