Beli level glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STARRETT Pocket Level
    Mulai

    Rp2.799.900

    STARRETT Pocket Level
    atribut:
    • Item: Pocket Level
    • Type: Precision
    • Width (inch): 0.375
    • Height (inch): 0.5
    • Accuracy: 24 to 30 Minutes
    • Characteristics: No Sharp Edges
    • Construction: Hexagonal Tool Steel w/Convex Ends and Satin Nickel Finish
    • Number of Level Vials: 1
    • Total Number of Vials: 1
    • Vial Material: Glass
  2. STARRETT Bench Level
    Mulai

    Rp3.399.900

    STARRETT Bench Level
    atribut:
    • Item: Bench Level
    • Type: Precision
    • Length (inch): 3.375
    • Width (inch): 0.75
    • Height (inch): 1
    • Accuracy: 17 to 21 Minutes
    • Characteristics: Sensitive and Accurate Vial
    • Construction: Cast Iron w/Black Wrinkle Finish
    • Number of Level Vials: 1
    • Total Number of Vials: 1
    • Vial Material: Glass
  3. STARRETT Master Precision Level
    Mulai

    Rp54.999.900

    STARRETT Master Precision Level
    atribut:
    • Total Number of Vials: 2
    • Number of Level Vials: 2
    • Vial Material: Glass
  4. STARRETT Machinists Levels Tube
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    STARRETT Machinists Levels Tube
    atribut:
    • Item: Machinists Levels Tube
    • Fits Brand: Starrett
    • Type: Replacement
    • Material: Brass
    • For use with: Machinists Level
    • Impact Rated: No
  5. KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)
    20%
    Mulai

    Rp159.900

    KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)
    Deskripsi:
    -Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Type
    atribut:
    • Heat Resistant Temperature: 100°C
    • Material: Polycarbonate (PC)
  6. KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    Mulai

    Rp649.900

    KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    atribut:
    • Dimension N (mm): 15
    • Dimension K (mm): 8
    • Dimension G (mm): 20
    • Dimension F (mm): 16
    • Mounting Method: Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
      In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm)
    • Dimension H (mm): 20
    • Dimension L (mm): 29
    • Dimensions j (mm): 4
    • Dimensions m (mm): 13
    • Heat Resistance Temperature (°C): Approx. 100
    • Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
    • Mounting Screw E: M10xP1.5
    • Shape: Long form
    • Thickness C (mm): 12 (excluding screws)
    • Type: Deluxe
    • Width B (mm): 32
  7. Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp219.999.900

    Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Discrete Input Logic: 16 preset speeds
    • Frequency (Hz): 50-60 (-5 to 5%)
    • Nominal Switching Frequency (kHz): 2.5
    • Number of Phases: 3 phases
    • Prospective Line ISC (kA): 50
    • Rated Supply Voltage (V): 380-480 (-15 to 10%)
    • Safety Function: STO (safe torque off) SIL 3
    • Speed Drive Output Frequency (Hz): 0.1-599
    • Switching Frequency (kHz): 2-8 adjustable, 2.5-8 with derating factor
  8. STARRETT Machinists Level
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.799.900

    STARRETT Machinists Level
    atribut:
    • Item: Machinists Level
    • Vial Material: Glass
  9. Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Mulai

    Rp1.499.900

    Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Deskripsi:
    Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
    atribut:
    • UNSPSC: 40141616
    • Body Material: Bronze
    • Gauge Glass Diameter (inch): 5/8
    • Vessel-Connection Type: NPT
  10. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  11. RIKEN KEISOKUKI Precision Frat Level (Waterpass)
    Mulai

    Rp11.999.900

    RIKEN KEISOKUKI Precision Frat Level (Waterpass)
    Deskripsi:
    -Used for assembly/leveling of machines.-Precise grinded finish is applied to the working surface.-Portable, convenient to carry.
    atribut:
    • Dimensions: 100x36x38mm
    • Sensitivity: 0.02mm/lm
  12. TRUSCO Flat Precision Level (For General Construction)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.299.900

    TRUSCO Flat Precision Level (For General Construction)
    Deskripsi:
    54
    atribut:
    • Width (mm): 48
    • Thickness (mm): 45
    • Accuracy: Within 2nd Graduation Mark
  13. VESTIL Liquid Level Gauge for Drum & Tank
    Mulai

    Rp2.899.900

    VESTIL Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.
    atribut:
    • UNSPSC: 39121531
    • Extension Length (inch): 18-3/8
    • Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
    • Float Material: Glass
    • Float Rod Material: Galvanized Steel
    • For Container Depth (inch): 18-3/8
    • For Container Type: Drums
    • For Liquid Type: ChemicalsOilsSolvents
    • Graduation Marks: Empty
    • Manufacturer Part Number: DGLI-4
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  14. KRISBOW Waterpas Presisi
    Mulai

    Rp2.399.900

    KRISBOW Waterpas Presisi
    Deskripsi:
    Spirit Precision Level 150mm
    atribut:
    • Dimensions (LxWxH)(mm): 275x85x60
  15. HighPoint Lemari Metal Granada
    Mulai

    Rp1.899.900

    HighPoint Lemari Metal Granada
    Deskripsi:
    Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosong
    atribut:
    • Color: Grey
  16. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  17. LDI INDUSTRIES Oil Level Gauges
    Mulai

    Rp469.900

    LDI INDUSTRIES Oil Level Gauges
    Deskripsi:
    These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
  18. monotaro Float Level Gauge
    Mulai

    Rp439.900

    monotaro Float Level Gauge
    Deskripsi:
    Float level gauge used to measure the float level of the carburetor.
    atribut:
    • Graduation Interval: 1
    • Measuring Range (mm) : 0 to 45
  19. Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.299.900

    Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.
    atribut:
    • Brand: DWYER
    • Hazardous Location Rating: Not Rated
    • Housing Material: Die Cast Aluminium
    • Includes Calibration Certificate: No
    • Mounting Orientation: Upright Only
    • Mounting Type: Flush-Mount
    • Nominal Dial Size (inch): 4
    • Process Connection Gender: Female
    • Process Connection Type: NPT
    • UNSPSC: 41112403
  20. ELESA Oil Level Indicator (Indikator Level Oli)
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge._x000D_-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
Daftar Harga level glass Terbaru October 2026
STARRETT Pocket LevelRp2.799.900
STARRETT Bench LevelRp3.399.900
STARRETT Master Precision LevelRp54.999.900
STARRETT Machinists Levels TubeRp1.699.900
KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Rp159.900
KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)Rp649.900
Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel)Rp219.999.900
STARRETT Machinists LevelRp6.799.900
Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)Rp1.499.900
Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)Rp2.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)