Beli level controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WATERLINE CONTROLS Water Level Controls
    Mulai

    Rp36.999.900

    WATERLINE CONTROLS Water Level Controls
    Deskripsi:
    The universal electronic water level controller provides precise control that compensates for wave action and manages water levels to within 1/8" of operating range.
    atribut:
    • UNSPSC: 41112407
    • Agency Compliance: ETL Listed
    • Application: Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks
    • Control Type: Electronic With Microprocessor For Site Automation or Integration
    • Enclosure Color: Gray
    • Enclosure Depth (inch): 6
    • Enclosure Height (inch): 8-3/4
    • Enclosure Type: NEMA 4X
    • Enclosure Width (inch): 10-1/2
    • Includes: Installation Instructions; Mounting Brackets and U Bolts; Sensor Wire; Stainless Steel Sensor Assembly; Waterline Controller in NEMA 4x Box
    • Input Voltage (VAC): 110 50/60 Hz
    • Maximum Circuit Length (ft): 50
    • Number of switches: 4
    • Operating Range (inch): 1-1/2, 3, 6, and 10
    • Relays (A): 30 at 250V AC
    • Sensor Cord Length (ft): 50
    • Sensor Dia. (inch): 3
    • Sensor Length (inch): 20
    • Sensor Placement: On The Environment Wall or In A Static Pipe
    • Sensors Included: Fill Height With High and Low Level Alarm and Low Heat Cut Off
    • Switch Type: (4)SPST
    • Type: Universal
    • Valve: Can Be Used With 1 in Npt And 110Vac Or Eqivalent Made By Asco Model 8221
  2. SELEC Water Level Controller
    Mulai

    Rp469.900

    SELEC Water Level Controller
    Deskripsi:
    Water Level Control- Operating Voltage : 85 - 270VAC, 50/60Hz- Output contact : 1 C/O (SPDT)- Used for drain and fill cotrol- For 1 & 2 water tank
    atribut:
    • Size (mm): 35x90
  3. FLOWLINE Liquid Level Transmitter Display
    Mulai

    Rp6.599.900

    FLOWLINE Liquid Level Transmitter Display
    Deskripsi:
    These transmitter displays are for use with liquid-level sensors. They display liquid levels in a tank or sump container that are measured by a remote liquid level sensor.
    atribut:
    • UNSPSC: 41111938
    • Application: General Purpose
    • Brand: FLOWLINE
  4. SIEMENS SITRANS LUT400 Series Ultrasonic Level Controller
    Mulai

    Rp70.999.900

    SIEMENS SITRANS LUT400 Series Ultrasonic Level Controller
    Deskripsi:
    SITRANS LUT400 Series Ultrasonic level controller: continuous, non-contact, 60 m (197 ft) range. Monitors level, volume, and volume flow in liquids, slurries, and solids. With high accuracy volume flow and built in data logging. - Model: SITRANS LUT420 - Level controller Enclosure Display Options: With display Input Voltage: 100 to 230 V AC +/- 15% Cable Inlet: 3 cable inlets, 3 M20 plastic cable glands supplied Number of measurement points: Single point system (includes one transducer input,one mA output and one external temperature sensor input) Communications & I/O: HART, 2 discrete inputs, 3 relays Approvals: General Purpose CE, FM, CSA US/C, UL, RCM,EAC,KCC -
    atribut:
    • Export Control Regulations: ECCN : 3A991X/AL : N
    • Net Weight (kg): 6
    • Commodity Code: 90261029
    • Country of Origin: Canada
  5. Traftek Air Cooler
    Mulai

    Rp25.999.900

  6. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp14.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  7. MAC3 Floating Switch
    Mulai

    Rp1.099.900

    MAC3 Floating Switch
    atribut:
    • Dimensions (mm): 106x154x54
    • Microswitch Type: 16(4)A 250 V, 20(8)A 250 V
    • Switching Angle (°): +20/-45
    • Isolation Degree: IP68
    • Nominal Pressure (bar): 1
    • Body Material: Non-toxic Polypropylene (PP)
    • Cable Length (m): 5
    • Maximum Fluid Temperature (°C): 50
    • Standard Cables: PVC 3X1, H07RN-F 3X1
  8. Nohken Cable Suspended Float Sensor
    Mulai

    Rp4.799.900

    Nohken Cable Suspended Float Sensor
    Deskripsi:
    The FQ-6 cable suspended float sensors are designed to provide the control signals for a differential pump control system. These top mounting sensors are suitable for use in a wide variety of open tanks or vessels. The control differential in the FQ-6 is adjustable from 270mm. The ABS covered float and the PVC cable make them ideal for most pump control applications A number of float units can be used together to give multiple level switch points in one flanged holder. Each float can be easily assembled on site and the switch operating points are adjusted by altering the length of the cable.
    atribut:
    • Operating Temperature (°C): -10 to 50
    • Maximum Pressure (kPa): 200
    • Minimum S.G: 0.7
    • Cable Length (m): 6 (max. 20m)
    • Life Expectancy: 1x105 Operations
    • Allowable Impact (m/s²): 100
  9. LARKIN Water Level Control
    Mulai

    Rp429.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  10. Solinst Water Level
    Mulai

    Rp25.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
  11. CIC Water Level Control
    Mulai

    Rp379.900

    CIC Water Level Control
    Deskripsi:
    - Pengendali pompa air sehingga pompa tersebut dapat ON dan OFF secara otomatis sesuai kebutuhan, - Setiap pembelian termasuk : Electrode holder, socket +3 batang, - Electrode 1M dan 3 batang electrode @1 meter.
    atribut:
    • Type: AFR-1
    • Voltage (V AC): 220
  12. PROXIMITY Powder & Bulk Level Control
    Mulai

    Rp10.999.900

    PROXIMITY Powder & Bulk Level Control
    Deskripsi:
    These Proximity powder and bulk level controllers are sensors that monitor levels of powder or bulk materials. Paddle switches utilize a motor-driven rotating paddle detection method and are commonly used in silos and hoppers. Tuning fork switches utilize vibration measurement to detect levels and are ideal for powders and fine-grained solids. Capacitive switches measure changes in capacitance for level detection of powder or bulk material and liquids for food and beverage, wastewater, and pharmaceutical applications.
    atribut:
    • Brand: PROXIMITY
    • Output Type: SPDT
    • Switch Type: SPDT
  13. DV Water Level Control
    Mulai

    Rp299.900

    DV Water Level Control
    atribut:
    • Function: Floatless Level Switch
    • Voltage Rate (V): 220-240AC
    • Current Rate (A): 5
    • Mounting: Screw
  14. OMRON Proximity sensor liquid level sensor E2K-L
    Mulai

    Rp3.399.900

    OMRON Proximity sensor liquid level sensor E2K-L
    Deskripsi:
    Bypass pipe mounting type. Amplifier built-in type, space-saving
  15. Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level Sensor
    Mulai

    Rp47.999.900

    Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level Sensor
    Deskripsi:
    Ultrasonic measurementTime-of-FlightProsonic FMU40FMU40-ARB2A2Cost effective device for sophisticated level measurement in liquids and bulk solids for up to 5m
    atribut:
    • Accuracy (mm): ±2 or ±0.2% of set measuring range
    • Ambient Temperature (°C): -40 to 80
    • Ambient Temperature (°F): -40 to 176
    • Blocking Distance (ft): 0.8
    • Blocking Distance (m): 0.25
    • Certificates/Approval: ATEX, FM, CSA, IEC, INMETRO, NEPSI
    • Characteristic/Application: Compact ultrasonic transmitter
    • Communication: 4...20 mA HART
    • Liquid Application Limit: For higher resistance: FMU42/FDU9x Foam / high turbulence possible: FMU41/FDU91 Fast filling and discharging rate: FMU90 + FDU9x Level limit detection: FMU90 + FDU9x
    • Main Wetted Parts: PVDF
    • Maximum Measurement Distance (m): Liquids: 5 (16ft), Solids: 2 (6.6ft)
    • Measuring Principle: Ultrasonic
    • Measuring/Application Task: Continuous / Liquids, Continuous / Solids, Liquids
    • Process Connection: G / NPT 1 1/2inch
    • Process Pressure/Maximum Overpressure Limit (bar): 0.7 to 3 abs
    • Process Pressure/Maximum Overpressure Limit (psi): 10 to 44
    • Process Temperature (°C): -40 to 80
    • Process Temperature Range (°F): -40 to 176
    • Solid Application Limits: Take notice of range diagram
    • Supply/Communication: 2-wire HART
  16. Onda Water Level Control Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Onda Water Level Control Switch
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  17. Fort Water Level Control
    Mulai

    Rp119.900

    Fort Water Level Control
    Deskripsi:
    For 1 water tank
    atribut:
    • Frequency (Hz): 50/60
Daftar Harga level controller Terbaru March 2026
WATERLINE CONTROLS Water Level ControlsRp36.999.900
SELEC Water Level ControllerRp469.900
Fort Water Tank Control Float SwitchRp56.900
FLOWLINE Liquid Level Transmitter DisplayRp6.599.900
SIEMENS SITRANS LUT400 Series Ultrasonic Level ControllerRp70.999.900
Traftek Air CoolerRp25.999.900
Grundfos Pump Submersible SQ Series (Pompa Celup)Rp14.999.900
MAC3 Floating SwitchRp1.099.900
Nohken Cable Suspended Float SensorRp4.799.900
LARKIN Water Level ControlRp429.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)