KENIS Water level water temperature data logger

Sebelum PPN:
Rp59.999.900
Spesifikasi
Dimensions (mm)195x16
Mass (g)About 200
Operating Temperature/Humidity Range-40 to 80°C/100%RH
Temperature Measurement Range (°C)-40 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water level and temperature data logger in a robust stainless steel housing. With 4000000 memories and 4 years battery life, it is suitable for long-term data logging. Recorded data can be quickly downloaded to a personal computer using a USB cable, making it easy to perform various data analyses.
* Separately sold software is required to extract data. * If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait