Beli level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOD Aluminium Level (Waterpass)
    36%
    Mulai

    Rp229.900

    KOD Aluminium Level (Waterpass)
    Deskripsi:
    -Professional aluminum I-beam level.-Robust with the edge cover.-Large easy-to-see vials.-Convenient for steel work with iron frame magnets measurement.-For horizontal/vertical, and 45° measurements.
  2. BIG DAISHOWA Level Master (Waterpas Presisi)
    Mulai

    Rp25.999.900

    BIG DAISHOWA Level Master (Waterpas Presisi)
    Deskripsi:
    2-axis simultaneous detection Level transmission Completion of leveling is transmitted by LED and buzzer Optical level detection sensor adoptedFor level control of machine tools and precision assembly equipment
    atribut:
    • Battery Life (continuous use): 50
    • Mass (kg): 0.985
    • Minimum Reading (mm): 0.01/1m
    • Operating Temperature Range (°C): 0 to 40 (recommended 20 ± 5)
    • Power Supply: Alkaline battery: LR03 (AAA) x 4P
  3. EBISU (Level) Box Type E
    Mulai

    Rp199.900

    EBISU (Level) Box Type E
    Deskripsi:
    It can be adjusted and calibrated with a standard level precision adjustment mechanism. High precision bubble tube
    atribut:
    • Nominal Size (mm): 300
    • Dimensions (mm): 20x49.5x300
  4. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  5. TRUSCO Iron Level
    Mulai

    Rp769.900

    TRUSCO Iron Level
    Deskripsi:
    -Equipped with horizontal precision correction mechanism.-With V-groove.-To check linearity of welding works etc.
    atribut:
    • Dimensions: 300x42.0x22.0mm
    • Magnet: None
    • Purpose of Use: To check linearity of welding works etc.
  6. SK Mini Level
    30%
    Mulai

    Rp139.900

    SK Mini Level
    atribut:
    • Magnet: None
  7. SHINWA Mini Level Revo
    Rating:
    80% of 100
    (1)
    Mulai

    Rp85.900

    SHINWA Mini Level Revo
    atribut:
    • L x H x Thickness (mm): 42x15x15
    • Magnet: None
    • Precision (mm/m): ± 2.5
    • Sensitivity (mm/m): 0.5
    • Finish Material: Main body: Acrylic resin
  8. Ebisu Diamond ToBi Level
    Mulai

    Rp589.900

    Ebisu Diamond ToBi Level
    atribut:
    • L x H x Thickness (mm): 100x43x19
    • Magnet: 1 Location
    • Finish Material: Main Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)
    • Precision: within ±1.00mm/m=±0.0573°
    • Sensitivity: 0.50mm/m=0.0286°
  9. YUKEN Pressure Control Valve HG-06 Type
    Mulai

    Rp9.399.900

    YUKEN Pressure Control Valve HG-06 Type
    Deskripsi:
    These valves are hydraulically damped, direct operated, pressure control valves which can be actuated by internal or external pilot pressure.H Type Pressure Control ValvesThere are various types of valve including sequence, unloading and low pressure relief valves, all of which are operated by a pressure rise in the circuit, sensed either internally or remotely.
    atribut:
    • Type of Mounting: Sub-plate Mounting
    • Valve Size: 06
    • Design Number: 22
    • Maximum Flow Rate (L/minute): 125
    • Maximum Operating Pressure (MPa): 21
  10. JOHNSON LEVEL Optical Level, Transit Level & Theodolite
    Mulai

    Rp11.999.900

    JOHNSON LEVEL Optical Level, Transit Level & Theodolite
    Deskripsi:
    Optical levels focus their telescope on an object to measure height differences, estimate distances, and check alignments. Also known as dumpy levels, they are commonly used when excavating, landscaping, and setting foundations and concrete forms.
    atribut:
    • UNSPSC: 27111802
    • Horizontal Graduations: 1°
    • Minimum Focus Diameter (ft): 4
    • Tripod Thread Size (inch): 5/8-11
    • Vertical Graduations: 1°
  11. JOHNSON LEVEL Box, I-Beam & Torpedo Level
    Mulai

    Rp189.900

    JOHNSON LEVEL Box, I-Beam & Torpedo Level
    Deskripsi:
    Standard box levels have a long frame with flat ends and square edges that provide better protection of the spirit vials, greater durability, and more resistance to twisting and bending than I-beam levels. Their frame length allows more accurate readings across longer distances than the shorter frame of torpedo levels.
    atribut:
    • UNSPSC: 27111802
  12. Shinwa Rules Blue Level Jr. 2 200mm
    Mulai

    Rp309.900

    Shinwa Rules Blue Level Jr. 2 200mm
    Deskripsi:
    A professional lightweight and compact level.It is a high-precision compact level.Comes with a water-washable bubble tube cover.Comes with a vertical bubble tube and a 45 ° bubble tube.* Be sure to check the accuracy before measurement.
    atribut:
    • Accuracy: ± 1.0mm/m = ± 0.0573 °
    • Main Unit Dimensions (mm): 200x50x20
    • Nominal Size (mm): 200
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Sensitivity: 0.35mm/m=0.0201°
  13. JOHNSON LEVEL Waterpass Digital (Sipat Digital)
    Mulai

    Rp3.599.900

    JOHNSON LEVEL Waterpass Digital (Sipat Digital)
    Deskripsi:
    Magnetic digital levels stick to steel, cast iron, and other ferrous metal surfaces to provide readings while keeping hands free to reposition components and materials. They are commonly used when grading steel-reinforced concrete and leveling metal studs, pipe, and conduit.
    atribut:
    • UNSPSC: 27111802
    • Accuracy (0° and 90°): ±0.10°
    • Accuracy (Other Angles) (°): ±0.20
    • Accuracy (Standard): ±0.10°
    • Display Type: LCD
    • Frame Material: Aluminium
    • Includes Battery: Yes
    • Magnet Type: Rare Earth
    • Magnetic: Magnetic
    • Measuring Range (Maximum): 90°
    • Measuring Range (Minimum): 0°
    • Measuring Units: Decimal; Degrees; Feet; Fractional; Inches; Meters; Millimeters; Percent
  14. IMEX Magnification Auto level
    Mulai

    Rp6.699.900

    IMEX Magnification Auto level
    Deskripsi:
    Combining an all steel, fully sealed housing for all weather protection and high magnification. IMEX LAR28 are the most robust auto-levels available. A magnetic damping compensator ensure better stability and reliability in all conditions.
  15. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  16. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  17. KRISBOW Spirit Level Torpedo (Waterpass)
    Mulai

    Rp159.900

    KRISBOW Spirit Level Torpedo (Waterpass)
    atribut:
    • Dimensions (LxWxH)(mm): 230x40x20
  18. Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Mulai

    Rp1.499.900

    Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Deskripsi:
    Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
    atribut:
    • UNSPSC: 40141616
    • Body Material: Bronze
    • Gauge Glass Diameter (inch): 5/8
    • Vessel-Connection Type: NPT
  19. Pentax Automatic Level
    Mulai

    Rp8.899.900

    Pentax Automatic Level
    atribut:
    • Shortest Focusing Distance (m): 0.3
    • Bubble Tube Sensitivity (mm): 8'/2
    • Standard (Certified): JSIMA (japan surveying instruments manufacturers' association)Certificate of Inspection Issued (charged)
Daftar Harga level Terbaru October 2026
KOD Aluminium Level (Waterpass)Rp229.900
BIG DAISHOWA Level Master (Waterpas Presisi)Rp25.999.900
EBISU (Level) Box Type ERp199.900
TRUSCO Aluminium Level (Waterpass)Rp269.900
TRUSCO Iron LevelRp769.900
SK Mini LevelRp139.900
SHINWA Mini Level RevoRp85.900
Ebisu Diamond ToBi LevelRp589.900
YUKEN Pressure Control Valve HG-06 TypeRp9.399.900
Obishi Keiki Seisakusho Level Precision Fix LevelRp6.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)