Beli led lighting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. In-Lite Lampu LED Kapsul
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    In-Lite Lampu LED Kapsul
    atribut:
    • Color: Cool Daylight
    • Base/Fitting: E27
  2. NERO Electric Ultra Bright LED Panel Light 60X60
    Mulai

    Rp829.900

    NERO Electric Ultra Bright LED Panel Light 60X60
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • Type: Panel Light / 220-240V / 50/60 Hz / 120° / ‘Wide Range 100-265V ”
    • Replacement: 18W T8 fluorescent tube x 3
    • Luminous Flux: 3100 lm
    • CCT: Super Daylight / Super Coolwhite / Bright Warmwhite
    • Dimensions (mm): 600 x 600 x 9
    • Lifetime: 30000 hours
  3. Pelican Remote Area Lighting System
    Mulai

    Rp119.999.900

    Pelican Remote Area Lighting System
    Deskripsi:
    All new and more powerful 9470 Remote Area Lighting System (RALS) provides convenient and ecologically responsible alternatives to wasteful generator powered lights. Engineered with the Intelligent Control System which calculates and displays current battery life. Additionally, it allows the user to regulate the intensity of the light, choose the desired run time or select from three pre-set power levels. Built with versatility in mind, the 9470 RALS features four telescopic masts (each extends to nearly 6 feet) and four 360° articulating light heads. The system's next-generation LEDs combine to radiate up to 24,000 lumens (6,000 per light head). Powered by rechargeable batteries, the system offers remote activation via a Bluetooth app which allows varied light output from 100% - 0%. For extended applications, the 9470 can run continuously on wall power. The ability to leave on charge allows you to always be prepared. A 12volt power port including a dual USB adapter provides power for multiple peripheral devices. Built self-contained in a tough-as-nails Pelican case, the 9470 is compact and provides easy ground transport with a retractable pull handle and stainless steel ball-bearing polyurethane wheels.
    atribut:
    • Lens Material: Polycarbonate (PC)
    • Head (LxWxD) (inch): 8.25x5.75x2.25 (21x14.6x5.7cm)
    • Closed (LxWxD) (inch): 24.75x20.00x11.75 (62.9x50.8x29.8cm)
    • Light Head Height (max) (inch): 82.00 (208.3cm)
    • Beam Spread: 120°
    • Cord Length (inch): 13.78 (35cm)
    • Head Material: Aluminium
    • IP Rating: 54
    • Lamp Heads: 4
    • Lamp Type: LED
    • Lumens (High): 24000
    • Mast Material: Aluminium
    • Material: Body; Polypropylene
    • Number of Leds: 40
  4. RS PRO Type K Thermocouple
    Mulai

    Rp329.900

    RS PRO Type K Thermocouple
    Deskripsi:
    Old Colour Code, BS1843Thermocouples, bayonet adaptors, compensating and extension cables and connectors.,These BS1843 products are being phased out, having been replaced with a new colour code standard BS4937 Part 30 1993 (IEC 584-3 1989 modified for international use). System Calibration is available on selected probes and includes the full charge of the instrument and probe.RS Pro BS1843 Type K & Type T Exposed Junction Wire ThermocoupleFrom RS Pro type K and Type T thermocouple temperature sensors colour coded to the former British Standard – BS1843-1952 with a Class 1 tolerance in accordance with IEC 584-2 (formerly BS4937:1983) standards for optimum accuracy. These thermocouple temperature sensors feature a welded tip exposed junction for a fast response time. The leads have a durable PTFE insulation for resistance to oils, acids and other fluidsApplicationsExposed junction thermocouples are more prone to corrosion and are recommended for measuring flowing or static non-corrosive gas temperatures. Applications for these Type K and Type T thermocouples include test and development, test and measurement, temperature mapping and OEM applications.
    atribut:
    • Thermocouple Type: K
  5. Philips Lampu LED
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

    Philips Lampu LED
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  6. Pelican Remote Area Lighting System
    Mulai

    Rp39.999.900

    Pelican Remote Area Lighting System
    Deskripsi:
    All new and more powerful 9460 Remote Area Lighting System (RALS) provides convenient and ecologically responsible alternatives to wasteful generator powered lights. Engineered with the Intelligent Control System which calculates and displays current batt
    atribut:
    • Color: Black
    • Battery Type Lifespan: Sealed Lead Acid (SLA) 500 cycles
    • Body & Lens: Polypropylene
    • Charge Time: 8Hours
    • IP Rating: 54
    • Lamp Life: 50000Hours
    • Lamp Type: LED
    • Voltage: 12.0V
  7. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  8. GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp14.900

    GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Fitting: E27
    • CRI: >/= 80
    • Lifetime: 20000
  9. Philips Lampu LED Bulb MyCare (Lampu Bohlam)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp39.900

  10. EcoLink Panel LED
    Mulai

    Rp359.900

    EcoLink Panel LED
    Deskripsi:
    Keunggulan:-CRI8O sehingga objek yang disinari akan lebih sesuai dengan warna aslinya.-Ukuran panel yang tipis (34mm) untuk pemasangan yang lebih rapi-Berlaku untuk berbagai jenis pemasangan (ditanam, dipasang di permukaan, dan/atau digantung”)-Memiliki 2 ukuran untuk memenuhi berbagai aplikasi
    atribut:
    • Power (W): 35
    • Lumen (lm): 2600
    • Lamp Life (hour): 15000
  11. Brilliant Lighting Downlight Panel LED
    Mulai

    Rp79.900

    Brilliant Lighting Downlight Panel LED
    Deskripsi:
    SNI SUCOFINDO PCS00818.02 NPB 119-116-191308
    atribut:
    • IP Grade: 20
  12. In-Lite Lampu Sorot INF027
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    In-Lite Lampu Sorot INF027
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00774.03
    • Voltage (V): 220-240
  13. In-Lite Lampu Plafon LED Panel Inbow-Kotak
    Mulai

    Rp58.900

    In-Lite Lampu Plafon LED Panel Inbow-Kotak
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00775.01
  14. TEMPCO Heavy Duty Thermocouple Type K
    Mulai

    Rp12.999.900

    TEMPCO Heavy Duty Thermocouple Type K
    atribut:
    • UNSPSC: 41112219
  15. PLATINUM Light Panel with Frame
    Mulai

    Rp259.900

    PLATINUM Light Panel with Frame
    atribut:
    • Finishing Material: Board: Polystyrene, Frame: Aluminium, Film: Recycled Polyethylene (PET), Suspension Metal Fitting: Steel
  16. LITHONIA LIGHTING 2x4ft. LED Panel & Troffer
    Mulai

    Rp3.399.900

    LITHONIA LIGHTING 2x4ft. LED Panel & Troffer
    Deskripsi:
    The flat lens of these LED panels focuses light downward and reduces glare to provide a smooth, consistent lighting effect.
    atribut:
    • Dimmable: Yes
    • Light Technology: LED
    • Nominal Length (ft): 2x4
Daftar Harga led lighting Terbaru March 2026
In-Lite Lampu LED KapsulRp30.900
NERO Electric Ultra Bright LED Panel Light 60X60Rp829.900
LIGHTSPRO Lampu LED Bohlam (Bohlam Lampu)Rp16.900
MASKO LED Panel LampRp299.900
Pelican Remote Area Lighting SystemRp119.999.900
RS PRO Type K ThermocoupleRp329.900
Philips Lampu LEDRp31.900
Pelican Remote Area Lighting SystemRp39.999.900
Fort Kabel Sensor Suhu (Thermocouple)Rp21.900
GL General Lighting LED Bulb E27 (Bohlam Lampu)Rp14.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)