Beli leak detector refrigerant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tasco Detektor Kebocoran (Pendeteksi Kebocoran)atribut:
- Content Set: Main unit ; AC/USB adapter for charging ; USB cable for charging ; Dedicated carrying case
- Depth (mm): 198
- Detection Display Method: Buzzer sound and 9-stage LED indicator
- Detection Sensitivity (g/year): 3.0 (TURBO), 10 (Hi), 50 (Mid), 100 (Lo)
- Height (mm): 42.5
- Power Supply: Lithium-ion battery 100V rechargeable (via AC adapter)
- Target Gases: R410A, R32, R407C, R404A, R134a, R1234yf, R22, R12, etc.
- Width (mm): 70
- FUSO Refrigerant Gas Leak Detector (Pendeteksi Kebocoran Gas)atribut:
- Body Material: Plastic
- Amprobe Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Freon)Deskripsi:Troubleshoot air conditioning systems quickly and accurately with Amprobe RLD-1 Refrigerant Leak Detector. State of the art technology assures precise, unambiguous readings, and makes leak detection across a wide variety of refrigerants easy and quick.atribut:
- Detectable Gases: R-134a, R-404A, R-407C, R-410A, R-22
- Sensitivity (R-22, 134a): H – 3g/year, M – 15g/year, L – 30g/year
- Sensitivity (R-404A, 407C, 410A): H – 4g/year, M – 20g/year, L – 40g/year
- Alarm Method: Buzzer, tricolor LED Bar Indicator
- Power (V): 3 (DC)
- Snake Tube Length (cm): 40
- TESTO Detektor Kebocoran (Alat Deteksi Bocor)Deskripsi:Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.atribut:
- Operating Humidity: 20 to 80 %RH
- Operating Temperature (°C): -20 to +50
- Reaction Time: < 1 s
- Sensitivity: 3 g/a
- Standards: EN 14624:2012
- Alarm Function: Optical; audible
- Battery Life: 6 h (Continuous Operation)
- Battery Type: 1 battery block (6 cells NiMh)
- Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
- Dimensions (mm): 190x57x42
- Leakage alarm: optical and audible alarm
- Length of gooseneck (mm): 370
- Product Color : Black
- Start-up Time: < 50 s (0 ... +50 °C); < 80 s (-20 ... 0 °C)
- Storage Temperature: -25 to +70 °C
- Weight (g): 348
- Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi)Deskripsi:Primary Specification - Detectable Refrigerants : R410A,R407C,R404A,R134a,R22,R32 etc.- Maximum sensitivity : 3g/yr(Hi), 20gr(Mi), 40gr/yr(Lo). R410A- Indicator : Buzzing alarm/seven level LED visual indicator(3 colors)- Warm-up Time : Approx. 45atribut:
- Weight (g): 420 (include battery)
- Dimensions (mm): 66x222x51
- Operating Temperature (°C): 0-45
- Warm Up Time: 45seconds
- TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran)Deskripsi:The testo 316-3 refrigerant leak detector is one piece of kit that you as a refrigerant technician just won’t want to be without. The handheld leak detector can detect all the most common cooling agents. And the smallest leaks. Comes with an automatic zero setting that also enables you to locate leaks in contaminated rooms.testo 316-3 leak detector - benefits at a glanceCan detect all common cooling agents: CFCs, HFCs, FCsHighly sensitive ( < 4 g/a - 1g/a according to DIN EN14624:2012 standard) - can detect even the smallest leaks Ready for use - there’s no need to select cooling agent characteristics firstAutomatic zero setting - can detect leaks in rooms that are already contaminatedVisual and audible alarm which are activated when a leak is detectedQuick and easy sensor changeComplies with specifications for F gases regulations, SAE norm J1627 and DIN EN 14624:2012 standard What’s includedtesto 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration certificate, batteries, filter. Product Includes: testo 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration protocol, batteries, filter.Sensor change by customer The simple design of the testo 316-3 enables the sensor to be changed in just a few seconds and means the sensor is always ready for use. Tightness testing of refrigeration systems The testo 316-3 meets all the requirements of the F gases regulation thanks to the high sensitivity of 4 g/a. This means you can find every leakage – no matter whether it involves an R22, R134a, R410a or another refrigerant.atribut:
- Operating Humidity: 20 to 80 %RH
- Operating Temperature (°C): -18 to +50
- Sensitivity: 4 g/a (0.15 oz/a)
- Standards: EN 14624:2012; SAE J1627
- Storage Temperature: 0 to +50 °C
- Battery Life: 16h permanent Operation
- Battery Type: 2xD
- Detectable: R22; R134a; R404A; R410A; R507; R438A; and all CFCs, HFCs, and HCFCs
- Dimensions (mm): 270x60x61
- EU-/EG-guidelines: 2004/108/EG
- Life-time sensor: Approx. 80 to 100 h (corresponds to approx. 1 year)
- Product Color : Black
- Weight (g): 500 (incl. batteries)
- UEI TEST INSTRUMENTS Refrigerant Leak Detector Sense Level 3atribut:
- UNSPSC: 41111809
- TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)Deskripsi:These electronic leak detectors identify refrigerant leaks in vehicle air conditioning systems.atribut:
- UNSPSC: 41111809
- Application: Automotive A/C
- For use with: A/C Equipment
- Includes: (2) D Cell Batteries, Replacement Filters, Rugged Carrying Case., Sensor
- Manufacturer Part Number: TP-9360
- Material: Plastic
- Number of Pieces: 4
- Package Quantity: 1
- Sub Brand: PRO-ALERT
- Tool Type: Electronic Refrigerant Leak Detector
- TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)atribut:
- Color: Transparant
- Material: Principal components:Surfactants, Water
- Volume (ml): 354
- Purpose of Use: Discovery of gas leaks at welded joints and welds of various gas appliances and piping systems. Discovering refrigerant leaks in equipment such as air conditioners, refrigerators and piping junctions.
- CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)Deskripsi:CRC® HVAC Leak Detector diformulasikan secara khusus untuk mendeteksi kebocoran gas atau udara dengan cepat dan mudah. Formula berbasis air sehingga tidak berbau, tidak mudah terbakar, tidak mengandung minyak, silikon, atau pelarut berbahaya lainnya.CRC HVAC Leak Detector dengan cepat dan andal menemukan kebocoran dengan membentuk gelembung yang terlihat saat diaplikasikan pada kebocoran apa pun.- Mendeteksi dan menemukan kebocoran gas dalam sistem bertekanan dengan membentuk gelembung- Kompatibel dengan logam dan plastik- Produk Biodegradable (OECD 301B: 31%)Cara Penggunaan :1. Semprotkan CRC HVAC Leak Detector pada area yang akan diuji secara merata2. Gunakan tabung ekstensi untuk bagian yang sulit dijangkau3. Gelembung akan muncul tepat di lokasi yang mengalami kebocoran4. Saat digunakan pada sistem plastik, tembaga atau oksigen, segera bersihkan residu dengan menggunakan air5. Tidak untuk digunakan pada peralatan berenergi listrikatribut:
- Size (g): 510
- ASADA Leak Detector (Pendeteksi Kebocoran)Deskripsi:-Equipped with an infrared type(NDIR type)leak sensor for accurately detecting leaks.-Automatically switches among 3 stage sensitivity depending on the amount of leak.-Equipped with LED light at the tip of probe, making it easy to search for refrigerant leakage in dark place.-For detecting refrigerant leakage of large freezer/refrigerator, large air conditioning unit, packaged air conditioning, display case, etc.-Detection target: Fluorocarbon gas, HFO-1234yf, HFO-1234ze, HFO-1233zd, etc.-Leak check bottle-Spare filterx5-AC Adapter-Main unit cover-Storage Case
- SUPERIOR ACCUTRAK Detektor Kebocoran Ultrasonik ACCUTRAK (Pendeteksi Bocor Ultrasonik ACCUTRAK)atribut:
- UNSPSC: 41111809
- Brand: SUPERIOR ACCUTRAK
- DSZH Leak Detector (Pendeteksi Kebocoran)Deskripsi:Refrigerant Leak Detector is a perfect tool for maintaining the air-condition or a cooling system with compressor and Refrigerant. This unit uses a newly developed semi-conductor sensor which is extremely sensitive for variety of general used Refrigerant.atribut:
- Alarm Method: Buzzer, Tricolor LED bar Indicator
- Altitude (ft): <6500
- Altitude (m): <2000
- Auto Power Off (minute): 10
- Battery Life (hour): Approxomately 7 (normal use)
- Detectable Gases: CFCs: R11, R12, R13; HCFCs: R22, R502, R500; HFCs: R134a, R123, R125, R23, R404A, R407C, R410A and other halogen based compounds
- Dimensions (mm): 137x66x56
- Disable Auto Power OFF: Press \"ON/OFF\" button then power on the meter
- High Sensitivity (g/year): 3 (R-22, 134a); 4 (R-404A, 407, 410A)
- Low Sensitivity (g/year): 30 (R-22, 134a); 40 (R-404A, 407, 410A)
- Medium Sensitivity (g/year): 15 (R-22, 134a); 20 (R-404A, 407, 410A)
- Operating Humidity (%RH): <80
- Operating Temperature (°C): 0-40
- Power Usage: 4x AA size (6V DC) Alkaline Batteries
- Snake Tube Length (cm): 40
- Snake Tube Length (inch): 15.5
- Storage Humidity (%RH): <70
- Storage Temperature (°C): -10-60
- Warm-up Time (s): Approximately 45
- REED INSTRUMENTS Detektor Kebocoran Ultrasonik (Pendeteksi Kebocoran Ultrasonik)atribut:
- UNSPSC: 41111809
- AC Frequency Response (kHz): 40 to 40
- Brand: REED INSTRUMENTS
- Function: Pinpoints Leaks Generated By Pressure, Vacuum, Water, Gas or Air
- Includes: (2) Batteries; Carrying Case; Headphones; Transmitter
- Product Type: Ultrasonic Leak Detector
- Smart Sensor Detektor Kebocoran Refrigeran (Pendeteksi Freon)Deskripsi:Alat pendeteksi kebocoran gas refrigerant, ethylene oxide, gas halogen.Sangat berguna untuk digunakan oleh teknisi-teknisi untuk pengerjaan seperti mesin pendingin, ac, dll.Alat berukuran kecil dan portable sehingga sangat mudah dibawa kemana-manaatribut:
- Battery Type Usage: 3xAAA
- Gas Detection Type: CFCs (R11, R12, R500, R503); HCFCs (R22, R123, R124, R502); HFCs (R134a, R404a, R125); Ethylene Oxide (hospital equipment); Refrigerant gases (air conditioning, refrigeration, storage/recovery); Halon gases (fire extinguishing systems)
- LEAK-SEEKER Halogen Leak Detectors (Pendeteksi Kebocoran)atribut:
- UNSPSC: 41111809
- For use with: HVACR Refrigerant Devices
- Includes: (3) C Batteries; Case
- Manufacturer Part Number: LS2
- Product Type: Leak Detector
- Sensitivity Level: Automatically Adjusted
- Sensitivity per Year (oz/year): 0.1 oz/yr
- Type: Refrigerant
- Voltage (V): 4.5
- Value Leak Detector (Pendeteksi Kebocoran)Deskripsi:Electric leak detector for CFC, HCFC and HFC refrigerants. Its semiconductor sensor ensures precise measurement and a long service life. Equipped with rechargeable lithium batteries. The design of the device and the case allows for easy transport and use.atribut:
- Applicable Refrigerant: CFC, HCFC, HFC
- Battery Lifetime (hour): ≥8
- Working Temperature Range (°C): 0-40
- Calibration: Auto
- Dimensions (cm): 19x6.5x4
- Power (V): 5
- Probe Length (cm): 40
- Amprobe Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Gelombang Suara)Deskripsi:When equipment begins to fail due to an air or gas leak or vibration, or electrical discharge, the leakage point emits an ultrasonic sound wave that is above the natural range of human hearing. The ULD-420 Ultrasonic Leak Detector converts this ultrasonic sound into a signal that can be used to pinpoint the exact location of the equipment failure. When working in unpressurized systems or the pressure is not sufficient enough to detect or verify a leak with the Receiver alone use the Transmitter.
- Tasco Flaring Tool Set (Alat Pengembang Pipa)Deskripsi:We can flare copper pipes for conventional and new refrigerants.When flaring is completed, the clutch is activated and the handle turns freely to prevent unnecessary load.Compatible with new standards, compatible with annealed copper tube 3/4" (wall thickness 1.2mm).All types of Tasco brand flaring tools are eccentric for clean machining.Comes with an overload prevention mechanism when flaring is completed.Red band: 3/ 4 Copper tube (inner thickness 1.2mm) Indicates compliance with the new standard.White line: The white line makes it easy to understand positioning when clamping and prevents failures in machining work in misaligned locations.Pink Band: Indicates R410A compatibility. (New refrigerant)Clamp bar: Compatible with 1/4 to 3/4. Short sizes from 1/4 to 1/2 are also available.Eccentric processing: Rotates eccentrically and evenly You can reliably perform flaring.Dedicated aluminum case: The flaring tool, tube cutter, and reamer can be neatly stored.
Daftar Harga leak detector refrigerant Terbaru October 2026
| Tasco Detektor Kebocoran (Pendeteksi Kebocoran) | Rp11.999.900 |
| FUSO Refrigerant Gas Leak Detector (Pendeteksi Kebocoran Gas) | Rp9.999.900 |
| Amprobe Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Freon) | Rp14.999.900 |
| TESTO Detektor Kebocoran (Alat Deteksi Bocor) | Rp16.999.900 |
| Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi) | Rp9.099.900 |
| TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran) | Rp11.999.900 |
| UEI TEST INSTRUMENTS Refrigerant Leak Detector Sense Level 3 | Rp18.999.900 |
| TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran) | Rp13.999.900 |
| TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas) | Rp199.900 |
| CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas) | Rp239.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/f2P111767542-1.jpg)
/1xP111787069-1.jpg)
/avP106086391-1.jpg)
/1bP105735047-1.jpg)
/P103069302-1.jpg)
/1kP105735056-1.jpg)

/daP109348478-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Kebocoran%20Gas/TRUSCO%20Leak%20Check%20Defect%20Detector%20Spray%20(Pendeteksi%20Kebocoran%20Gas)/P102007815-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Kebocoran%20Gas/CRC%20HVAC%20Leak%20Detector%20(Pendeteksi%20Kebocoran%20Gas)/l0P107318756-1.jpg)
/P102862863-1.jpg)
/9dP109674337-1.jpg)
/hxP111129645-1.jpg)
/8vP109674319-1.jpg)
/dtP110909497-1.jpg)
/32P109419110-1.jpg)
/hoP111297636-1.jpg)
/adP106086373-1.jpg)
/1mP109151058-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)