FUSO Refrigerant Gas Leak Detector (Pendeteksi Kebocoran Gas)

Sebelum PPN:
Rp9.999.900 - Rp20.999.900
Spesifikasi
Body MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A low-cost fluorocarbon gas detector using a diffusion semiconductor sensor method.
- Equipped with background auto-zero correction function using digital processing.
- Eco-designed to save power with 40 hours of continuous use.
- Achieved the highest diffusion type sensitivity of 3g/year (R410A). -Easy to read LED indicator even in dark places.
- The battery box has a sealed structure that is resistant to temperature changes.
- Can be used in a wide range of locations, including cold regions and frozen/refrigerated warehouses. (-10~60℃)
- Small and lightweight handy type.
- A 40cm flexible cable that can be bent freely.
- Anyone can easily replace the sensor.
Use
For refrigerant gas leaks from air conditioning equipment, refrigeration equipment, car air conditioners, etc.

Ulasan Produk

Tidak ada ulasan