TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Operating Humidity20 to 80 %RH
Operating Temperature (°C)-18 to +50
Sensitivity4 g/a (0.15 oz/a)
StandardsEN 14624:2012; SAE J1627
Storage Temperature0 to +50 °C
Battery Life16h permanent Operation
Battery Type2xD
DetectableR22; R134a; R404A; R410A; R507; R438A; and all CFCs, HFCs, and HCFCs
Dimensions (mm)270x60x61
EU-/EG-guidelines2004/108/EG
Life-time sensorApprox. 80 to 100 h (corresponds to approx. 1 year)
Product Color Black
Weight (g)500 (incl. batteries)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 316-3 refrigerant leak detector is one piece of kit that you as a refrigerant technician just won’t want to be without. The handheld leak detector can detect all the most common cooling agents. And the smallest leaks. Comes with an automatic zero setting that also enables you to locate leaks in contaminated rooms.
testo 316-3 leak detector - benefits at a glance
Can detect all common cooling agents: CFCs, HFCs, FCs
Highly sensitive ( < 4 g/a - 1g/a according to DIN EN14624:2012 standard) - can detect even the smallest leaks 
Ready for use - there’s no need to select cooling agent characteristics first
Automatic zero setting - can detect leaks in rooms that are already contaminated
Visual and audible alarm which are activated when a leak is detected
Quick and easy sensor change
Complies with specifications for F gases regulations, SAE norm J1627 and DIN EN 14624:2012 standard
 What’s included
testo 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration certificate, batteries, filter.
 
Product Includes: testo 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration protocol, batteries, filter.Sensor change by customer The simple design of the testo 316-3 enables the sensor to be changed in just a few seconds and means the sensor is always ready for use. Tightness testing of refrigeration systems The testo 316-3 meets all the requirements of the F gases regulation thanks to the high sensitivity of 4 g/a. This means you can find every leakage – no matter whether it involves an R22, R134a, R410a or another refrigerant.
Feature
Can detect all the most common cooling agents: CFCs, HFCs, FCs**Highly sensitive – detects even the smallest leaks**Easy-to-use one-button operation**Complies with specifications for F gases regulations, SAE Code J1627 and DIN EN 14624:2012 standard**Leak detection in refrigeration engineering? Sure thing! The testo 316-3 refrigerant leak detector can detect all the most common cooling agents and locate even the smallest leaks. Complies with all important regulations and norms. One piece of kit you as a refrigerant technician won’t want to be without.

Ulasan Produk

Tidak ada ulasan