Beli leak detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASADA Leak Detector (Pendeteksi Kebocoran)
    Mulai

    Rp9.699.900

    ASADA Leak Detector (Pendeteksi Kebocoran)
    Deskripsi:
    -Equipped with an infrared type(NDIR type)leak sensor for accurately detecting leaks.-Automatically switches among 3 stage sensitivity depending on the amount of leak.-Equipped with LED light at the tip of probe, making it easy to search for refrigerant leakage in dark place.-For detecting refrigerant leakage of large freezer/refrigerator, large air conditioning unit, packaged air conditioning, display case, etc.-Detection target: Fluorocarbon gas, HFO-1234yf, HFO-1234ze, HFO-1233zd, etc.-Leak check bottle-Spare filterx5-AC Adapter-Main unit cover-Storage Case
  2. Besantek Detektor Kebocoran Air Pipa (Pendeteksi Kebocoran Pipa)
    Mulai

    Rp199.999.900

    Besantek Detektor Kebocoran Air Pipa (Pendeteksi Kebocoran Pipa)
    Deskripsi:
    The BESANTEK BST-WLD02+ Pipe Water Leak Detector with LCD Touch Screen, 1 to 5000 Hz Frequency Range, is a high performance leak detector that has powerful anti-jamming and data processing capabilities. Equipped with the latest digital signal processing chip and a digital filter chip, its 16M cache integrated controller is highly responsive. In particular, it can filter with the interference of environmental noise, screening out the leakage noise, thereby allowing the operator to lock leakage points quickly.The BST-WLD02+ Pipe Water Leak Detector features a 7-inch high-definition digital color LCD touch screen with a resolution of 800 x 480 pixels; it provides eight display pages, can clearly show measurement parameters, and is intuitively designed for simple operation.The distribution of the noise signal can be displayed at each frequency in real time. The detector applies an automatic drawing continuous noise curve (point of measurement) within a certain time, so that the leakage point position is determined more quickly. The sensor uses a built-in preamp circuit, using a rubber ring seal and cushion, and the application of professional acoustic methods, making the ability to capture noise that is higher than similar products.The BST-WLD02+ Pipe Water Leak Detector adopts the latest noise detecting element and therefore sounds highly clear. The number and time of recordings is unlimited and not lost after shut down, meaning it can be analyzed at any time.Using a large capacity battery, the BST-WLD02+ Pipe Water Leak Detector can operate for more than ten hours, and can be removed for charging and online charging. The super anti-jamming circuit design, digital signal and analog signal effectively isolate and eliminate the noise generated by the digital circuit.Complette:1 - Touch Screen Display1 - Headset1 - Connecting Line1 - Connector1 - Sensor1 - Listening Rod1 - Charger1 - Carrying Case1 - Instruction Manual
    atribut:
    • Audio Amplifier Gain: Adjustable within the class of 100
    • Depth (m): 2
    • Frequency Range (Hz): 1132254
    • LCD (inch): 7 (HD Digital Color LCD Touch Screen)
    • Operation Mode: Spectral Analysis Filter Analysis Fine Mode Point Measurement
    • Power Source (V): 3.7 (40000mAh Recharge Li-ion Battery)
    • Record: 8 Sections Totaling Eight Minutes of Recording, Not Lost After Shut Down
    • Stand-by Time (hour): 10
  3. CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)
    Mulai

    Rp239.900

    CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)
    Deskripsi:
    CRC® HVAC Leak Detector diformulasikan secara khusus untuk mendeteksi kebocoran gas atau udara dengan cepat dan mudah. Formula berbasis air sehingga tidak berbau, tidak mudah terbakar, tidak mengandung minyak, silikon, atau pelarut berbahaya lainnya.CRC HVAC Leak Detector dengan cepat dan andal menemukan kebocoran dengan membentuk gelembung yang terlihat saat diaplikasikan pada kebocoran apa pun.- Mendeteksi dan menemukan kebocoran gas dalam sistem bertekanan dengan membentuk gelembung- Kompatibel dengan logam dan plastik- Produk Biodegradable (OECD 301B: 31%)Cara Penggunaan :1. Semprotkan CRC HVAC Leak Detector pada area yang akan diuji secara merata2. Gunakan tabung ekstensi untuk bagian yang sulit dijangkau3. Gelembung akan muncul tepat di lokasi yang mengalami kebocoran4. Saat digunakan pada sistem plastik, tembaga atau oksigen, segera bersihkan residu dengan menggunakan air5. Tidak untuk digunakan pada peralatan berenergi listrik
    atribut:
    • Size (g): 510
  4. TESTO Detektor Kebocoran (Alat Deteksi Bocor)
    Mulai

    Rp16.999.900

    TESTO Detektor Kebocoran (Alat Deteksi Bocor)
    Deskripsi:
    Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.
    atribut:
    • Operating Humidity: 20 to 80 %RH
    • Operating Temperature (°C): -20 to +50
    • Reaction Time: < 1 s
    • Sensitivity: 3 g/a
    • Standards: EN 14624:2012
    • Alarm Function: Optical; audible
    • Battery Life: 6 h (Continuous Operation)
    • Battery Type: 1 battery block (6 cells NiMh)
    • Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
    • Dimensions (mm): 190x57x42
    • Leakage alarm: optical and audible alarm
    • Length of gooseneck (mm): 370
    • Product Color : Black
    • Start-up Time: < 50 s (0 ... +50 °C); < 80 s (-20 ... 0 °C)
    • Storage Temperature: -25 to +70 °C
    • Weight (g): 348
  5. Tasco Detektor Kebocoran (Pendeteksi Kebocoran)
    Mulai

    Rp11.999.900

    Tasco Detektor Kebocoran (Pendeteksi Kebocoran)
    atribut:
    • Content Set: Main unit ; AC/USB adapter for charging ; USB cable for charging ; Dedicated carrying case
    • Depth (mm): 198
    • Detection Display Method: Buzzer sound and 9-stage LED indicator
    • Detection Sensitivity (g/year): 3.0 (TURBO), 10 (Hi), 50 (Mid), 100 (Lo)
    • Height (mm): 42.5
    • Power Supply: Lithium-ion battery 100V rechargeable (via AC adapter)
    • Target Gases: R410A, R32, R407C, R404A, R134a, R1234yf, R22, R12, etc.
    • Width (mm): 70
  6. Value Leak Detector (Pendeteksi Kebocoran)
    Mulai

    Rp3.899.900

    Value Leak Detector (Pendeteksi Kebocoran)
    Deskripsi:
    Electric leak detector for CFC, HCFC and HFC refrigerants. Its semiconductor sensor ensures precise measurement and a long service life. Equipped with rechargeable lithium batteries. The design of the device and the case allows for easy transport and use.
    atribut:
    • Applicable Refrigerant: CFC, HCFC, HFC
    • Battery Lifetime (hour): ≥8
    • Working Temperature Range (°C): 0-40
    • Calibration: Auto
    • Dimensions (cm): 19x6.5x4
    • Power (V): 5
    • Probe Length (cm): 40
  7. Amprobe Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Gelombang Suara)
    Mulai

    Rp50.999.900

    Amprobe Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Gelombang Suara)
    Deskripsi:
    When equipment begins to fail due to an air or gas leak or vibration, or electrical discharge, the leakage point emits an ultrasonic sound wave that is above the natural range of human hearing. The ULD-420 Ultrasonic Leak Detector converts this ultrasonic sound into a signal that can be used to pinpoint the exact location of the equipment failure. When working in unpressurized systems or the pressure is not sufficient enough to detect or verify a leak with the Receiver alone use the Transmitter.
  8. BOSCH Detector (Detektor Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Kelembaban)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  9. TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)
    Mulai

    Rp13.999.900

    TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)
    Deskripsi:
    These electronic leak detectors identify refrigerant leaks in vehicle air conditioning systems.
    atribut:
    • UNSPSC: 41111809
    • Application: Automotive A/C
    • For use with: A/C Equipment
    • Includes: (2) D Cell Batteries, Replacement Filters, Rugged Carrying Case., Sensor
    • Manufacturer Part Number: TP-9360
    • Material: Plastic
    • Number of Pieces: 4
    • Package Quantity: 1
    • Sub Brand: PRO-ALERT
    • Tool Type: Electronic Refrigerant Leak Detector
  10. Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi)
    Mulai

    Rp9.099.900

    Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi)
    Deskripsi:
    Primary Specification - Detectable Refrigerants : R410A,R407C,R404A,R134a,R22,R32 etc.- Maximum sensitivity : 3g/yr(Hi), 20gr(Mi), 40gr/yr(Lo). R410A- Indicator : Buzzing alarm/seven level LED visual indicator(3 colors)- Warm-up Time : Approx. 45
    atribut:
    • Weight (g): 420 (include battery)
    • Dimensions (mm): 66x222x51
    • Operating Temperature (°C): 0-45
    • Warm Up Time: 45seconds
  11. LEAK-SEEKER Halogen Leak Detectors (Pendeteksi Kebocoran)
    Mulai

    Rp13.999.900

    LEAK-SEEKER Halogen Leak Detectors (Pendeteksi Kebocoran)
    atribut:
    • UNSPSC: 41111809
    • For use with: HVACR Refrigerant Devices
    • Includes: (3) C Batteries; Case
    • Manufacturer Part Number: LS2
    • Product Type: Leak Detector
    • Sensitivity Level: Automatically Adjusted
    • Sensitivity per Year (oz/year): 0.1 oz/yr
    • Type: Refrigerant
    • Voltage (V): 4.5
  12. GVDA Detektor Kebocoran Gas (Pendeteksi Bocor Gas)
    Mulai

    Rp429.900

    GVDA Detektor Kebocoran Gas (Pendeteksi Bocor Gas)
    Deskripsi:
    GVDA GD156 Gas Leak Detector with Temperature and Humidity Function Methane Natural Combustible Gas Detector for All Types of Flammable Gases
    atribut:
    • Alarm Mode: Buzzer and indicator light
    • Ambient Humidity Precision (%RH): ±5 (20-80%); Other: ±6
    • Ambient Humidity Range (%RH): 0.0 ~ 99.9
    • Ambient Temperature Precision (°C): 0 to 45 ±2; other ±3.0
    • Ambient Temperature Range (°C): -20 to 60
    • Ambient Temperature Resolution: 0.1/1
    • Auto Power OFF: Yes
    • Batteries: 3x1.5 V AAA batteries (not included)
    • Operating Condition Temperature (°C): 0 to 50
    • Operating Conditions Humidity (%RH): 20 to 80
    • Product Size(mm): 142x26x58
    • Range (Methane) (PPM): about 50 to 1000
    • Response Time (s): Approx. 2 (>500 ppm)
    • Sensitivity (Methane) (PPM): > 50
    • Sensor: Gas-sensitive semi-conductor
    • Storage Conditions Temperature (%RH): 20 to 80
    • Storage Temperature Conditions (°C): -10 to 60
    • Test Gas (Partial List): Acetone, Acetylene, alcohol, ammonia, benzene, butane, ethanol, oxirane, gasoline, hexane, hydrogen, methane, naphtha, natural gas, paint thinners, propane, solvents, etc.
    • Warm-up Time (s): About 30
  13. TESTO Spare Head for Leak Detector
    Mulai

    Rp3.799.900

    TESTO Spare Head for Leak Detector
    Deskripsi:
    Product Includes: 1 x spare head for leak detector for ammonia (NH3).
    atribut:
    • Weight (g): 10
    • Dimensions (mm): 50x17x17
    • Product Color : Black
  14. Weicon Leak Detection Spray (Pendeteksi Kebocoran Gas)
    Mulai

    Rp299.900

  15. Wipcool Detektor Kebocoran (Pendeteksi Bocor Refrigeran)
    Mulai

    Rp3.299.900

  16. Value Vacuum Pump
    Mulai

    Rp1.299.900

  17. TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    Mulai

    Rp199.900

    TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    atribut:
    • Color: Transparant
    • Material: Principal components:Surfactants, Water
    • Volume (ml): 354
    • Purpose of Use: Discovery of gas leaks at welded joints and welds of various gas appliances and piping systems. Discovering refrigerant leaks in equipment such as air conditioners, refrigerators and piping junctions.
  18. AS ONE Water Leak Detector with Shut-Off Valve Series
    Mulai

    Rp3.499.900

    AS ONE Water Leak Detector with Shut-Off Valve Series
    Deskripsi:
    When the sensor at the bottom of the unit detects a water leak, it automatically shuts off the flow path and sounds a buzzer to alert you.
    atribut:
    • AS ONE Part Number: 4-6628-02
    • Cable Length (m): 1.5
    • Connection: G1/2\" male
    • Dimensions (mm): Body: 71.5 x 56 x 38.3
    • Mass (g): 140
    • Material (Valve): POM
    • Maximum Operating Pressure: 0.6MPa
    • Measuring Item: Water
    • Power Supply: 9V alkaline battery x 1 (included for testing)
Daftar Harga leak detector Terbaru October 2026
ASADA Leak Detector (Pendeteksi Kebocoran)Rp9.699.900
Besantek Detektor Kebocoran Air Pipa (Pendeteksi Kebocoran Pipa)Rp199.999.900
CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)Rp239.900
TESTO Detektor Kebocoran (Alat Deteksi Bocor)Rp16.999.900
Tasco Detektor Kebocoran (Pendeteksi Kebocoran)Rp11.999.900
Value Leak Detector (Pendeteksi Kebocoran)Rp3.899.900
Amprobe Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Gelombang Suara)Rp50.999.900
BOSCH Detector (Detektor Kelembaban)Rp4.599.900
TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)Rp13.999.900
Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi)Rp9.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)