Beli laser printer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Lexmark Printer Laser Berwarna SRA3Deskripsi:The Lexmark CS921de delivers high-volume color printing at up to 35 pages per minute (A4/letter) and multi-format output up to SRA3/12x18 with optional finishing.Operating Systems Supported :Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server on SuSE Linux Enterprise Server 12 SP1 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 11 SP4 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 10 SP4 (x86 and x64)Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 5.3, 6.1, 7.1atribut:
- Printable Area (mm): metric: 4.2, 3, 3, 3 mm of the top, bottom, right and left edges (within)
- Print Technology: Colour Laser
- Media Types Supported: Labels, Banner Paper, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
- Paper Input Capacity: Standard: 1150 pages 75gsm bond, Maximum: 6650 pages 75gsm bond, 1150 pages 75gsm bond
- Paper Output Capacity: Up to Standard: 250 pages 75gsm bond, Maximum: 3500 pages 75gsm bond
- Display: Lexmark e-Task 4.3-inch (10.9cm) colour touch screen
- Included Paper Handling: 250-Sheet Output Bin, Integrated Duplex, 150-Sheet Multipurpose Feeder, 2x500-Sheet Input
- Media Sizes Supported: A6, Oficio, Super Tabloid (12x18-inch), 7 3/4 Envelope, JIS-B4, 9 Envelope, A3, A4, Legal, SRA3, A5, Letter, B5 Envelope, 4x6-inch, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
- Number of Paper Inputs: Standard: 3, Maximum: 6
- Optional Paper Handling: Staple Finisher, 2500-Sheet Tandem Tray, 3000-Sheet Tray, Staple Punch Finisher, Booklet Finisher, 2x500-Sheet Tray
- Print Resolution (dpi): Black: 1200x1200, 2400 IQ: (2400x600), Colour: 1200x1200, 2400 IQ: (2400x600)
- Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
- Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
- Canon Printer Laser Image CLASSatribut:
- Printing Method: Monochrome Laser Beam Printing
- Print Resolution (dpi): 600x600
- Device Memory (MB): 256
- Print Speed (ppm): Up to 29 (A4)
- Recommended Monthly Print Volume: 150 - 2,000 pages
- HP Printer LaserJet Color Pro MFPatribut:
- Print Technology: Laser
- HP Printer Laser Coloratribut:
- Duty cycle: Up to 20,000 pages (monthly, letter)
- Function: Hanya cetak
- Recommended Monthly Page Volume: 100 to 500
- Print Color: Yes
- Print Speed (ppm): Print Speed Up to 19 (Black); 4 (Color)
- Cable Included: 1 USB PC to Printer (AP), 1 USB PC to Printer (WiFi bundle only for EMEA, AMS)
- Connectivity, Standard: Hi-Speed USB 2.0 port, Fast Ethernet 10/100Base-TX Network Port, Wireless 802.11 b/g/n
- Maximum Input Capacity (sheets): Up to 150
- Media Sizes Supported, Key: 10x15cm; A4
- Network Capabilities: Via Built-in 10/100 Base-TX Networking
- Number of Print Cartridges: 4 (1 each Black, Cyan, Magenta, Yellow)
- Target User and Print Volume: For teams up to 5 users; Prints up to 500 pages/month
- Wireless Capability: Yes, Built-in Wi-Fi 802.11b/g/n
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Brother Printer Multifunction Laser Duplex WirelessDeskripsi:Compact Laser Multi-fungsi Copier dengan kemampuan konektifitas dengan nirkabel dan Duplex Printing yang menghasilkan cetakan Kualitas tinggi. Printer yang handal ini bisa menghemat kertas dan membantu mengurangi biaya dengan menggunakan fitur pencetakan dupleks otomatis (cetak dua sisi). Anda juga dapat menghasilkan salinan dua sisi dari dokumen asli satu sisi. Fitur untuk mengcopy termasuk: mencopy dokumen dua sisi, menyortir, mengecilkan / memperbesar dokumen 25-400%. Selain baki kertas untuk ukuran surat atau ukuran legal, dapat juga melalui pengumpanan manual untuk mencetak berbagai ukuran media, kop surat dan amplop. Pengumpanan ini juga bisa untuk mencetak 2 sisi secara otomatis.atribut:
- Max Duty Cycle: 12.000 Pages
- Print Resolution (dpi): up to 600x600, 2400x600
- Print Speed (A4/Letter) (ppm): Up to 30
- Duplex Feature: Auto Duplex dan Manual 2-Sided Scan
- Connectivity: USB 2.0 Hi-speed dan WiFi Integrated
- Copy Resolution (dpi): 600 x 600
- Copy Speed (A4/Letter) (cpm): Up to 30
- Media Size: A4, Legal, Letter, B5, A5, A6 and Executive
- Memory (Mb): 32
- OS Support: Windows, Mac & Linux
- Processor Speed (MHz): 300
- Scan Type: Colour Scanner - ADF or Flatbed
- Lexmark Printer Laser Coloratribut:
- Printable Area (mm): metric: 4.2 of the top, bottom, right and left edges (within)
- Print Technology: Colour Laser
- Media Types Supported: Vinyl Labels, Paper Labels, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
- Paper Input Capacity: Standard: 250+1 pages 75gsm bond, Maximum: 1450+1 pages 75gsm bond, 250+1 pages 75gsm bond
- Paper Output Capacity: Up to Standard: 125 pages 75gsm bond, Maximum: 125 pages 75gsm bond
- Included Paper Handling: Integrated Duplex, Single-Sheet Manual Feed, 125-Sheet Output Bin, 250-Sheet Input
- Laser Cartridge Yields: up to 1400page Colour (CMY) Cartridges; 2000page Black Cartridge; 5000page Colour (CMY) Extra High Yield Cartridges; 8500page Black Extra High Yield Cartridge; 7000page Colour (CMY) Ultra High Yield Cartridges; 10500page Black Ultra High Yield Cartridge
- Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Hagaki Card, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
- Number of Paper Inputs: Standard: 2, Maximum: 5
- Optional Paper Handling: 650-Sheet Duo Tray, 550-Sheet Tray
- Print Resolution (dpi): Black: 1200x1200, 4800 CQ: (2400x600), Colour: 4800 CQ: (2400x600), 1200x1200
- Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
- Size (HxWxD) (mm): 308x442x421
- Standard Ports: Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B)
- Lexmark Printer Laser Hitam-PutihDeskripsi:With its powerful processor, 44 page-per-minute output, enhanced security and built-in durability, the MS521dn supports the success of mid-size workgroups in all their mono printing.Operating Systems Supported :Windows 10, Windows 8.1, Windows 8, Windows 8 x64, Windows 7 x64, Windows 8.1 x64, Windows 7Novell Open Enterprise Server on SUSE Linux Enterprise Server, Novell NetWare 5.1(SP 6+), 6.0(SP 3+) with Novell Distributed Print Services (NDPS), Novell Open Enterprise Server 2 SP2 on SuSE Linux Enterprise Server 10 SP3 3, Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1Microsoft Windows 2000 Server running Terminal Services with Citrix MetaFrame XP Presentation Server or Citrix MetaFrame Presentation Server 3.0., Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 3.0, 4.0, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 4.0Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)Debian GNU/Linux 7.0, 8.0, Ubuntu 16.04 LTS, Fedora 23, 24, openSUSE Linux 42.3, Red Hat Enterprise Linux WS 6, 7, openSUSE Linux 13.2, SUSE Linux Enterprise Server 10, 11, 12atribut:
- Printable Area (mm): metric: 4.0 of the top, bottom, right and left edges (within)
- Print Technology: Black & White Laser Printer
- Media Types Supported: Paper Labels, Card Stock, Plain Paper, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide
- Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, Statement, Executive, Universal, DL Envelope, Folio, 10 Envelope
- Noise Level (dBa): Operating 14 (Idle), 56 (Print)
- Number of Paper Inputs: Standard: 2, Maximum: 5
- Optional Paper Handling: 550-Sheet Lockable Tray, 250-Sheet Tray, 550-Sheet Tray
- Printer Languages: Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Brother Printer Multifunction MFC SeriesDeskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- HP Printer LaserJet Proatribut:
- Operating Humidity Range (%RH): 10 to 80
- Display: 2-line backlit LCD graphic display
- Finished Output Handling: Sheetfed
- Operating Temperature Range (°C): 15 to 32.5
- Print Technology: Laser
- Processor Speed (MHz): 1200
- Recommended Monthly Page Volume: 750 to 4000
- Dell Inspiron Laptop Tipe 5440atribut:
- Color: Silver
- Dimensions (mm): 18.9x314x226.15
- Display Size: 14-inch, 2.2K 2240 x 1400, 60Hz, Non-Touch, Anti-Glare, 300 nits, 100% sRGB, WVA, DC dimming, ComfortView Plus
- Graphics: NVIDIA® MX570A, 2 GB GDDR6
- Ports: 2 USB 3.2 Gen 1 (5 Gbps) ports, 1 USB 3.2 Gen 2 (10 Gbps) Type-C® with Power Delivery and DisplayPort
- Primary Battery: 4-cell, 54 Wh, Lithium Ion polymer, ExpressCharge™
- Processor: Intel® Core™ 5 processor 120U (12MB cache, 10 cores, 12 threads, up to 5.0 GHz)
- RAM (Gb): 16
- SSD (GB): 512
- Touchpad: Precision touchpad
Daftar Harga laser printer Terbaru March 2026
| TOHNICHI Interchangable Spanner Head | Rp339.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Lexmark Printer Laser Berwarna SRA3 | Rp75.999.900 |
| Canon Printer Laser Image CLASS | Rp5.299.900 |
| HP Printer LaserJet Color Pro MFP | Rp8.299.900 |
| HP Printer Laser Color | Rp3.799.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| Brother Printer Multifunction Laser Duplex Wireless | Rp3.799.900 |
| Lexmark Printer Laser Color | Rp11.999.900 |
| Lexmark Printer Laser Hitam-Putih | Rp12.999.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)